Beli valve cutter tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GRIP ON TOOLS Valve Seat Cutteratribut:
- Number of Reamer: 12
- Number of Mold: 4
- Ebisu Diamond Circular Levelatribut:
- Dia. (mm): 45
- Precision: Within ±2.50mm/m=±0.1432°
- Finish Material: Main Body: Acrylic Plastic (PMMA)
- Sensitivity: 0.50mm/m=0.0286°
- CP Drill SleeveDeskripsi:Digunakan untuk menyambungan bor cones dengan ukuran berbedaatribut:
- Material: Steel
- Kennedy 4-In-1 Cylinder HoneDeskripsi:Four different honing tools in one set suitable for honing/deglazing car brake and clutch cylinders, motorcycle, lawnmower, outboard motor engine cylinders, small bore car engine cylinders with capacities between 18 - 89mm. Self-aligning flexible shaft and leg assembly for smooth operation at all speeds and easy alignment. Honing diameter and pressure is adjusted via a simple, spring and cone mechanism. Suitable for use with a variable speed electric or air drill and fits into all three jaw chucks. Supplied in a plastic blow-moulded case. Overall length: 200mm. Set Contents: main honing body, twin leg set - 50mm, triple leg set - 50mm, triple leg set - 60mm; three sets of medium stones: 19 x 4.5mm (x3 off), 29 x 4.5mm (x5 off) and 51 x 7.0mm (x3 off). Twin Leg 18 - 64mm For small brake cylinders 50mm twin leg set and 2x 29mm stones. (NB Ready assembled in kit) Triple Leg 19 - 68mm For large brake/clutch cylinders. Use medium collar, 50mm triple leg set and 3x 29mm stones. Triple Leg 32 - 89mm For disc brake cylinders. Use large spring, 60mm triple leg set and 3x 19mm stones. Triple Leg 32 - 89mm For small engine cylinders. Use large spring, 60mm triple leg set and 3x 51mm stones.atribut:
- Hone Length: 19mm 29mm 51mm
- Maximum Bore Size: 89mm
- Overall Length: 200mm
- Number of Pieces: 15
- Grit: Medium
- Part Number: KEN5032930K
- OLFA Extra Heavy Duty CutterDeskripsi:Extra Heavy-Duty Cutter with an anti-slip rubber grip.
- TEKIRO H Valve Seat Cutter 45 Degreesatribut:
- Dimension 2 (mm): 8
- KOD Acrylic Resin LevelDeskripsi:-Optimum for attaching machines or equipment.-To measure horizontally.
- CKE Portable Ventilator with SupportDeskripsi:PV-S18/1-YLPortable ventilator/ ventilator blower/ kipas ventilator/ eksos tambang dapat menghasilkan volume udara yang besar serta tekanan yang tinggi Biasa digunakan sebagai ventilasi udara di restoran, bengkel, terowongan, pembuatan kapal, saluran pembuangan gas dan lain-lain.atribut:
- Voltage (V): 220
- Speed (rpm): 2800
- Blade Material: Aluminium
- MAXPOWER Go Through Screwdriver Setatribut:
- Number of Items: 7
- Gestar Bit Phillips Poweratribut:
- Size (mm): 6.35x50
- TEKIRO Spark Plug (Kunci Busi)Deskripsi:TEKIRO 3/8 INCH KUNCI BUSI 21 MM merupakan suatu alat perkakas yang digunakan untuk melepaskan dan mengencangkan busi Fungsi : melepas dan mengencangkan busiMaterial : Chrome VanadiumDimensi : 65mm 33mm 20mmatribut:
- Dimension 1 (mm): 65
- Wipro Kunci Deep Sock Tatribut:
- Color: Black
- GRIP ON TOOLS Tool Rack Complete SetDeskripsi:TRAY #1 TOOL RACK- Anak sok 8, 10, 12, 13, 14, 17, 19, 22, 24, 27, 32 MM Lippro- Gagang sok L 1/2" Lippro- Kunci Ring Grip-On: 6x7, 8x9, 10x12, 14x17, 19 x 21, 22x24- Kunci Ring Pas Lippro: 8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 17 mm, 19 mm, 22 mm, 24 mm- Obeng buka pentil VCT-02 Grip-On- Obeng Cebol (+) & (-) Grip-On- Obeng Mini (+) & (-) Grip-On- Obeng SCVM 8x4MM (-) Lippro- Obeng Tembus Grip-On: 4" (+/-), 6" (+/-), 8" (-)TRAY #2 TOOL RACK- Kunci Inggris 12" Grip-On- Kunci L 9pcs Ballpoint Lippro- Obeng Ketok Lippro- Obeng Test Pen DC Grip-On- Feeler Gauge Motor 0.03-0.6 Grip-On- Tang Kombinasi 7" Grip-On- Tang Lancip 6" Grip-On- Tang Potong 6" Grip-On- Tang Snapring 5" LB Grip-On- Tang Snapring 5" LT Grip-OnTRAY #3 TOOL RACK- Double Crown Socket Type A Grip-On- Double Crown Socket Type B Grip-On- Swingarm Sleeve Disassemble Tool Grip-On- Flying Wheel Holder Grip-On- Chain Disassemble Tool Grip-On- Hook Wrench 45-50 Grip-On- Kunci L Bintang T27, T30, T40, T50 Short No Tamper Lippro- Kunci Stel Klep Long Grip-On- Kunci Tutup Klep Grip-On- Tahanan Kopling Sabuk Grip-On- Treker Magnet No.3 Grip-On- Treker Magnet No.4 Grip-On- Treker Magnet No.5 Grip-On- Treker Magnet No.6 Grip-On- Treker Magnet No.7 Grip-On- Treker Magnet No.9 Grip-On- Valve Spring Tools Grip-OnSIDE SET:- Kunci Sok T 7, 8, 10, 12, 14, 17 MM Grip-On- Kunci Sok T Flexible: 16, 18, 21 MM Grip-On- T Handle Side Cover Tool Grip-On- Palu Konde 1 Lbs Lippro- Oil Can Lippro
Daftar Harga valve cutter tools Terbaru March 2026
| GRIP ON TOOLS Valve Seat Cutter | Rp1.899.900 |
| GRIP ON TOOLS Front Fork Seal Remover | Rp269.900 |
| First Tools Valve Seat & Face Cutter Set | Rp219.900 |
| First Tools Drill Sleeves | Rp74.900 |
| Ebisu Diamond Circular Level | Rp239.900 |
| CP Drill Sleeve | Rp66.900 |
| Kennedy 4-In-1 Cylinder Hone | Rp969.900 |
| OLFA Extra Heavy Duty Cutter | Rp149.900 |
| GRIP ON TOOLS Magnet Puller | Rp58.900 |
| TEKIRO H Valve Seat Cutter 45 Degrees | Rp199.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

































































































































































/4cP106197156-1.jpg)

/9bP101000335-9.jpg)