Beli vacuum dry and wet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Suiden Portable Ventilatoratribut:
- Power (V): 100
- Safety device: Built-in thermal protector
- KARCHER HOME & GARDEN Wet & Dry Vacuum CleanerDeskripsi:The WD 2 Plus V-12/4/18/C impresses with its compact design and is super-powerful and energy-efficient – and with power consumption of only 1000 W. The machine achieves top cleaning results for dry, wet, fine and coarse dirt. The wet and dry vacuum cleaner has a robust and impact-resistant 12 litre plastic container, 4 metre cable, as well as 1.8 metre long suction hose with straight handle, Clips floor nozzle and fleece filter bag. The single-piece cartridge filter allows dry and wet dirt to be vacuumed without filter replacement and can be installed on the filter basket by turning clockwise. The vacuum cleaner also has a practical blower function, which can be used in places where vacuuming is difficult. The storage area on the machine head is used for the safe storage of tool and small parts. Tubes and floor nozzles can also be quickly and conveniently parked in the park position on the bumper. On top of this, the machine boasts space-saving storage, simple accessory storage, the "Pull & Push" locking system and an ergonomically shaped carrying handle for comfortable transport.Application Areas :- Outdoor areas, patios and gardens- Interior car cleaning- Garage- Cellar- Low water volumes- Entrance area- Hobby roomatribut:
- Standard Accessory ID (mm): 35
- KARCHER Professional Wet & Dry CleanersDeskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- Electrolux Vacuum Cleaner Wet & DryDeskripsi:3-in-1 Powerful Cleaning. Accessories & Other views. 360 degrees rotation.atribut:
- Voltage (V): 220-240
- Sharp Wet and Dry Vacuum Cleaneratribut:
- Main Switch: On Body
- Filter: Normal
- Drum Capacity (m): 7.5
- Dust Disposal System: Blow and Debris
- Power Cord Length (m): 4.5
- Model : Wet and Dry Vacuum Cleaner
- Power Consumption (W): 600
- Power Supply (V): 220-240
- Kennedy Corner ClampDeskripsi:Ideal for use with wood, angle and tubing. Clamping jaws swivel to accept various widths. Die cast aluminium body with bench mounting. Base : 158 x 158mm. Jaw depth: 36mm. Slot width: 10mm.atribut:
- Type: Corner Clamp
- Maximum Clamping Angle: 90 Degree
- Jaw Length: 36mm
- Color: Silver
- Minimum Clamping Angle: 90 Degree
- Opening Capacity Range: 36mm
- Jaw Material: Aluminium
- Maximum Opening Capacity: 70mm
- Screw Material: Steel
- Body Material: Aluminium
- Minimum Opening Capacity: 0mm
- Angle Type: Fixed
- WOKIN Vacuum Cleaner Wet And Dry CleaningDeskripsi:- CE approval- Copper wire motor- Stainless steel tank- 1.5m flexible hose- 2pcs plastic tube- 1pc sponge filtration- 1set 2 in 1 brush- 1pc flat mouth- 1pc columnar cartridge- Total 2.3m cord length- HEPA filter- Wet and dry cleaning- Packing: color cartonatribut:
- Frequency (Hz): 50/60
- Voltage (V): 220 to 240
- MILWAUKEE Wet & Dry Vacuum Cleaner Bare UnitDeskripsi:The M18 Wet/Dry Vacuum provides users with a Powerful and Portable Wet/Dry Clean-up tool. A high performance motor creates powerful suction for both wet and dry applications. Its stackable design and organized on-board storage keeps all of the attachments inside the unit for convenient transport and storage. The M18 Wet/Dry Vacuum comes with a flexible hose, crevice tool, utility nozzle, and a certified HEPA filter. With 30+ minutes of run time on a M18 REDLITHIUM-ION HIGH DEMAND 9.0 Battery Pack, its ideal for extended spot and area clean up.atribut:
- Battery Platform: M18 Redlithium-ion
- Voltage (V): 18
- NILFISK Vacuum Wet and DryDeskripsi:The VHO 200 is a powerful vacuum for liquids with a diverting valve for convenient and fast container emptying. A metal basket for the metal chips recovery is also available as well as different kinds of nylon filters, letting the user select the required level of filtration for the application and then re-use the collected materials (both liquids and solids). The container emptying is performed manually by a ball valve or by differential pressure with discharge accessories kit. The VHO200 cleverly uses its twin vacuum motors to both collect and then to discharge the collected liquid without the need for an integral electric discharge pump. 2,4 kW power rating using two single-phase by-pass motors placed within a protective polypropylene cover connected to the container by a self-centering metal band. Once the metal band is released the motor-head is free to be tilted open. To protect the motors the VHO200 safety measures are comprehensive: both a visual cut off system and a float shut-off system are fitted as well as a double filter pad and an absorbent pad. A metal basket for metal chips recovery with integrated float shut-off is also available as well as different kinds of nylon filters, letting the user choose appropriate levels of filtration for the task and then to re-use the collected material (both liquids and solids). Oil mist can be filtered as well by a dedicated filter positioned under the motorhead. The drain point on the bottom of the container allows complete draining of the liquid collected. The container is easily removable for cleaning. With all these features this machine is suitable for many different sectors: ideal for the oil recovery and recycling from tooling machines, in its stainless steel version (with the exception of the motor-head and the trolley) it’s also suitable for chemical & pharmaceutical use as well as in food companies whenever there is the need to collect liquid. Dedicated accessory kits for different sectors are also available.
- Miyako Vacuum Cleaner (Wet+Dry)Deskripsi:Kelebihan : 3 in 1 (Basah,Kering,Tiup), Exra Filter Deodorizeratribut:
- Power (W): 700
- Capacity (L): 23
- KARCHER HOME & GARDEN Multi Purpose Vacuum CleanersDeskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- Kozure Loker 20 Pintu (Lemari)atribut:
- Color: Light Grey-Blue
- Dimensions (cm): 189x144x8.5
- Dimensions (mm): 1890x1440x85
- Number of Compartments: 20
- Number of Doors: 20
- CHEETAH Sepatu Safety Ankle Boots Revolution PU 3180H (Sepatu Proyek)Deskripsi:Revolutionary PU Cheetah (Poliuretan) menawarkan outsole yang tahan lama namun empuk, peredam kejut yang baik, dan juga tetap mempertahankan aspek ringan dan fleksibel. Sepatu ini juga menawarkan "Deep Cleats" yang dirancang dengan traction yang baik agar dapat dipakai di medan berlumpur. PU Revolution dengan Fitur Keselamatan Lengkap toe capsnya dapat menahan 200 Joule dan sudah mematuhi standar keselamatan EN. Model ini dilengkapi dengan fitur "Outsole Anti Statis" dan "Midsole Baja".atribut:
- Color: Black
- SNI License: Yes
- SNI Number: 157/W/RE/B/V/2017
Daftar Harga vacuum dry and wet Terbaru March 2026
| Suiden Portable Exhaust Blower | Rp7.399.900 |
| Suiden Portable Ventilator | Rp9.499.900 |
| DEWALT Wet/Dry Vacuum | Rp5.799.900 |
| KARCHER HOME & GARDEN Wet & Dry Vacuum Cleaner | Rp2.899.900 |
| KARCHER Professional Wet & Dry Cleaners | Rp3.099.900 |
| KARCHER Professional Vacuum Cleaner Basah & Kering | Rp3.999.900 |
| Electrolux Vacuum Cleaner Wet & Dry | Rp2.799.900 |
| Sharp Wet and Dry Vacuum Cleaner | Rp959.900 |
| Kennedy Corner Clamp | Rp919.900 |
| WOKIN Vacuum Cleaner Wet And Dry Cleaning | Rp1.499.900 |
Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)































































































































































/8rP103201315-1.jpg)

/6xP102095249-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/CHEETAH%20Sepatu%20Safety%20Ankle%20Boots%20Revolution%20PU%203180H%20(Sepatu%20Proyek)/17P101000043-17.jpg)