Beli vacuum cleaner sand di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NILFISK Sweeper Manual (Sapu Mesin)Deskripsi:SM800 is a manually-operated sweeper ideal for limited space or congested areas. SM800 picks up paper, leaves-even small screws, nails, bolts, cans, crown corks and cigarettes off outdoor spaces as well as indoor floors. Its the quick clean-up solution for warehouses, small factories, car parks, retail stores, malls, schools, hotels, office buildings, bus/railway stations and convention centres. The rugged corrosion proof frame makes this manual sweeper very reliable and robust. That combined with two main and side brooms, make the sweeper extremely efficient, 5 times faster than a traditional broom, saving time and costs. Furthermore, the hopper is very light, strong and equipped with a carrying handle for easy emptying. The SM800 sweeper will keep your premises presentable without hard work. - Over throw system with two brooms gives excellent sweeping performance when sweeping large debris. - Large ergonomic handle with a soft grip makes the machine easy to manoeuvre. - Dual caster wheels in the front are positioned behind the side brooms and are therefore always in a clean swept area. - Large non-marking wheels makes it easy to push and extremely manoeuvrable. - Rugged corrosion proof frame. - Large 34 liters hopper. - Quick and fume free operation. - Mechanically simple, its virtually service free.atribut:
- Motor Power Source: Manual
- Dimensions (mm): 1470x920x1120
- Hopper Volume (L): 38
- Main broom (mm): 480
- Productivity 2 Side Brooms (m²/hour): 3680/1840
- Working Width Side Broom (mm): 920 (2 side)
- LAKONI Industrial Vacuum Cleanersatribut:
- Power (W): 1400 x 2
- Tank Capacity (L) : 70
- Voltage (V): 220
- BOSCH Dry Vacuum Cleaner CordlessDeskripsi:Penyedot debu tanpa kabel paling kuat dan ringkasPenyedot debu tanpa kabel untuk pembersihan menengah dan untuk pembersihan yang aktifBertenaga dan ringkas cocok ke dalam L-BOXXatribut:
- Battery Voltage (V): 18
- monotaro Mesin Penyapu Dorong (Mesin Sapu Lantai)Deskripsi:Mudah dibersihkan hanya dengan mendorong mesin tanpa menggunakan listrik! Cocok untuk bersih-bersih di luar ruangan di mana colokan untuk kabel tidak terjangkau. Pembersihan di area yang luasnya 700 mm juga bisa dilakukan dengan cepat. Debu di dinding terjangkau oleh sikat di kedua sisi dan ikut tersedot. Terdapat 3 level panjang gagang yang dapat diatur sesuai kebutuhan.atribut:
- Power: Manual
- Cleaning Capacity (m²/hour): about 1850
- Color: Blue
- Dimensions (front width x depth x height) (mm): About 570x590x1140
- Dust box capacity (L): 25
- Material: Resin (ABS)
- Sweeping width (dust collection width) (mm): 550
- Use: For cleaning inside factories, around buildings, warehouses, and roadsides. For collecting fallen leaves.
- KARCHER Professional Walk Behind SweepersDeskripsi:KARCHER Walk Behind Sweepers is Maximum sweeping performance - always and everywhere From the manual sweeper via the walk-behind and ride-on machine to the extremely powerful and robust industrial ride-on sweeper. Clean sweeping at any time with reliable and innovative Kärcher technology. We are also highly innovative when it comes to sweeping!
- KARCHER Professional Wet & Dry CleanersDeskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- KARCHER HOME & GARDEN Multi Purpose Vacuum CleanersDeskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- KARCHER HOME & GARDEN Dry Vacuum Cleaners (Vacuum Cleaner Kering)Deskripsi:KARCHER Dry Vacuum Cleaners – efficient cleaning with less power The new VC vacuum cleaners impress with their energy efficiency and comfort. With EasySlider obstacle guide, QuickClick system, cord storage, HEPA 12 filter (EN1822:1998).
- KRISBOW Vacuum Cleaner Basah dan KeringDeskripsi:Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.atribut:
- Frequency (Hz): 50
- Alphalux Manual Dry Sweeperatribut:
- Tank Capacity: 30L
- Functions: Dry
- Kenmaster Vacuum Cleaneratribut:
- Cable Length (m): 2.8
- KRISBOW Vacuum Cleaner Keringatribut:
- Frequency (Hz): 50
- Sharp Vacuum CleanerDeskripsi:Sharp Vacuum Cleaner 400 Watt EC8305 memiliki desain yang trendy dengan lapisan berkilau.Dilengkapi dengan kontrol daya yang sangat efisien dalam membersihkan ruangan anda. Pengaturan kontrol daya ini dalam membuat anda secara optimal dalam membersihkan ruangan anda. Nozzle 2 arah memungkinkan anda untuk memilih nozzle yang dapat disesuaikan dengan kondisi lantai anda. Dapat menjangkau tempat-tempat yang sulit dengan body yang kompak sehingga membuat anda nyaman dalam membersihkan ruangan anda. Roda karet yang halus, membuat Sharp Vacuum Cleaner 400 Watt EC8305 dapat mengikuti keadaan lantai anda yang tidak rata sekalipun sehingga tidak menimbulkan suara-suara yang berisik sekalipun anda menggesernya, jadi anda dapat dengan leluasa dan santai membersihkan ruangan anda dengan nyaman.atribut:
- Nozzle: 2
- Power (W): 400
- Cable Length (m): 5
- Voltage (V/Hz): 200-240/50
- Bagged: Yes
- Dimensions (LxWxH) (cm): 45.5x31x27.5
- Electra Wet & Dry Vacuum Cleaners Heavy Duty Lineatribut:
- Voltage: 220-240 V
- RIDGID Penyedot Debu Basah dan Keringatribut:
- Filter Type Included: VF4000, standard filter
- Voltage (V): 230 IEC Compliant
- Catalog Number: 0
Daftar Harga vacuum cleaner sand Terbaru April 2026
| NILFISK Sweeper Manual (Sapu Mesin) | Rp11.999.900 |
| LAKONI Industrial Vacuum Cleaners | Rp2.999.900 |
| BOSCH Dry Vacuum Cleaner Cordless | Rp1.999.900 |
| monotaro Mesin Penyapu Dorong (Mesin Sapu Lantai) | Rp2.799.900 |
| KARCHER Professional Walk Behind Sweepers | Rp15.999.900 |
| Wipro Vacuum Cleaner Wet and Dry Stainless Steel | Rp1.299.900 |
| KARCHER Professional Wet & Dry Cleaners | Rp3.099.900 |
| KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners | Rp1.699.900 |
| KARCHER HOME & GARDEN Dry Vacuum Cleaners (Vacuum Cleaner Kering) | Rp1.899.900 |
| KRISBOW Vacuum Cleaner Basah dan Kering | Rp969.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/P102174975-1.jpg)


/bnP102245419-2.jpg)




/P101542256-1.jpg)