Beli vacuum cleaner new di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KARCHER Professional Backpack Vacuum CleanerDeskripsi:KARCHER Back Pack Vacuum Cleaner is The new backpack vacuum cleaner BV 5/1 can be carried comfortably on the back like a rucksack above all because of its low weight of just 5.3 kg. The BV 5/1 is particularly used where it is too thight for conventional vacuum cleaners: Between seat rows of cinemas and theatres, in buses, trains and airplane cabs, in stairways of hotels and offices as well as in strongly transferred areas.atribut:
- Air Flow Rate (L/s): 53
- Cable Length (m): 15
- Turbine Power (W): 800
- Vacuum (mbar/kPa): 240/24
- Voltage (V): 220-240
- Part Number: 1.394.200.0
- Container Capacity (L): 5
- Dimensions (mm): 400x320x540
- Frequency (Hz): 50-60
- Maximum Rated Input Power (W): Max. 800
- Sound Pressure Level (dBA): 62
- Standard Nominal Width: ID/35
- LAKONI Industrial Vacuum Cleanersatribut:
- Power (W): 1400 x 2
- Tank Capacity (L) : 70
- Voltage (V): 220
- KARCHER Professional Wet & Dry CleanersDeskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- KARCHER HOME & GARDEN Dry Vacuum Cleaners (Vacuum Cleaner Kering)Deskripsi:KARCHER Dry Vacuum Cleaners – efficient cleaning with less power The new VC vacuum cleaners impress with their energy efficiency and comfort. With EasySlider obstacle guide, QuickClick system, cord storage, HEPA 12 filter (EN1822:1998).
- KARCHER HOME & GARDEN Multi Purpose Vacuum CleanersDeskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- BOSCH Penyedot Debu Tanpa KabelDeskripsi:Penyedot debu tanpa kabel paling kuat dan ringkasPenyedot debu tanpa kabel untuk pembersihan menengah dan untuk pembersihan yang aktifBertenaga dan ringkas cocok ke dalam L-BOXXatribut:
- Battery Voltage (V): 18
- KRISBOW Vacuum Cleaner Basah & KeringDeskripsi:Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.atribut:
- Frequency (Hz): 50
- Kenmaster Vacuum Cleaneratribut:
- Cable Length (m): 2.8
- KRISBOW Vacuum Cleaner Keringatribut:
- Frequency (Hz): 50
- Electra Wet & Dry Vacuum Cleaners Heavy Duty Lineatribut:
- Voltage: 220-240 V
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
- KARCHER Professional Dry Vacuum CleanersDeskripsi:Standard equiped with a high effective fleece filter bag which allows an up to three times higher filter bag volume in contrast to a paper filter bag. This is a benefit that pays for itself since the operating periods between filter bag changes are longer. The T 12/1 eco!efficiency motor performance, air flow and the 6-stage filter system (incl. microfilter as special option) have been designed in such a way that there is hardly any loss of suction power. Its low centre of gravity provides stability. The power cable can be wind up in between the cable storage or onto a pull-out cable hook as a fast storage when often changing the location, e.g. cleaning objects in hotels, ect. Special feature: the floor tool plugs into the accessory holder (on the back of the unit) and can be used as a complete accessory fixation at the machine after work. The suction hose on the unit has a simple but effective plug-in clip system. You push the hose on to the unit's intake stub, a resilient ring engages – that's all. This system ensures that the suction hose does not become detached when the unit is pulled along behind the user. The new clip system (change without tools) on the bend allows an easy extension of the suction hose of additional 2,5 m (extra extension suction hose - part number 6.906-237.0) for e.g. cleaning steps, stairways, etc. With the power brush ESB 28 (additional accessory) the T 12/1 eco!efficiency converts into a brush-type vacuum cleaner. In cases where the hygienic standards are particularly stringent, a HEPA filter which retains very fine particles (99.95% retention rate) can be fitted (instead the standard air exhaust filter) in addition to the paper filter bag. Equipment - Suction hose, 2.5 m - Suction Tube, 2 piece(s), 0.5 m - Filter bag, fleece - Container material, plastic - Clip system for hose extension - Safety class, II - Permanent filter basket, fleece
Daftar Harga vacuum cleaner new Terbaru January 2026
| KARCHER Professional Backpack Vacuum Cleaner | Rp9.199.900 |
| LAKONI Industrial Vacuum Cleaners | Rp2.999.900 |
| KARCHER Professional Wet & Dry Cleaners | Rp3.099.900 |
| KARCHER HOME & GARDEN Dry Vacuum Cleaners (Vacuum Cleaner Kering) | Rp1.899.900 |
| KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners | Rp1.699.900 |
| BOSCH Penyedot Debu Tanpa Kabel | Rp1.999.900 |
| Wipro Vacuum Cleaner Wet and Dry Stainless Steel | Rp1.299.900 |
| KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi | Rp1.799.900 |
| KRISBOW Vacuum Cleaner Basah & Kering | Rp899.900 |
| LAVOR Wet & Dry Vacuum Cleaners Heavy Duty Line | Rp4.199.900 |
Data diperbarui pada 23/01/2026 (Harga belum termasuk PPN)






















































































































































/P101542256-1.jpg)