Beli vacuum cleaner motor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AMETEK LAMB Vacuum DC Motor
    Mulai

    Rp5.599.900

    AMETEK LAMB Vacuum DC Motor
    Deskripsi:
    Tangential discharge vacuum DC motors allow air to flow into the bottom of the motor and through an air tube on the side, making these models suitable for wet pickup applications since debris and moisture will not contact the motor windings. They have high starting torque, operate at high speed, and create vacuum pressure and suction by a rotating motor fan. Motors are suitable for scrubbers, carpet extraction, paint sprayers and other wet pickup applications because debris and moisture will not contact the motor windings directly. They are not designed to pump water.
    atribut:
    • Average Life (hour): 500
    • Body Dia. (in): 5.7
    • Duty cycle: Intermittent
    • Frame: Non-Standard
    • Ins. Class: A
    • Maximum Ambient Temperature (°C): 40
    • Motor Application: Universal AC/DC Motor
    • Motor Bearings: Ball
    • Motor Design: Universal AC/DC
    • Motor Enclosure Design: Open
    • Motor Mounting Position: All Angle
    • Motor Mounting Type: Lug
    • Motor Thermal Protection: None
    • Motor/Blower Type: Bypass
    • Mounting Brackets: Thermoset
    • No. of Speeds: 1
    • Phase: Single
  2. LAVOR Dry Vacuum Cleaner Professional
    Mulai

    Rp3.999.900

    LAVOR Dry Vacuum Cleaner Professional
    Deskripsi:
    Professional ultra silent vacuum cleaners Lavor were conceived to meet the needs of floor care sector. Equipped with: - Silenced single stage motor (high effciency). - Integrated accessory holder. - Shock and overturn proof design. - 12 litre plastic tank (PP). - HEPA filter. - Rotating ON/OFF switch. - Microfber collector filter HEPA flow. - High visibility safety power cable 12m. - Accessories Ø 32. Optional: - code. 5.212.0023 Paper collector filter set (10pcs). - code. 5.212.0149 Microfber collector filter set (10pcs). - code. 3.754.0081 Brush carpet Turbo brush Type 2. - code. 6.205.0199 Paper collector filter set (300pcs). - code. 6.205.0200 Paper collector filter set (550 pcs).
    atribut:
    • Maximum Motor Power (W): 800/900
    • Column Depresion (kPa/mmH2O): 24/2400
    • Air Suction (L/s): 44
    • Noise Level (dBa): 72
    • Voltage (V/Hz): 230-50
  3. Alphalux Accecories Standard Dry Vacuum Cleaner
    Rating:
    100% of 100
    (1)
    Mulai

    Rp929.900

  4. Platinum Keramik Peninsula Series Floor Tile 80x80 (Keramik Lantai)
    Mulai

    Rp269.900

  5. BOSCH Cordless Screwdriver (Obeng Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp769.900

  6. Mellor Electric DC Motor Brush 24V DC Series
    Mulai

    Rp1.399.900

    Mellor Electric DC Motor Brush 24V DC Series
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  7. monotaro.id Lakban OPP 2inch (Solasi / Selotip)
    Rating:
    100% of 100
    (75)
    Mulai

    Rp6.900

    monotaro.id Lakban OPP 2inch (Solasi / Selotip)
    Deskripsi:
    OPP Tape atau yang biasa disebut Lakban adalah pita perekat/lakban paling umum yang sering digunakan untuk pengemasan. Opp Tape banyak digunakan dalam industrial dan office. Opp Tape terbuat dari bahan BOPP (Biaxially Oriented Polypropylene Film) dengan menggunakan lem water based yang kuat, sangat cocok dan bagus untuk digunakan pada karton box, permukaan plastik dan keperluan lainnya.
    atribut:
    • Thickness (micron): 45
    • Width (mm): 48
  8. SL Plastic Tray Alaska Super Triangle Side (Nampan)
    Mulai

    Rp1.199.900

    SL Plastic Tray Alaska Super Triangle Side (Nampan)
    atribut:
    • Color: Random Color
    • Dimensions (mm): 535x420x180
    • Size: Jumbo
  9. Nitto L Transparent non-slip tape
    Mulai

    Rp549.900

    Nitto L Transparent non-slip tape
    atribut:
    • Adhesive: Acrylic
    • Base Material: Polyester film
    • Color: Clear
    • Tape Length (m): 5
    • Tape Thickness (mm): 0.5
    • Where to Use: Outdoors
  10. COSMO Cleanroom Wipes (Lap Penyerap)
    Mulai

    Rp239.900

    COSMO Cleanroom Wipes (Lap Penyerap)
    Deskripsi:
    Tisu ruang dan zona bersih kelas 100. Tisu pembersih untuk lingkungan kritis yang mengutamakan persyaratan pengendalian kontaminasi dengan pelepasan partikel rendah dan tingkat ekstraksi yang rendah
    atribut:
    • Color: White
  11. NILFISK Vacuum Dry (Penyedot Debu)
    Mulai

    Rp10.999.900

    NILFISK Vacuum Dry (Penyedot Debu)
    Deskripsi:
    Lightweight and portable, the Nilfisk GM 80P is the symbol of Nilfisk quality and provides durability, high performance and efficient cleaning - required by dust control professionals. The sturdy aluminium container means that the vacuum cleaner is almost indestructable and therefore especially suitable for rough and heavy duty cleaning. Mounted on a strong steel trolley with large rubber wheels, the machine is easy to manoeuvre. Ideal for e.g. production lines, chemi/pharma industries, hospitals and offices. GM 80P is a versatile machine with high suction power and can be used for both industry cleaning and integrated into production facilities. The unique multi-stage filtration system allows for adaption to special applications where high filtration level and low emission is required. Choose between two types of dust bags (fleece or paper), four different washable sack filters (Polyester, Cotton, PTFE or Nomex) and special exhaust filters with HEPA or ULPA classication. GM 80P can handle every heavy duty cleaning task and has become a vacuum cleaner icon in variety of industries
  12. TRUSCO Dry Vacuum Cleaner
    Mulai

    Rp5.599.900

    TRUSCO Dry Vacuum Cleaner
    Deskripsi:
    Although it is dry type, the price is reasonable price setting.A 1200 W full powerful motor but compact body is included.With a foot switch device that can be turned on and off with feet.Compared with traditional paper filter bag, synthetic fiber filter bag with around 2 times dust collection power is adopted.
    atribut:
    • Dust Collection Capacity (L): 7
    • Noise Level (dB): 65
    • Maximum Air Volume (m³/minute): 3.48
    • Maximum Vacuum Pressure (kPa): 24
  13. COSMO Quarter Fold Wipes (Lap Penyerap)
    Mulai

    Rp72.900

    COSMO Quarter Fold Wipes (Lap Penyerap)
    Deskripsi:
    Tisu higienis standar industri dan profesional. Tisu higienis sekali pakai yang aman untuk pengguna dan ramah lingkungan. Elastis sehingga ideal untuk pembersihan posisi yang sulit terjangkau dan tesktur paling lembut diantara merk lainnya. Memiliki daya serap yang maksimal untuk semua jenis cairan asam/basa, pelumas oli/grease dan semua jenis cairan yang mudah menguap (solvent). Komposisi material: 70-80% pulp/bubur kayu dan 20-30% Polypropylene (PP). Bersertifikat LPPOM MUI dan Laboratorium independen SIG.
    atribut:
    • Color: White
    • Dimensions (cm): 35x30
    • Number of Sheets: 100
    • Paper Weight (gsm): 70
Daftar Harga vacuum cleaner motor Terbaru October 2026
Alphalux Two Stage By Pass Motor Wet & Dry Vacuum Cleaner (Penyedot Debu)Rp1.499.900
AMETEK LAMB Vacuum DC MotorRp5.599.900
LAVOR Dry Vacuum Cleaner ProfessionalRp3.999.900
Innotechs Scrubber Motor Battery XD3A for Vacuum CleanerRp1.999.900
Ametek Two Stage By Pass Motor Wet & Dry Vacuum Cleaner (Penyedot Debu)Rp1.099.900
Alphalux Accecories Standard Dry Vacuum CleanerRp929.900
Platinum Keramik Peninsula Series Floor Tile 80x80 (Keramik Lantai)Rp269.900
BOSCH Cordless Screwdriver (Obeng Listrik)Rp769.900
Elegance Housekeeping Trolley (Troli Kebersihan)Rp12.999.900
Mellor Electric DC Motor Brush 24V DC SeriesRp1.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait