Beli vacuum cleaner lavor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LAVOR Wet and Dry Vacuum CleanerDeskripsi:Equipped with: - 1 by pass high effciency motors. - Suction system with by-pass cooling. - Power tool socket (max. 2200W). - Automatic ON/OFF filter shaker. - Shock proof tank (PP). - Liquid float valve. - Dirty filter indicator. - Rotary switch. - M/E10 filter. - Microfber collector filter. - M/E10 suction filter with NANO TECH coating. - Extension steel pipe. - Multidiameter tool adapter. - Flex hose elastic fastening. - Accessories Ø35. Optional: - code. 5.212.0165 Microfber collector filter set (5pcs).
- LAVOR Scrubber Single Disc Machinesatribut:
- Type: Low speed
- Absorbed Power: 1300 watt
- Voltage: 230 V/ 50 Hz
- Brush Speed: 165 RPM
- Scrubing Width (mm): 430 mm
- Transmision: helical gear system
- Noise Level: 60 dB(A)
- Brush Contact Pressure: 40,8 g/cm2
- Cable Length: 12 m
- KARCHER HOME & GARDEN Multi Purpose Vacuum CleanersDeskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- KARCHER Professional Wet & Dry CleanersDeskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- KRISBOW Mesin Sikat dan Poles Lantaiatribut:
- Power (W): 1100
- Base Plate Diameter (inch): 17
- Alfa Clean Floor Polisher Low Speedatribut:
- Working Width Brush (inch): 17
- LAVOR Ride On Floor Scrubber DriersDeskripsi:Designed for the maintenance and deep cleaning of large areas (up to 3200 sqm.) with a very important reduction of cleaning cost. Very compact size and great maneuverability like walk behind models: suited for maintenance cleaning. 32 kg. of constant pres
- LAVOR Vacuum Cleaner Wet and Dryatribut:
- Voltage (V/Hz): 230-50
- KLENCO Floor ScrubberDeskripsi:Features and Benefits- Fibre glass reinforced PVC handle.- 5 Amps power socket incorporated for vacuum unit or foam generator.- Safety sensor to prevent machine operation in upright position.atribut:
- Cable Length (m): 12
- Main Supply (V/Hz): 230/50
- Working Width (cm): 43
- Power Rating (W): 1000
- Sound Level (dBA): 60
- Minimum Height Clearance (cm): 23
- Operating Speed (rpm): 165
- Operating Weight (kg): 39 (Without Detergen)
- LAVOR Vacuum Cleanersatribut:
- Maximum Air Suction (L/s): 70
- Depression Max (Mbar): 270
- Power (W): Max. 1400-1600
- Tank Capacity (L) : 35
- Voltage (V/Hz): 230-50
- LAVOR Carpet Cleanersatribut:
- Voltage: 230 V/ 50 Hz
- Arashi Multifunction Dispenseratribut:
- Power (W): 600
- Material: PP, ABS, Mirror
- Type: Bottom Gallon
- Cable Length (m): 1.5
- Innotechs Polisher Machine Low SpeedDeskripsi:Accessories : Main body, Handle, Water Tank, Pad Holder, Shampooing Brush, Scrubbing Brushatribut:
- Voltage (V): 220-240
- Cable Length (m): 12
- Hayward Kepala VakumDeskripsi:Vacuum head merupakan alat yang wajib dimiliki oleh setiap pemilik kolam renang. Digunakan bersama dengan telescopic handle dan selang vacuum untuk menyedot kotoran yang mengendap dalam kolam.Vacuum head 8 roda Hayward cocok digunakan pada kolam renang yang tidak terlalu dalam karena bobotnya yang tidak terlalu berat.atribut:
- Width (inch): 14
- Number of Wheels: 8
- KLENCO Low Speed PolisherDeskripsi:S401 is a polisher with 41kg brush pressure. This polisher is suitable for polishing or cleaning floors and marble crystallization. The "off-center" engine motor design makes this machine convenient to use because there is no push to the user. This machine purchase will be equipped with 1pcs Pad Holder and 1pcs Brush. If you need a crystallization machine, it is highly recommended that machines have brush pressures above 50 kg, or use the Klenco Cyclone S510.atribut:
- Brush Pressure (kg): 41
- Speed (rpm): 165
- Power (W): 1300
- Power Supply (V): 220-240
- Cable Length (m): 12
Daftar Harga vacuum cleaner lavor Terbaru March 2026
| LAVOR Wet and Dry Vacuum Cleaner | Rp6.999.900 |
| LAVOR Single Disc Machines | Rp31.999.900 |
| LAVOR Scrubber Single Disc Machines | Rp27.999.900 |
| LAVOR Wet & Dry Vacuum Cleaners Heavy Duty Line | Rp4.199.900 |
| KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners | Rp1.699.900 |
| KARCHER Professional Wet & Dry Cleaners | Rp3.099.900 |
| KRISBOW Mesin Sikat dan Poles Lantai | Rp10.999.900 |
| Alfa Clean Floor Polisher Low Speed | Rp6.999.900 |
| LAVOR Ride On Floor Scrubber Driers | Rp159.999.900 |
| LAVOR Vacuum Cleaner Wet and Dry | Rp1.699.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)