Beli vacuum cleaner industrial vacuum cleaner di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NILFISK Vacuum Wet and DryDeskripsi:The VHO 200 is a powerful vacuum for liquids with a diverting valve for convenient and fast container emptying. A metal basket for the metal chips recovery is also available as well as different kinds of nylon filters, letting the user select the required level of filtration for the application and then re-use the collected materials (both liquids and solids). The container emptying is performed manually by a ball valve or by differential pressure with discharge accessories kit. The VHO200 cleverly uses its twin vacuum motors to both collect and then to discharge the collected liquid without the need for an integral electric discharge pump. 2,4 kW power rating using two single-phase by-pass motors placed within a protective polypropylene cover connected to the container by a self-centering metal band. Once the metal band is released the motor-head is free to be tilted open. To protect the motors the VHO200 safety measures are comprehensive: both a visual cut off system and a float shut-off system are fitted as well as a double filter pad and an absorbent pad. A metal basket for metal chips recovery with integrated float shut-off is also available as well as different kinds of nylon filters, letting the user choose appropriate levels of filtration for the task and then to re-use the collected material (both liquids and solids). Oil mist can be filtered as well by a dedicated filter positioned under the motorhead. The drain point on the bottom of the container allows complete draining of the liquid collected. The container is easily removable for cleaning. With all these features this machine is suitable for many different sectors: ideal for the oil recovery and recycling from tooling machines, in its stainless steel version (with the exception of the motor-head and the trolley) it’s also suitable for chemical & pharmaceutical use as well as in food companies whenever there is the need to collect liquid. Dedicated accessory kits for different sectors are also available.
- LAKONI Industrial Vacuum Cleanersatribut:
- Power (W): 1400 x 2
- Tank Capacity (L) : 70
- Voltage (V): 220
- KARCHER Professional Wet & Dry CleanersDeskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- KARCHER HOME & GARDEN Multi Purpose Vacuum CleanersDeskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- LAVOR Industrial Vacuum Cleanersatribut:
- Filtering Capacity (µm): 5 micrometer
- Filter Surface Area (cm²): 4300 cm2
- KRISBOW Vacuum Cleaner Basah dan KeringDeskripsi:Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.atribut:
- Frequency (Hz): 50
- NILFISK Vacuum DryDeskripsi:Lightweight and portable, the Nilfisk GM 80P is the symbol of Nilfisk quality and provides durability, high performance and efficient cleaning - required by dust control professionals. The sturdy aluminium container means that the vacuum cleaner is almost indestructable and therefore especially suitable for rough and heavy duty cleaning. Mounted on a strong steel trolley with large rubber wheels, the machine is easy to manoeuvre. Ideal for e.g. production lines, chemi/pharma industries, hospitals and offices. GM 80P is a versatile machine with high suction power and can be used for both industry cleaning and integrated into production facilities. The unique multi-stage filtration system allows for adaption to special applications where high filtration level and low emission is required. Choose between two types of dust bags (fleece or paper), four different washable sack filters (Polyester, Cotton, PTFE or Nomex) and special exhaust filters with HEPA or ULPA classication. GM 80P can handle every heavy duty cleaning task and has become a vacuum cleaner icon in variety of industries
- BOSCH Dry Vacuum Cleaner CordlessDeskripsi:Penyedot debu tanpa kabel paling kuat dan ringkasPenyedot debu tanpa kabel untuk pembersihan menengah dan untuk pembersihan yang aktifBertenaga dan ringkas cocok ke dalam L-BOXXatribut:
- Battery Voltage (V): 18
- NILFISK High Pressure Cold Home UseDeskripsi:Penyemprot air bertekanan tinggi air Nilfisk E130.3-8 hadir dengan pompa aluminium yang awet & dapat digunakan berulang kali serta hadir dengan fitur Click&Clean; yang memudahkan Anda. Kompresor ini hadir dengan tombol on/off yang mudah dinyalakan serta tempat penyimpanan untuk selang dan kabel. Dilengkapi fitur Noise reduction dengan suspensi karet dari motor pump unit.
- BOSCH Heat Gunatribut:
- Control Airflow: 3-Stage
- K3L License: Yes
- Hyundai Pembersih Bertekanan TinggiDeskripsi:High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
- NILFISK Vacuum Dry Air CompressedDeskripsi:AIR COMPRESSED DRY VACUUM VHC200 SET adalah alat penghisap debu merek NILFISK yang dapat membersihkan debu kering (dry vacuum cleaner). Sangat cocok digunakan untuk bidang perindustrian. Tabung alat penghisap debu ini terbuat dari stainless steel dan memiliki kapasitas kontainer sebesar 100 liter. Alat penghisap debu kering ini dapat digunakan setiap hari.
- NILFISK High Pressure CleanerDeskripsi:Hadirkan pembersih bertekanan berkualitas dari Nilfisk untuk membantu kebutuhan Anda saat membersihkan dinding, lantai, atau barang-barang yang sangat kotor. Dengan performa tinggi, alat ini dapat menghasilkan tekanan sebesar 140 bar, sangat mudah dioperasikan, dan hadir dengan panjang selang 9 meter untuk daya jangkau yang lebih baik. Cocok untuk frekuensi pemakaian sedang hingga tinggi untuk kebutuhan rumah tangga Anda. Saat tidak digunakan, selang dapat disimpan dengan rapi pada gulungan selang yang terletak pada alat. Noozle juga dapat disimpan di dalam mesin ketika tidak digunakan untuk menjaga semua aksesorisnya tetap tersimpan dengan rapi.
Daftar Harga vacuum cleaner industrial vacuum cleaner Terbaru March 2026
| IDROBASE Industrial Vacuum Cleaner | Rp3.699.900 |
| NILFISK Vacuum Wet and Dry | Rp2.499.900 |
| LAKONI Industrial Vacuum Cleaners | Rp2.999.900 |
| KARCHER Professional Wet & Dry Cleaners | Rp3.099.900 |
| KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners | Rp1.699.900 |
| NILFISK Vacuum Cleaner Wet & Dry Type for Industrial Use | Rp4.499.900 |
| Wipro Vacuum Cleaner Wet and Dry Stainless Steel | Rp1.299.900 |
| LAVOR Industrial Vacuum Cleaners | Rp34.999.900 |
| KRISBOW Vacuum Cleaner Basah dan Kering | Rp899.900 |
| LAVOR Wet & Dry Vacuum Cleaners Heavy Duty Line | Rp4.199.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)