Beli vacuum cleaner dry and wet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Electrolux UltimateTaste 300 Top Freezer Refrigatoratribut:
- Type: Top freezer refrigerator
- Main Color: Silver
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- KARCHER HOME & GARDEN Multi Purpose Vacuum CleanersDeskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- KRISBOW Vacuum Cleaner Basah & KeringDeskripsi:Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.atribut:
- Frequency (Hz): 50
- Electrolux Vacuum Cleaner Wet & DryDeskripsi:3-in-1 Powerful Cleaning. Accessories & Other views. 360 degrees rotation.atribut:
- Voltage (V): 220-240
- NILFISK Vacuum Cleaner Wet and DryDeskripsi:The Nilfisk wet and dry range of vacuum cleaners includes durable machines from 20 to 75 liters that can take on any application, big or small. With outstanding performance and features like easy emptying and corrosion resistance, our range of wet and dry
- BLACK+DECKER Vacuum Cleaner Wet & DryDeskripsi:Black+Decker WV1400-B5 – Vacuum Wet and Dry 1400 Watt memberikan keamanan dan kesegaran bagi anda dan keluarga. Mampu menghisap debu baik kering maupun basah dengan daya tampung yang besar. Vacuum cleaner dari Black+Decker ini memiliki kabel yang cukup panjang membuat anda menjadi lebih leluasa membersihkan seluruh area ruangan anda.Panjang Kabel : 5 Meteratribut:
- Cable Length (m): 5
- Capacity (Wet) (L): 11
- Capacity (Dry) (L): 16
- Power (W): 1400
- Voltage (V/Hz): 220-240/50
- Wet & Dry: Not
- HEPA Filter: Yes
- Bagged: Yes
- Bagless: Not
- Nozzle: 3
- Blower: Yes
- Weight (kg): 12
- Color: Orange
- Made In: PRC (People Republic of China)
- KARCHER HOME & GARDEN Wet & Dry Vacuum CleanerDeskripsi:The WD 2 Plus V-12/4/18/C impresses with its compact design and is super-powerful and energy-efficient – and with power consumption of only 1000 W. The machine achieves top cleaning results for dry, wet, fine and coarse dirt. The wet and dry vacuum cleaner has a robust and impact-resistant 12 litre plastic container, 4 metre cable, as well as 1.8 metre long suction hose with straight handle, Clips floor nozzle and fleece filter bag. The single-piece cartridge filter allows dry and wet dirt to be vacuumed without filter replacement and can be installed on the filter basket by turning clockwise. The vacuum cleaner also has a practical blower function, which can be used in places where vacuuming is difficult. The storage area on the machine head is used for the safe storage of tool and small parts. Tubes and floor nozzles can also be quickly and conveniently parked in the park position on the bumper. On top of this, the machine boasts space-saving storage, simple accessory storage, the "Pull & Push" locking system and an ergonomically shaped carrying handle for comfortable transport.Application Areas :- Outdoor areas, patios and gardens- Interior car cleaning- Garage- Cellar- Low water volumes- Entrance area- Hobby roomatribut:
- Standard Accessory ID (mm): 35
- Kenmaster Vacuum Cleaner Basah & KeringDeskripsi:Kenmaster Vacuum Cleaner Wet & Dry KM 935. Keluaran terbaru dari Produk Kenmaster.Produk yang berkualitas tinggi dan juga telah melalui Quality Control secara keseluruhan. Cocok di gunakan untuk rumah tangga maupun restoran, dan professional. Berguna sekali untuk membersihkan kotoran kering, debu, maupun kotoran yang basah dan membandel.Spesifikasi:1. Voltage: 220-240 volt2. Motor Power: 1000 Watt3. Noise:atribut:
- Volume (L): 20
- Voltage (V): 220-240
- Motor Power (W): 1000
- Noise (dBA): <80
- NILFISK Vacuum Wet and DryDeskripsi:The VHO 200 is a powerful vacuum for liquids with a diverting valve for convenient and fast container emptying. A metal basket for the metal chips recovery is also available as well as different kinds of nylon filters, letting the user select the required level of filtration for the application and then re-use the collected materials (both liquids and solids). The container emptying is performed manually by a ball valve or by differential pressure with discharge accessories kit. The VHO200 cleverly uses its twin vacuum motors to both collect and then to discharge the collected liquid without the need for an integral electric discharge pump. 2,4 kW power rating using two single-phase by-pass motors placed within a protective polypropylene cover connected to the container by a self-centering metal band. Once the metal band is released the motor-head is free to be tilted open. To protect the motors the VHO200 safety measures are comprehensive: both a visual cut off system and a float shut-off system are fitted as well as a double filter pad and an absorbent pad. A metal basket for metal chips recovery with integrated float shut-off is also available as well as different kinds of nylon filters, letting the user choose appropriate levels of filtration for the task and then to re-use the collected material (both liquids and solids). Oil mist can be filtered as well by a dedicated filter positioned under the motorhead. The drain point on the bottom of the container allows complete draining of the liquid collected. The container is easily removable for cleaning. With all these features this machine is suitable for many different sectors: ideal for the oil recovery and recycling from tooling machines, in its stainless steel version (with the exception of the motor-head and the trolley) it’s also suitable for chemical & pharmaceutical use as well as in food companies whenever there is the need to collect liquid. Dedicated accessory kits for different sectors are also available.
- KARCHER Professional Wet & Dry CleanersDeskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- Sharp Wet and Dry Vacuum Cleaneratribut:
- Main Switch: On Body
- Filter: Normal
- Drum Capacity (m): 7.5
- Dust Disposal System: Blow and Debris
- Power Cord Length (m): 4.5
- Model : Wet and Dry Vacuum Cleaner
- Power Consumption (W): 600
- Power Supply (V): 220-240
- KARCHER HOME & GARDEN Dry Vacuum Cleaners (Vacuum Cleaner Kering)Deskripsi:KARCHER Dry Vacuum Cleaners – efficient cleaning with less power The new VC vacuum cleaners impress with their energy efficiency and comfort. With EasySlider obstacle guide, QuickClick system, cord storage, HEPA 12 filter (EN1822:1998).
- Sharp Vacuum CleanerDeskripsi:Sharp Vacuum Cleaner 400 Watt EC8305 memiliki desain yang trendy dengan lapisan berkilau.Dilengkapi dengan kontrol daya yang sangat efisien dalam membersihkan ruangan anda. Pengaturan kontrol daya ini dalam membuat anda secara optimal dalam membersihkan ruangan anda. Nozzle 2 arah memungkinkan anda untuk memilih nozzle yang dapat disesuaikan dengan kondisi lantai anda. Dapat menjangkau tempat-tempat yang sulit dengan body yang kompak sehingga membuat anda nyaman dalam membersihkan ruangan anda. Roda karet yang halus, membuat Sharp Vacuum Cleaner 400 Watt EC8305 dapat mengikuti keadaan lantai anda yang tidak rata sekalipun sehingga tidak menimbulkan suara-suara yang berisik sekalipun anda menggesernya, jadi anda dapat dengan leluasa dan santai membersihkan ruangan anda dengan nyaman.atribut:
- Nozzle: 2
- Power (W): 400
- Cable Length (m): 5
- Voltage (V/Hz): 200-240/50
- Bagged: Yes
- Dimensions (LxWxH) (cm): 45.5x31x27.5
- KRISBOW Vacuum Cleaner Keringatribut:
- Frequency (Hz): 50
Daftar Harga vacuum cleaner dry and wet Terbaru December 2025
| Electrolux UltimateTaste 300 Top Freezer Refrigator | Rp5.799.900 |
| KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners | Rp1.699.900 |
| KRISBOW Vacuum Cleaner Basah & Kering | Rp899.900 |
| Electrolux Vacuum Cleaner Wet & Dry | Rp2.799.900 |
| NILFISK Vacuum Cleaner Wet and Dry | Rp7.599.900 |
| BLACK+DECKER Vacuum Cleaner Wet & Dry | Rp1.999.900 |
| KARCHER HOME & GARDEN Wet & Dry Vacuum Cleaner | Rp2.899.900 |
| Kenmaster Vacuum Cleaner Basah & Kering | Rp999.900 |
| NILFISK Vacuum Wet and Dry | Rp2.499.900 |
| KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Motor Induksi | Rp999.900 |
Data diperbarui pada 26/12/2025 (Harga belum termasuk PPN)
































































































































































/P101542256-1.jpg)