Beli vacuum cleaner debu di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Handy Crown Channel Brush Nylon 1 RowDeskripsi:For removing rust coating, polishing the base, and finishing the welded surface.atribut:
- Material: Nylon
- Overall Length (mm): About 210
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Number of Lines: 1 line
- Bristle Length (mm): About 15
- Bristle Width (mm): About 5
- Effective Dimension (mm): About 63
- Pro'sKit Dust Blowing & Vacuum Cleaneratribut:
- Power (W): 450
- Voltage (V): 230
- Dimensions (cm): 24.0x19.0x16.7
- No Load Speed (rpm): 0-16000
- RYU Vacuum CleanerDeskripsi:Vacuum Cleaner RVC20L is One of The Best Dry Vacuum Cleaner. Requires 800W Electricity to Produce Suction Power of More Than 15Kpa. With a Capacity of 20L Tank, Suitable For Use in All Rooms of The House.atribut:
- Frequency (Hz): 50
- K3L License: Yes
- xiaomi Mi Vacuum Cleaner MiniDeskripsi:A vacuum cleaner slimmer than a flaskMembersihkan ruangan sekaligus juga nyaman dipandang.Only 0.5kg, even lighter than a bottle of water, effortless to liftPowerful brushless motor, efficient cleaning with dual ventsMotor tanpa sikat berperforma tinggi dan desain lubang angin ganda yang lurus mengurangi kehilangan energi dan meningkatkan efisiensi pembersihan. Start-stop cepat mencegah debu tetap berada di nosel saat Anda mematikan mesin.Visible strong powerAngkat komputer laptop dengan mudah.Innovative 2-in-1 nozzleKedua nozel dapat digunakan secara terpisah atau bersamaan.Handy to clean upKompak, mudah digunakan, bagus untuk kebutuhan pembersihan rumah tangga yang berbeda. Jangan khawatir lagi tentang remah-remah makanan di lantai.A portable and convenient desktop assistantAnda bekerja, saya akan bersih-bersih.Multi-function nozzle. Makes light work of cleaningAnda berkeliling, saya akan melakukan pembersihan.Reaches deep. Into nooks and cranniesSerahkan semua pembersihan padaku.An expert at cleaning keyboardsAnda ingin bersih? Segera anda dapatkan.Your secret weapon for taking care of your carBagian dalam mobil Anda bisa menjadi sangat kotor pada hari-hari yang berkabut dan berdebu. Dengan kekosongan ini, semua kotoran tidak akan memiliki tempat untuk bersembunyi.Convenient one-touch dust disposal keeps your hands cleanPembuangan debu sekali sentuh: Tekan tombol dan wadah debu akan terbuka. Tidak ada kontaminasi sekunder.atribut:
- Color: White
- Speed (rpm): 88000
- Suction (Pa): 13000
- Power (W): 120
- Voltage (V): 10.8
- Dimensions (mm): 267x55x55
- Input Power (V/Hz/A): 100–204~ 50/60, 0.35
- RYOBI Vacuum Cleaner (Penyedot Debu)atribut:
- Power: 1.400W
- Tank Capacity: 30L
- Dry Vacuum: Cartridge filter
- Wet Vacuum: Foam filter
- KARCHER Professional Battery Vacuum CleanerDeskripsi:The new powerful and battery-operated backpack vacuum BV 5/1 Bp is the first choice wherever a lack of space makes cleaning work difficult – whether in the cinema, aeroplane, buses, trains or also on stairs. The powerful Kärcher Battery Power+ battery ensures maximum suction power with very long runtimes. The clever, ergonomic and patented carrying frame with Air Stream Comfort system enables simple handling, reduces the build-up of heat on the back and at the same time prevents annoying vibrations. It can be easily adjusted to various users, thus ensuring a high level of comfort. The machine is also easy to operate because all important operating and additional functions, such as eco!efficiency mode or the charge status display, are controlled directly via the control panel on the hip strapatribut:
- Container Volume (L): 5
- Sharp Vacuum CleanerDeskripsi:Sharp Vacuum Cleaner 400 Watt EC8305 memiliki desain yang trendy dengan lapisan berkilau.Dilengkapi dengan kontrol daya yang sangat efisien dalam membersihkan ruangan anda. Pengaturan kontrol daya ini dalam membuat anda secara optimal dalam membersihkan ruangan anda. Nozzle 2 arah memungkinkan anda untuk memilih nozzle yang dapat disesuaikan dengan kondisi lantai anda. Dapat menjangkau tempat-tempat yang sulit dengan body yang kompak sehingga membuat anda nyaman dalam membersihkan ruangan anda. Roda karet yang halus, membuat Sharp Vacuum Cleaner 400 Watt EC8305 dapat mengikuti keadaan lantai anda yang tidak rata sekalipun sehingga tidak menimbulkan suara-suara yang berisik sekalipun anda menggesernya, jadi anda dapat dengan leluasa dan santai membersihkan ruangan anda dengan nyaman.atribut:
- Nozzle: 2
- Power (W): 400
- Cable Length (m): 5
- Voltage (V/Hz): 200-240/50
- Bagged: Yes
- Dimensions (LxWxH) (cm): 45.5x31x27.5
- KRISBOW Vacuum Cleaner Basah dan KeringDeskripsi:Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.atribut:
- Frequency (Hz): 50
- KARCHER HOME & GARDEN Multi Purpose Vacuum CleanersDeskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- Sharp Wet and Dry Vacuum Cleaneratribut:
- Main Switch: On Body
- Filter: Normal
- Drum Capacity (m): 7.5
- Dust Disposal System: Blow and Debris
- Power Cord Length (m): 4.5
- Model : Wet and Dry Vacuum Cleaner
- Power Consumption (W): 600
- Power Supply (V): 220-240
- Oxone Vacuum CleanerDeskripsi:Panjang Kabel 5 meterOxone OX-868 dibekali dengan kabel sepanjang 5 m. Dengan kabel yang cukup panjang mempermudah menjangkau tempat-tempat yang susah dijangkau untuk dibersihkanKapasitas 2 LiterPenghisap debu ini memiliki kapasitas hingga 2 L untuk menampung kotoran.Daya Listrik RendahUntuk menggunakan vacuum cleaner ini cukup mebutuhkan daya 600 W sehingga Anda tidak perlu khawatir akan turun daya ataupun biaya listrik yang membengkak ketika menggunakannya.atribut:
- Cable Length (m): 5
- Capacity (L): 2
- Power (W): 600
- AC Voltage (V/Hz): 220-240/50
- Dimension (LxWxH) (cm): 52x28x30
- LAKONI Industrial Vacuum Cleanersatribut:
- Power (W): 1400 x 2
- Tank Capacity (L) : 70
- Voltage (V): 220
- KARCHER Professional Wet & Dry CleanersDeskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- Denpoo Vacuum CleanerDeskripsi:Denpoo VC-0012 – Vacuum Cleaner 690 Watt merupakan vacuum cleaner modern dan minimalis. Mampu menjangkau debu hingga sudut yang sulit dijangkau. Dilengkapi dengan pengaturan kecepatan yang terdapat di body vacuum cleaner.Kapasitas : 0.6 LiterDaya Hisap KuatMemiliki Tempat Penyimpanan KabelPengaturan Kecepatan Hisapan4 Filter SystemVacuum hose dapat berotasi hingga 360°Sistem Penghisapan Tornadoatribut:
- Cable Length (m): 5
- Capacity (L): 0.6
- Power (W): 690
- AC Voltage (V/Hz): 220-240/50
- Dimension (LxWxH) (cm): 42.2x13.1x16
- Wet & Dry: Not
- HEPA Filter: Not
- Bagged: Not
- Bagless: Yes
- Nozzle: 1
- Blower: Not
- Weight (kg): 5
- Color: Gray
- Made In: PRC (People Republic of China)
- BOSCH Penyedot Debu Tanpa KabelDeskripsi:Penyedot debu tanpa kabel paling kuat dan ringkasPenyedot debu tanpa kabel untuk pembersihan menengah dan untuk pembersihan yang aktifBertenaga dan ringkas cocok ke dalam L-BOXXatribut:
- Battery Voltage (V): 18
- Innotechs Backpack Dry Vacuum Cleaneratribut:
- Power (W): 1000
- Voltage (V): 220-240
- Air Flow Rate (L/s): 48
- Vacuum Suction (Mbar): 190
- Cable Length (m): 18
- Hose Diameter (mm): Ø 36
- Functions: Dry
- Tank Capacity (L) : 3
- Philips Vacuum CleanerDeskripsi:Vacuum Cleaner & Wet Cleaning Penyedot debu Philips PowerGo memberikan kinerja pembersihan terbaik dengan motor hemat energi. Jaga udara di rumah Anda tetap bersih dan sehat, berkat Filter Alergi kami yang menangkap 99,9%+ partikel berbahayaMenjangkau radius hingga 6 MeterAda power kontrol
- KRISBOW Vacuum Cleaner Keringatribut:
- Frequency (Hz): 50
Daftar Harga vacuum cleaner debu Terbaru February 2026
| Handy Crown Channel Brush Nylon 1 Row | Rp42.900 |
| Pro'sKit Dust Blowing & Vacuum Cleaner | Rp749.900 |
| RYU Vacuum Cleaner | Rp709.900 |
| xiaomi Mi Vacuum Cleaner Mini | Rp769.900 |
| RYOBI Vacuum Cleaner (Penyedot Debu) | Rp1.199.900 |
| KARCHER Professional Battery Vacuum Cleaner | Rp17.999.900 |
| Sharp Vacuum Cleaner | Rp939.900 |
| KRISBOW Vacuum Cleaner Basah dan Kering | Rp899.900 |
| KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners | Rp1.699.900 |
| Sharp Wet and Dry Vacuum Cleaner | Rp959.900 |
Data diperbarui pada 27/02/2026 (Harga belum termasuk PPN)























































































































































/P101004314-1.jpg)