Beli vacuum cleaner 2 in 1 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- COLBOR Jet FanDeskripsi:The COLBOR AirMaxx A1 mini jet fan is perfect for a range of activities, from dusting to cooling, camping to capturing stunning photography. Its powerful 60W output can reach an impressive 100,000 rpm, allowing for a maximum speed of 30 meters per second. With its stepless variable speed function, you have complete control over the airflow. The included nozzle enables efficient inflation of mattresses or balloons and concentrated airflow for enhanced power. The unique LED light source attachment ensures visibility in emergencies and while dusting those hard-to-reach corners.atribut:
- Battery Capacity (mAh): 1100
- Battery Runtime (minute): 15 at 100%
- Current (A): 2
- Dimensions (mm): 38 x 78 x 145
- Input Voltage (V): 5
- Material: Aerospace-Grade Aluminium Alloy
- Output Power (W): 60
- Speed Level: Stepless Variable Speed
- Pro'sKit Mini Vacuum CleanerDeskripsi:High speed rpm and easy to use handy vacuum cleaneratribut:
- Material: PP
- Overall Length (mm): 128
- Orico Handheld Portable Mini Fanatribut:
- Battery Capacity (mAh): 1500
- Battery Voltage (V): 3.7
- Charging Interface: Type-C
- Dimensions (mm): 53x58x142
- Material: ABS
- Recharging Time (hour): around 3
- Running Hour (hour): Around 3 to 6
- Speed Adjustment: 1/2/3/4
- INGCO Vacuum Cleaneratribut:
- Tank Material: Stainless Steel
- Kenmaster Vacuum Cleaneratribut:
- Cable Length (m): 2.8
- Maximus Wet & Dry Vacuum Cleaner with Bloweratribut:
- Power (W): 800
- Tank Capacity (L) : 10
- Maximus Wet & Dry Vacuum Cleaneratribut:
- Power (W): 1000
- Suction Power (Kpa): 18
- RYU Vacuum CleanerDeskripsi:Vacuum Cleaner RVC20L is One of The Best Dry Vacuum Cleaner. Requires 800W Electricity to Produce Suction Power of More Than 15Kpa. With a Capacity of 20L Tank, Suitable For Use in All Rooms of The House.atribut:
- Frequency (Hz): 50
- K3L License: Yes
- KRISBOW Vacuum Cleaner Basah dan KeringDeskripsi:Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.atribut:
- Frequency (Hz): 50
- KARCHER HOME & GARDEN Multi Purpose Vacuum CleanersDeskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- Pro'sKit Mini Vacuum and Blowing CleanerDeskripsi:Ideal for grooves, gaps and other intricate surfaces of digital camera, phone set, keyboard, electronic equipment and more.atribut:
- Speed (rpm): 25000
- Torque (g-cm): 26
- Voltage (V): DC 6.0 (AA 1.5V x 4pcs)
- Dimensions (mm): Ø45x130x90
- Output Power (W): 5.15/1.83A
- BOSCH Dry Vacuum Cleaner CordlessDeskripsi:Penyedot debu tanpa kabel paling kuat dan ringkasPenyedot debu tanpa kabel untuk pembersihan menengah dan untuk pembersihan yang aktifBertenaga dan ringkas cocok ke dalam L-BOXXatribut:
- Battery Voltage (V): 18
- APR Turbo Fan CordlessDeskripsi:TURBO FAN CORDLESSTYPE AP130 23000 - 32000 rpm pengering, penghilang debu dllKelengkapan sesuai varian yang dipilihBisa unit only, atau mesin + baterai. Atau mesin + baterai + chargerJadi ada 3varian silahkan dipilih sesuai keinginan yg redy. Ini adalah turbo fan APR ya kekuatan hembusannya seperti jet tempur.Sangat banyak manfaat Membersihkan kotoranMembersihkan debuMengeringkan motor dan mobil yg selesai dicuci. Karena apa? Karena jika kita menggunakan lap kanebo dll. Biasanya bisa baret" Halus di body. Jadi mending pakai turbo fan ini.atribut:
- Speed (rpm): 23000-32000
- KRISBOW Vacuum Cleaner Keringatribut:
- Frequency (Hz): 50
- Philips Vacuum CleanerDeskripsi:Vacuum Cleaner & Wet Cleaning Penyedot debu Philips PowerGo memberikan kinerja pembersihan terbaik dengan motor hemat energi. Jaga udara di rumah Anda tetap bersih dan sehat, berkat Filter Alergi kami yang menangkap 99,9%+ partikel berbahayaMenjangkau radius hingga 6 MeterAda power kontrol
- Sharp Vacuum CleanerDeskripsi:Sharp Vacuum Cleaner 400 Watt EC8305 memiliki desain yang trendy dengan lapisan berkilau.Dilengkapi dengan kontrol daya yang sangat efisien dalam membersihkan ruangan anda. Pengaturan kontrol daya ini dalam membuat anda secara optimal dalam membersihkan ruangan anda. Nozzle 2 arah memungkinkan anda untuk memilih nozzle yang dapat disesuaikan dengan kondisi lantai anda. Dapat menjangkau tempat-tempat yang sulit dengan body yang kompak sehingga membuat anda nyaman dalam membersihkan ruangan anda. Roda karet yang halus, membuat Sharp Vacuum Cleaner 400 Watt EC8305 dapat mengikuti keadaan lantai anda yang tidak rata sekalipun sehingga tidak menimbulkan suara-suara yang berisik sekalipun anda menggesernya, jadi anda dapat dengan leluasa dan santai membersihkan ruangan anda dengan nyaman.atribut:
- Nozzle: 2
- Power (W): 400
- Cable Length (m): 5
- Voltage (V/Hz): 200-240/50
- Bagged: Yes
- Dimensions (LxWxH) (cm): 45.5x31x27.5
- Vanco Axial Jet Fan VTA Series (Kipas Aksial)Deskripsi:The VTA Series ranges of axial fans with ductiess installation. It is mainly used in parking basement where it provides simple ductiess installation thus reducing the cost needed for ducting and installation of convetional axial fans. Compared to ductwork systems, this may save parking spaces, reduce running costs and noise, making the car park lighter, less cluttered environment, it can also be used in industrial factories, warehouses and other places where supplying and maintaining constant air circulation around the area is needed Its slimline design provides a more asthetic outer casing and is the go to products for majority of projects. The unit comprises of a ducted fan with cylindrical silencers.atribut:
- Voltage (V): 380
Daftar Harga vacuum cleaner 2 in 1 Terbaru April 2026
| COLBOR Jet Fan | Rp959.900 |
| Pro'sKit Mini Vacuum Cleaner | Rp169.900 |
| Orico Handheld Portable Mini Fan | Rp199.900 |
| INGCO Vacuum Cleaner | Rp1.099.900 |
| BLACK+DECKER Vacuum Hand | Rp319.900 |
| Kenmaster Vacuum Cleaner | Rp98.900 |
| Maximus Wet & Dry Vacuum Cleaner with Blower | Rp1.399.900 |
| Maximus Wet & Dry Vacuum Cleaner | Rp1.999.900 |
| KRISBOW Vacuum Cleaner Kering | Rp519.900 |
| RYU Vacuum Cleaner | Rp759.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)





































































































































































/1rP110090063-1.jpg)