Beli vacum cleaner heavy duty di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KARCHER Professional Wet & Dry CleanersDeskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- LAVOR Wet and Dry Vacuum CleanerDeskripsi:Equipped with: - 1 by pass high effciency motors. - Suction system with by-pass cooling. - Power tool socket (max. 2200W). - Automatic ON/OFF filter shaker. - Shock proof tank (PP). - Liquid float valve. - Dirty filter indicator. - Rotary switch. - M/E10 filter. - Microfber collector filter. - M/E10 suction filter with NANO TECH coating. - Extension steel pipe. - Multidiameter tool adapter. - Flex hose elastic fastening. - Accessories Ø35. Optional: - code. 5.212.0165 Microfber collector filter set (5pcs).
- KARCHER HOME & GARDEN Multi Purpose Vacuum CleanersDeskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- KRISBOW Vacuum Cleaner Basah dan KeringDeskripsi:Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.atribut:
- Frequency (Hz): 50
- NILFISK Vacuum Cleaner Wet and DryDeskripsi:The Nilfisk wet and dry range of vacuum cleaners includes durable machines from 20 to 75 liters that can take on any application, big or small. With outstanding performance and features like easy emptying and corrosion resistance, our range of wet and dry
- NILFISK Vacuum Wet and DryDeskripsi:The VHO 200 is a powerful vacuum for liquids with a diverting valve for convenient and fast container emptying. A metal basket for the metal chips recovery is also available as well as different kinds of nylon filters, letting the user select the required level of filtration for the application and then re-use the collected materials (both liquids and solids). The container emptying is performed manually by a ball valve or by differential pressure with discharge accessories kit. The VHO200 cleverly uses its twin vacuum motors to both collect and then to discharge the collected liquid without the need for an integral electric discharge pump. 2,4 kW power rating using two single-phase by-pass motors placed within a protective polypropylene cover connected to the container by a self-centering metal band. Once the metal band is released the motor-head is free to be tilted open. To protect the motors the VHO200 safety measures are comprehensive: both a visual cut off system and a float shut-off system are fitted as well as a double filter pad and an absorbent pad. A metal basket for metal chips recovery with integrated float shut-off is also available as well as different kinds of nylon filters, letting the user choose appropriate levels of filtration for the task and then to re-use the collected material (both liquids and solids). Oil mist can be filtered as well by a dedicated filter positioned under the motorhead. The drain point on the bottom of the container allows complete draining of the liquid collected. The container is easily removable for cleaning. With all these features this machine is suitable for many different sectors: ideal for the oil recovery and recycling from tooling machines, in its stainless steel version (with the exception of the motor-head and the trolley) it’s also suitable for chemical & pharmaceutical use as well as in food companies whenever there is the need to collect liquid. Dedicated accessory kits for different sectors are also available.
- RYU Vacuum CleanerDeskripsi:Vacuum Cleaner RVC20L is One of The Best Dry Vacuum Cleaner. Requires 800W Electricity to Produce Suction Power of More Than 15Kpa. With a Capacity of 20L Tank, Suitable For Use in All Rooms of The House.atribut:
- Frequency (Hz): 50
- K3L License: Yes
- KARCHER HOME & GARDEN Dry Vacuum Cleaners (Vacuum Cleaner Kering)Deskripsi:KARCHER Dry Vacuum Cleaners – efficient cleaning with less power The new VC vacuum cleaners impress with their energy efficiency and comfort. With EasySlider obstacle guide, QuickClick system, cord storage, HEPA 12 filter (EN1822:1998).
- Mister Klinner Kantong Plastik Sampah Eco (Trash Bag / Kresek)Deskripsi:Kegiatan rumah tangga tidak bisa lepas dari penggunaan plastik terutama sebagai kantong sampah. Disisi lain kita ingin mengurangi konsumsi sampah plastik untuk menjaga lingkungan. Karena itu Mister Klinner kantong sampah plastik ada sebagai salah satu bentuk tanggung jawab dan solusi terhadap limbah sampah plastik sehingga kita semua bisa berpartisipasi menjaga lingkungan dan membantu Indonesia menjadi lebih bersih Ukuran : 80 x 100 cmIsi 10+1 pcsatribut:
- Color: Black
- Mister Klinner Kantong Plastik Sampah (Trash Bag / Kresek)Deskripsi:Kegiatan rumah tangga tidak bisa lepas dari penggunaan plastik terutama sebagai kantong sampah. Disisi lain kita ingin mengurangi konsumsi sampah plastik untuk menjaga lingkungan. Karena itu Mister Klinner kantong sampah plastik ada sebagai salah satu bentuk tanggung jawab dan solusi terhadap limbah sampah plastik sehingga kita semua bisa berpartisipasi menjaga lingkungan dan membantu Indonesia menjadi lebih bersih Ukuran : 40 x 50 cmIsi 30 pcsGRATIS Sarung Tangan Plastikatribut:
- Color: Black
- Thickness (micron): 0.04
- Electra Wet & Dry Vacuum Cleaners Heavy Duty Lineatribut:
- Voltage: 220-240 V
Daftar Harga vacum cleaner heavy duty Terbaru March 2026
| LAVOR Wet & Dry Vacuum Cleaners Heavy Duty Line | Rp4.199.900 |
| KARCHER Professional Wet & Dry Cleaners | Rp3.099.900 |
| KARCHER Professional Vacuum Cleaner Basah & Kering | Rp3.999.900 |
| LAVOR Wet and Dry Vacuum Cleaner | Rp6.999.900 |
| KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners | Rp1.699.900 |
| KRISBOW Vacuum Cleaner Basah dan Kering | Rp899.900 |
| NILFISK Vacuum Cleaner Wet and Dry | Rp7.599.900 |
| NILFISK Vacuum Wet and Dry | Rp2.499.900 |
| NILFISK Vacuum Cleaner Wet & Dry Type for Industrial Use | Rp4.499.900 |
| RYU Vacuum Cleaner | Rp709.900 |
Data diperbarui pada 26/03/2026 (Harga belum termasuk PPN)





























































































































































/P101542256-1.jpg)


/5hP105973197-1.jpg)


/4zP105973179-5.jpg)