Beli v blok magnet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Dasqua Magnetic V-BlockDeskripsi:Magnetic Measuring and Clamping V-BlockHardened, high accuracy, strong magnetic force for grinding, light milling, drilling and inspection of round and square jobs All working surfaces are hardenedMagnetic force on top, bottom and two V groovesV groove on the top for large shafts V groove on the bottom for small shafts Suitable for cast iron surface platesMagnet has an On/O ffswitch which easily and quickly engages / releases magnet
- Vertex Magnetic V BlockDeskripsi:For round / square workpiece.For checking on surface plate during the production.For measuring.atribut:
- With Magnet: Yes
- Insize Magnetic V-Block V Block Shape Steelatribut:
- Material: Steel
- Shape: V Block
- Grade: ASME 0
- Includes: Case
- Ohnishi Measuring Tool Magnetic V BlockDeskripsi:- The V groove has a 90° finish, and it is used for simple inspection of cylinders, scribes of round bars and the like.- 2 pieces per set., an integral process. - For round bar, for scribing blocks.- Machine finishingatribut:
- Material: Cast Iron
- KANETEC Magnetic V BlockDeskripsi:- The handle can be both fixed and removed.- V groove mechanism that can hold both curved surface and flat surface.- Supports super grade precision finishing.- Drip-proof and oil resistant construction.- For holding tools for precision work such as measurement, drilling and scribing.atribut:
- Purpose of Use: For holding tools for precision work such as measurement, drilling and scribing.
- Niigata Seiki (SK) Penggaris SikuDeskripsi:Carpenter Square/Penggaris Siku MT-30KD. - With Kaidan Scale - Standard JIS B7516 - Material: Stainless Steel SUS4202J2 (Satin Finish) - Measuring Range: 300x150mm.atribut:
- Type: Thick Wide
- Material: Stainless Steel
- Mitutoyo MAGNETIC V-BLOCKDeskripsi:The Mitutoyo magnetic V-block sets are precision ground from hardened steel and set in matched pairs to keep round and cylindrical parts securely positioned for accurate measurements.atribut:
- Size (mm): 50
- Vertex Magnetic V BlockDeskripsi:Magnetic V Block memegang benda kerja silinder secara stabil menggunakan basis magnetik kuat. Ideal untuk inspeksi, pengukuran, atau proses penggerindaan presisi.atribut:
- Material: Steel
- With Magnet: no
- Wipro V-BlockDeskripsi:Untuk mencekam benda kerja di proses milling.
- KANETEC Magnetic V-Type HolderDeskripsi:-The handle can be both fixed and removed.-Supports super grade precision finishing.-Drip-proof and oil resistant construction.-For holding tools when round bar scribing, measurement work, grinding/drilling of irregular shapes and tapping machining.atribut:
- Purpose of Use: For holding tools when round bar scribing, measurement work, grinding/drilling of irregular shapes and tapping machining.
- Insize Magnetic V BlockDeskripsi:V-blocks are used in layout, positioning, and inspection applications to securely position cylindrical workpieces. Magnetic v-blocks have always-on or on/off magnets. Steel and cast iron v-blocks may include detachable clamps with threaded rods that can be tightened to cylindrical workpieces of different sizes. V-blocks may be sold individually, in matched pairs, or in sets.atribut:
- Grade: ASME 0
- Includes: Case
- Material: Steel
- Shape: V Block
- Insize Magnetic V-Block Set V Block Shape Steelatribut:
- Material: Steel
- Shape: V Block
- Grade: ASME 0
- Includes: Case
- Oxford Precision Vee Blocksatribut:
- Material: Steel
- Grade: 2
- Type: Vee Blocks
- Uni Seiki Magnetic V BlockDeskripsi:- For precision scribing on round bar etc.- Polished Finishingatribut:
- V Groove (μm): 5
- Material: Special tool steel
- STARRETT Magnetic V-Blockatribut:
- Item: Magnetic V-Block
- Material: Steel
- Shape: Rectangular
- S&K S-Line Run-Out Gauge Systematribut:
- Content Set: , Aluminium case
- OSS Precision Cast Iron Class-A (V-Block)atribut:
- Type: Finishing machine
- Dimension B (mm): phi 5
- Dimension I (mm): 3
- Dimensions j (mm): 3
- Material: FC250
- Parallelism (mm): 0.05
- Purpose of Use: For round bar, for scribing blocks.
- Squareness (mm): +/- 0.08 (V groove)
- KENTA Magnetic V BlockDeskripsi:- Desiged for holding cylindrical workpiece for grinding.- Precision ground flat, square and parallel to 0.02mm (0.001inch).- With strong pull force activated by turning switch.- Sold in pair.
- KANETEC Square-Type Magnetic Block(Kya Type)atribut:
- Adsorption surface: Upper Surface (V surface) /Both side surfaces
- KANETEC Square-Type Magnetic Block (Kya Type)Deskripsi:-The handle can be both fixed and removed.-Supports super grade precision finishing.-Drip-proof and oil resistant construction.-Holding tools such as scribing/light processing.-Three-dimensional measuring Instrument and holding tools for various measurement and measurement systems.atribut:
- Adhesion Strength Conventional V Groove: 200N
- Dimensions: 100x100x100mm
- Adhesion Strength New V Groove: 120N
- Purpose of Use: Holding tools such as scribing/light processing. Three-dimensional measuring Instrument and holding tools for various measurement and measurement systems.
Daftar Harga v blok magnet Terbaru January 2026
| Dasqua Magnetic V-Block | Rp2.599.900 |
| Vertex Magnetic V Block | Rp1.499.900 |
| Insize Magnetic V-Block V Block Shape Steel | Rp1.799.900 |
| Ohnishi Measuring Tool Magnetic V Block | Rp1.599.900 |
| KANETEC Magnetic V Block | Rp8.099.900 |
| Niigata Seiki (SK) Penggaris Siku | Rp509.900 |
| Mitutoyo MAGNETIC V-BLOCK | Rp14.999.900 |
| Vertex Magnetic V Block | Rp2.199.900 |
| Wipro V-Block | Rp599.900 |
| KANETEC Magnetic V-Type Holder | Rp3.699.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































%2FTipe%20X/Dasqua%20Magnetic%20V-Block/erP109995531-1.jpg)

%2FTipe%20X/Insize%20Magnetic%20V-Block%20V%20Block%20Shape%20Steel/hiP105916630-1.jpg)
%2FTipe%20X/Ohnishi%20Measuring%20Tool%20Magnetic%20V%20Block/P102644461-1.jpg)

%20Penggaris%20Siku/P102224960-1.jpg)

%2FTipe%20X/Vertex%20Magnetic%20V%20Block/9iP106769342-1.jpg)
%2FTipe%20X/Wipro%20V-Block/31P108544109-1.jpg)

%2FTipe%20X/Insize%20Magnetic%20V%20Block/byP105918430-5.jpg)
%2FTipe%20X/Insize%20Magnetic%20V-Block%20Set%20V%20Block%20Shape%20Steel/gyP105916610-1.jpg)
%2FTipe%20X/Oxford%20Precision%20Vee%20Blocks/maP102140802-5.jpg)
%2FTipe%20X/Uni%20Seiki%20Magnetic%20V%20Block/P102963153-1.jpg)
%2FTipe%20X/STARRETT%20Magnetic%20V-Block/a9P106098369-1.jpg)

%2FTipe%20X/OSS%20Precision%20Cast%20Iron%20Class-A%20(V-Block)/P102033432-1.jpg)

/i2P105276650-1.jpg)
/P102698611-2.jpg)