Beli union stainless steel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOTH-WELL Union
    Mulai

    Rp139.900

  2. Non Brand Watermur Union Stainless Steel 304
    Rating:
    100% of 100
    (2)
    Mulai

    Rp43.900

    Non Brand Watermur Union Stainless Steel 304
    atribut:
    • Class: #150
    • Connection: BSPT Screw End
    • Material: Stainless Steel 304
    • Thread Type: Female Thread
  3. IML Union water moor carbon steel
    Mulai

    Rp189.900

    IML Union water moor carbon steel
    atribut:
    • Fitting Type: Union
    • Material: Carbon Steel A105N
    • Pressure Rating: Class 3000
  4. TSP Screw Fitting Watermur Galvanized
    Mulai

    Rp35.900

    TSP Screw Fitting Watermur Galvanized
    Deskripsi:
    Standard :- Design : EN 10242- Material : EN 1562- Threads : ISO 7-1 ; ISO 288-1- Zinc Coating : EN 10242- Reinforcement : Beaded
    atribut:
    • Coating: Galvanized
    • Elongation (%): Min. 10
    • Hardness: Max. 150 HB
    • Hydrostatic Design Test Pressure (bar): 100
    • Permissible Working Pressure (bar): 25 @20 to 120°C; 20 (Interpolated values) @120 and 300°C
    • Permissible Working Temperature (°C): -20 to 120 @25bar; 120 and 300 @20bar
    • Tensile Strength (N/mm²): Min. 350
  5. BOTH-WELL Tee
    Mulai

    Rp83.900

  6. Mega Threadolet A105 6M MEG*
    Mulai

    Rp149.900

    Mega Threadolet A105 6M MEG*
    atribut:
    • Material: A105
    • Class: 6000#
  7. BOTH-WELL Hex Plug
    Mulai

    Rp17.900

    BOTH-WELL Hex Plug
    atribut:
    • Capacity (lbs): 3000
    • Connection: NPT (Thread)
  8. Mega Double Nipple 304/L NPT 3M MEG
    Mulai

    Rp109.900

    Mega Double Nipple 304/L NPT 3M MEG
    atribut:
    • Material: 304/L
    • Class: 3000#
  9. RUCIKA Sambungan Pipa PVC Union Thread AW
    Mulai

    Rp49.900

    RUCIKA Sambungan Pipa PVC Union Thread AW
    atribut:
    • SNI License: Yes
    • SNI Number: 86/S/RE/II.2/2014_
  10. Mega UNION 316/L NPT 3M MEG
    Mulai

    Rp399.900

    Mega UNION 316/L NPT 3M MEG
    atribut:
    • Material: 316/L
    • Class: 3000#
  11. Mega ELBOW 90' 316/L NPT 3M MEG
    Mulai

    Rp319.900

    Mega ELBOW 90' 316/L NPT 3M MEG
    atribut:
    • Material: 316/L
    • Class: 3000#
  12. FAG Spherical Roller Bearing E1A-XL-K-M Series (Laher)
    Mulai

    Rp3.199.900

    FAG Spherical Roller Bearing E1A-XL-K-M Series (Laher)
    Deskripsi:
    Spherical roller bearings are part of the group of radial roller bearings. These self-retaining rolling bearings have two rows of rollers with a mutually curved raceway in the outer ring and two raceways inclined relative to the bearing axis in the inner ring. This raceway design allows these bearings to combine a range of characteristics, which are essential to many applications, in one bearing, such as angular adjustability for example. The symmetrical barrel rollers are guided by brass, sheet steel or polyamide cages
  13. Euro Sambungan Pipa PVC Watermur
    Mulai

    Rp26.900

    Euro Sambungan Pipa PVC Watermur
    Deskripsi:
    Union Socket atau Watermur merupakan salah satu sambungan pipa yang dapat memudahkan kita untuk bongkar pasang antar pipa karena terdapat drat ditengahnya yang bisa di bongkar & pasang kembali tanpa menggunakan lem seperti sehingga berfungsi seperti baut. Watermur ini berbahan PVC tebal dan kuat, air tidak keluar dari murready semua ukuran
    atribut:
    • Material: Thick PVC
  14. GBA Butt Weld Tee (Tee Las)
    Mulai

    Rp40.900

    GBA Butt Weld Tee (Tee Las)
    atribut:
    • Fitting Type: Tee
    • Material: Carbon Steel
    • Mill Test Certificate: Available
  15. Non Brand Carbon Steel Pipe A53 (Pipa Baja Karbon)
    Mulai

    Rp849.900

    Non Brand Carbon Steel Pipe A53 (Pipa Baja Karbon)
    Deskripsi:
    Pipa ASTM A53 adalah pipa besi untuk struktur dan cairan tekanan rendah
    atribut:
    • Pipe Thickness: SCH80
    • Material: Carbon Steel A53
  16. Riser Concentric Reducer SCH-40 (Reducer Konsentris)
    Mulai

    Rp22.900

  17. Mega UNION 304/L NPT 3M MEG
    Mulai

    Rp239.900

    Mega UNION 304/L NPT 3M MEG
    atribut:
    • Material: 304/L
    • Class: 3000#
Daftar Harga union stainless steel Terbaru October 2026
BOTH-WELL UnionRp139.900
Non Brand Watermur Union Stainless Steel 304Rp43.900
IML Union water moor carbon steelRp189.900
TSP Screw Fitting Watermur GalvanizedRp35.900
BOTH-WELL TeeRp83.900
BOTH-WELL Full CouplingRp23.900
G Iron Pipe Fittings Watermour (Pengunci Sambungan Pipa Galvanis)Rp28.900
Mega Threadolet A105 6M MEG*Rp149.900
BOTH-WELL Hex PlugRp17.900
Mega Double Nipple 304/L NPT 3M MEGRp109.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)