Beli union drill di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Straight Shank Metal Drill HSS CobaltDeskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- BOSCH Straight Shank Metal Drill HSS-GDeskripsi:Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
- Union Universal Hand Brushes (HNJ)atribut:
- Length: 265mm
- Union Universal Hand Brushes (HI)atribut:
- Length: 210mm
- Union End Brushes (GER)atribut:
- Length/Shank: 30/6 mm
- Maximum RPM: 4000
- Union Abrasive Nylon Wheel Brushes (GWI)atribut:
- Maximum RPM: 4500
- Union Wire Wheel Brushes with Shank (SW)atribut:
- Arbor Hole/Shank (mm): 6
- Union Tube Brushes with Thread (TT)atribut:
- Material: Brass
- Union Twist Knot Cup Brushes (KCO)atribut:
- Material: Steel 0.5mm
- Union Steel Wire Wheel BrushesDeskripsi:Union Industrial Brushes provide the total solution for a perfect finishing result. Union ISO 9001:2000 certified brushes not only allow for a cleaner and more efficient environment, but also consistent results throughout product lifetime. These brushes a
- Union Cup Brushes With Shank (SC)atribut:
- Arbor Hole/Shank (mm): 6
- Maximum RPM: 4500
- Union Twist Knot Brushes with Shank (KE)atribut:
- Type Twist: Standard
- Maximum RPM: 2000
- Union Wire Wheel Brushes with Shank (SWA)atribut:
- Arbor Hole/Shank: 6mm
- Material: Brass Coated
- Union Abrasive Nylon Wheel Brushes With Shankatribut:
- Arbor Hole/ Shank: 6m/m
- Union Nylon Wire 612 Flue & Boller Brushes (TTN)Deskripsi:Tube Brush with Thread.
Daftar Harga union drill Terbaru March 2026
| BOSCH Straight Shank Metal Drill HSS Cobalt | Rp37.900 |
| BOSCH Straight Shank Metal Drill HSS-G | Rp20.900 |
| Union Universal Hand Brushes (HNJ) | Rp23.900 |
| Union Universal Hand Brushes (HI) | Rp19.900 |
| Union End Brushes (GES) | Rp60.900 |
| Union End Brushes (GER) | Rp36.900 |
| Union Abrasive Nylon Wheel Brushes (GWI) | Rp92.900 |
| Union Wire Wheel Brushes with Shank (SW) | Rp15.900 |
| Union Wire Cup Brushes (CC) | Rp34.900 |
| Union Tube Brushes with Thread (TT) | Rp48.900 |
Data diperbarui pada 19/03/2026 (Harga belum termasuk PPN)





















































































































































/P101003502-1.jpg)
/dwP101003500-2.jpg)
/d9P101003477-11.jpg)
/P101003476-1.jpg)
/cmP101003454-2.jpg)
/egP101003520-4.jpg)
/edP101003517-2.jpg)
/P101003488-1.jpg)
/P101003487-1.jpg)
/P101003490-1.jpg)

/d7P101003475-2.jpg)
/P101003515-1.jpg)
/d0P101003468-2.jpg)
/P101003489-1.jpg)
/P101003519-1.jpg)

/P101003630-1.jpg)