Beli under over voltage relay di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Single Phase Over/Under Voltage Relay K8AK-VWatribut:
- Case Color: N1.5
- Output: 1c x 2 relay output
- Width (mm): 22.5
- Fort Under-Over Protection Relay 3 PhaseDeskripsi:Under-Over Protection Relay 3-Phase/380VACatribut:
- Under Voltage (V): AC 300-380, time delay 2.0-9.0 sec
- Over Voltage (V): AC 380-460, time delay 1.5-4.0 sec
- Phase Failure (s): Max. 2
- Hager Auxiliaries and Accessories for MCBsARCCBsDeskripsi:All auxiliaries are common to both single and multi-pole circuit breakers. These auxiliaries are fitted to the left hand side of devices Fault indication, auxiliaries, shunt trips, and under-voltage releases are fitted with a flag indicator that indicates the automatic/remote ripping of the device. Test mode for CZ001, MZ201, MZ202 : possible to test cabling of auxiliary circuits operation by tripping-over contacts manually. Resetting of contact occurs simultaneously with MCB/RCCB resetting. CZ001 must be fitted on the RCCB before fitting maximum one additional auxiliary (MZ203 to MZ206). Up to 4 auxiliaries can be fitted on MCB.atribut:
- Isolating Voltage (V): 500
- SELEC Voltage Protection RelaysDeskripsi:Analog Voltage Protection Relay- Output contact : 1 C/O (SPDT) rating : NO/5A, NC/3A, 250VAC- Trip setting : - Under voltage trip : -2.5% to -25% of 415VAC - Over voltage trip : -2.5% to -25% of 415VAC- Trip time setting : - Power On Delay : 400 msec - Trip time delay : 0.2 to 10sec- Accuracy : Trip setting ±5% of F.S, Time setting ±5%of F.Satribut:
- Frequency (Hz): 50/60
- OMRON Three-Phase Unbalanced + Reversed-Phase Open-Phase Relay K8DS-PAatribut:
- Return Value: Fixed to 5% of operating value
- Return Function: Automatic return
- Schneider Electric Acti 9 iRT, iRBN, iRLI, iRCatribut:
- Signal Contacts Composition: 1 C/O
- ABB Electronic Overload RelayDeskripsi:The E16Du-0.32 Is An Self-Supplied Electronic Overload Relay, Which Means No Extra External Supply Is Needed. It Offers Reliable And Fast Protection For Motors In The Event Of Overload Or Phase Failure. Easy To Use Like A Thermal Overload Relay And Compatible With Standard Motor Applications, The Electronic Overload Relay Is Convincing, Above All, Due To Its Wide Setting Range, High Accuracy, High Operational Temperature Range And The Possibility To Select A Trip Class (10E, 20E, 30E). Further Features Are The Temperature Compensation, Trip Contact (Nc), Signal Contact (No), Automatic- Or Manual Reset Selectable, Trip-Free Mechanism, Stop- And Test Function And A Trip Indication. The Overload Relays Are Connected Directly To The Contactors. Single Mounting Kits Are Available As Accessory.atribut:
- Pollution Degree: 3
- Number of Auxiliary Contacts NC: 1
- Number of Poles: 3
- INGCO Mini Air Compressoratribut:
- Power Supply (V): DC 12
- Rated Current (A): 10
- Set Contents: With 1PCS LED light With 3M cord with cigarette lighter With 1Pcs battery clips With 4pcs nozzle adapters Packed by color box
- Maximum Airflow (L/minute): 35
- Maximum Pressure (bar): 10
- Fort Lampu Indikator Panel LED Seri XB7atribut:
- Voltage (V): AC 220/DC 12, 24
- Diameter (mm): 22
- DV Protection RelayDeskripsi:Relay & Socket. Universal Relay & Socket.
- OMRON Monitoring Relay Omron DPDTatribut:
- Electric Phase: 3
- Phase Sensitivity: Missing phase, phase ranking phase
- Surveillance Application: Phase
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Contact Configuration: DPDT
- Delay Time (s): 0.1
- Hysteresis Width: 100
- Power Supply Voltage (V) : AC200→480
- Chint Protection RelayDeskripsi:This relay is a voltage protection relay.After detecting the voltage signal,the relay processes the input signal,judges if there is an overvoltage,undervoltage,phase failure,phase sequence,three-phase unbalance,PTC temperature and load error and controls the opration accurately and stably by means of the built-in microprocessor.
- Schneider Electric VigiPacTatribut:
- Range: Vigirex
- CIC Ampere MeterDeskripsi:Analog Meter CIC- Produk analog meter CIC diproduksi sesuai standar IEC 51- Keakuratan dan kehandalan dijamin dengan pemakaian coil yang berkualitas- Casing terbuat dari ABS yang meredam api- Mengukur nilai efektif (True RMS) dari 0-500V- Range pengukuran : 0-60A (direct connection),.../5A (Via CT), dengan range arus primer 50-6000A- Sistem pengukuran : Moving Iron, Overscale 200% In
- Fort Change Over Switch (COS)atribut:
- Pole : 4
- CONTITECH INC. Standard & Cogged V-BeltDeskripsi:5V section V-belts have a wedge design and a nominal top width of 5/8" and a nominal thickness of 17/32" (actual dimensions may vary slightly). Wedge V-belts, identified with a "V," have a smaller top width and a deeper profile than classical V-belts. This design transfers higher power than classical V-belts of the same size.atribut:
- UNSPSC: 26111801
- Belt Material: Polybutadiene
- Minimum Operating Temperature (°F): -40
- Reinforcing Cord Material: Polyester
- Resistance Properties: Heat Resistant; Oil Resistant
Daftar Harga under over voltage relay Terbaru January 2026
| OMRON Single Phase Over/Under Voltage Relay K8AK-VW | Rp5.499.900 |
| Fort Under-Over Protection Relay 3 Phase | Rp259.900 |
| Hager Auxiliaries and Accessories for MCBsARCCBs | Rp329.900 |
| SELEC Voltage Protection Relays | Rp369.900 |
| OMRON Three-Phase Unbalanced + Reversed-Phase Open-Phase Relay K8DS-PA | Rp3.299.900 |
| Schneider Electric Acti 9 iRT, iRBN, iRLI, iRC | Rp719.900 |
| ABB Electronic Overload Relay | Rp2.099.900 |
| Red Wing Sepatu Boots Safety 4216 (Sepatu Proyek) | Rp4.599.900 |
| INGCO Mini Air Compressor | Rp479.900 |
| Fort Lampu Indikator Panel LED Seri XB7 | Rp16.900 |
Data diperbarui pada 23/01/2026 (Harga belum termasuk PPN)


























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/Red%20Wing%20Sepatu%20Boots%20Safety%204216%20(Sepatu%20Proyek)/3hP101004125-2.jpg)







/90P102419324-22.jpg)
/r9P103842981-1.jpg)