Beli ucp 207 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  2. PFF TEE WPB-S BW S40 PFF
    19%
    Mulai

    Rp25.900

    PFF TEE WPB-S BW S40 PFF
    atribut:
    • Material: WPB-S
  3. Cap Gajah Lem Tikus Tube
    Rating:
    100% of 100
    (2)
    Mulai

    Rp17.900

    Cap Gajah Lem Tikus Tube
    Deskripsi:
    Lem Tikus Cap GajahLem tikus dengan formula khusus yang memiliki daya rekat sangat kuat, berwarna bening, dan tidak lengket atau beracun sehingga aman untuk digunakan.
    atribut:
    • Size (ml): 100
  4. GENIUS Torque Multipliers (Kunci Torsi)
    Mulai

    Rp9.999.900

    GENIUS Torque Multipliers (Kunci Torsi)
    Deskripsi:
    Genius Tools Wrenches are designed for maximum life and performance. Using only the highest quality materials, our Wrenches are made from industry leading Chrome Vanadium or Chrome Molybdenum steel and are heat treated for maximum strength. All wrenches are tested for quality and strength, and each torque wrench is tested to ensure they meet our strict precision calibration standards.
    atribut:
    • Material: Chrome Vanadium
  5. SKF Pillow Block Ball Bearing (Bearing Duduk)
    31%
    Mulai

    Rp279.900

    SKF Pillow Block Ball Bearing (Bearing Duduk)
    Deskripsi:
    Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
    atribut:
    • Fastening Bolt Hole Type: Plain
    • Number of Bolt Holes for Fasteners: 2
    • Rubber Seating Ring: Without
  6. ASB Pillow Block Bearing (Bearing Duduk)
    27%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp31.900

  7. FYH (Nippon Pillow Block) Block Triple Seal UCF Series
    Mulai

    Rp439.900

    FYH (Nippon Pillow Block) Block Triple Seal UCF Series
    Deskripsi:
    Cylindrical hole square flange type unit, triple seal
  8. FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing)
    30%
    Mulai

    Rp249.900

  9. Shukaku Halogen Stick Lamp
    Rating:
    40% of 100
    (1)
    Mulai

    Rp13.900

    Shukaku Halogen Stick Lamp
    atribut:
    • Voltage (V): 230
  10. FYH UCF Square Flange Type (Cylindrical Hole, with Cover) (Mounted Bearing)
    Mulai

    Rp639.900

    FYH UCF Square Flange Type (Cylindrical Hole, with Cover) (Mounted Bearing)
    Deskripsi:
    FYH UCF Square Flange Type memiliki shaft size 12-140 mm berkualitas ,kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  11. INGCO Tools Bag
    Mulai

    Rp109.900

    INGCO Tools Bag
    Deskripsi:
    INGCO Tools bag // Tas Perkakas Jinjing 13"Rigid frame for easy opening and access external pockets for additional storage capacity With 6 pockets outside
    atribut:
    • Size (inch): 13
    • Color: Yellow
    • Maximum Loading Capacity (kg): 12
  12. iTime Time Attendance
    Mulai

    Rp1.399.900

    iTime Time Attendance
    atribut:
    • Dimensions (mm): 190x240x125
    • Power Requirement (V): DC 20
    • Printing: Dot matrix printing
    • Power (A): 0.19
    • Temperature (°C): 0 to 40
    • Backup Battery: Optional
    • Card Size (mm): 85x185
    • Humidity (%): 40 to 80
    • Power Consumption (W): 15
Daftar Harga ucp 207 Terbaru October 2026
DETMK Pillow Block Bearing (Mounted Bearing)Rp43.900
FYH Pillow Type Unit UCP Type (Bearing Duduk)Rp159.900
FYH Pillow Block Bearing UCP Series (Bearing Duduk)Rp169.900
PFF TEE WPB-S BW S40 PFFRp25.900
Cap Gajah Lem Tikus TubeRp17.900
GENIUS Torque Multipliers (Kunci Torsi)Rp9.999.900
SKF Pillow Block Ball Bearing (Bearing Duduk)Rp279.900
ASB Pillow Block Bearing (Bearing Duduk)Rp31.900
FYH (Nippon Pillow Block) Block Triple Seal UCF SeriesRp439.900
FBJ Pillow Block Unit Sku TypeRp51.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)