Beli twister wire di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Daytona Wire Twister Plier (Perkakas Kemudi Motor)atribut:
- Overall Length: 215mm
- Compatible Wire Size: 0.3-0.7φ mm
- Snap-on Non-reversible Wire Twister/ Cutters (Tang Potong Kabel)atribut:
- Wire Capacity (inch): 0.06
- Overall Length (inch): 10-1/2
- Country of Origin: USA
- Wire Retainer: No
- Description (Chart): Wide range of applications
- PROTO Safety Wire Twister Reversible Pliers (Tang Pemutar Kawat)atribut:
- Overall Length (inch): 11
- Weight (lbs): 0.88
- PROTO Wire Twister PlierDeskripsi:Safety wire twist pliers feature cutting edges to cut wire, a locking grip to hold wire while twisting, and a spring-return spiral mechanism that twists and tightens wire in the plier grips. Safety wire is often used to secure fasteners in aviation and other applications where vibration may cause fasteners to back out.atribut:
- Plier Type: Wire-Twisting Pliers
- Jaw Texture: Serrated
- Grip Style: Plain
- Plier Material: Steel
- Rotation: CW or CCW
- Knob Return: Automatic
- Application: Applications Where Vibration May Cause Fasteners To Back Out, Aviation, Stainless Steel Safety Wire
- Features: Reversible Safety Wire Pliers Provide Right and Left Twist Capability
- Finish: Black Oxide
- For Maximum Wire Diameter (inch): 0.41
- For Minimum Wire Diameter (inch): 0.2
- Overall Length (inch): 8 3/4
- Series: PROTO
- Standards: SAE Aerospace Standard AS 567
- Tether Ready: Yes
- Blue Point Right Hand Wire Twister/Cutteratribut:
- Overall Length (inch): 10-1/2
- Country of Origin: USA
- Wire Capacity (inch): 0.06
- Wire Retainer: No
- WILLIAMS Wire TwisterDeskripsi:-The saw blades of the diamond shaped flat-top jaw firmly hold the wire and it is possible to perform work in a stable condition.-Since it has the automatic return mechanism, increases work speed and reduces the fatigue of workers.atribut:
- Cutting Performance(Stainless Steel): 0.41mm
- Kennedy Safety Wire Twisting PliersDeskripsi:Manufactured from chrome vanadium steel with ground and polished head. Cross knurled jaws with wire cutter. Used for safety-wiring critical fasteners and electrical connectors.atribut:
- Return Type: Manual
- Jaw Material: Chrome Vanadium Steel
- Jaw Style: Serrated
- Nose Shape: Tapered
- Kstrong Tali Jangkar Cross Arm (Selempang Jangkar)atribut:
- Webbing Width (mm): 44
- Material: Webbing : Polyester; Stitching Thread : High-tenacity Polyester; D-Ring : Alloy Steel
- Minimum Break Strength (MBS) (kN): Webbing : 25, D-ring : 23
- Certification: EN 795:2012 Type B, AS/NZS 5532:2013
- Mennekes Plug Head Industrial IP54 AM-TOP (Steker)Deskripsi:Plug AM-TOP > 16 A-32A : Screw terminals> Single part bodyPlug Power TOP Xtra> 63A : Highly heat resistant contact carrier, frame terminals> Frame Terminals> Nickel Plated Contacsatribut:
- Protection Type: IP54
- Frequency (Hz): 50-60
- monotaro Storage Bin PlasticDeskripsi:Produk ini juga sering disebut dengan Part Case Plasticatribut:
- Material: Polypropylene
- PROTO Safety Wire Twister Plier (Tang Pemutar Kawat)Deskripsi:Pliers have heat-treated cutting edges for cutting tough stainless steel safety wire. The flat top diamond serrations on jaws hold wire securely and resist nicking, while its diagonal nose allows access into tight work areas. An automatic spring return feature speeds operation and reduces fatigue.atribut:
- Plier Type: Wire-Twisting Pliers
- Jaw Texture: Serrated
- Grip Style: Plain
- Plier Material: Steel
- Rotation: CW or CCW
- Knob Return: Automatic
- Application: Applications Where Vibration May Cause Fasteners To Back Out, Aviation, Stainless Steel Safety Wire
- Features: Reversible Safety Wire Pliers Provide Right and Left Twist Capability
- Finish: Black Oxide
- For Minimum Wire Diameter (inch): 0.2
- Series: PROTO
- Standards: SAE Aerospace Standard AS 567
- Mennekes Stop Kontak Industri Wall Mounted IP44 with Cover (Power Outlet)Deskripsi:> Industrial plug and sockets > Screw terminals> 16 A - 32 A : external fixing> 63 A : internal fixing, enclosure base can be turned 180 Degrees
- FACOM Combination Wrench Metric (Kunci Ring Pas)atribut:
- Material: Steel
- Snap-on Combination Wrench Flank Drive Inch (Kunci Ring Pas)atribut:
- Country of Origin: USA
- KYOTO TOOL (KTC) Wire TwisterDeskripsi:Wire lock work of bolt, nut and fastener.
- TEKIRO Diagonal Cutting Pliers (Tang Potong)Deskripsi:TEKIRO Tang Potong Mini [4.5 Inch] adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman. Tang terbuat dari baja tensil tinggi sehingga tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO Tang Potong [4, 5 Inch/ N-R] merupakan tang potong berbahan chrome vanadium yang didesain ergonomis sehingga nyaman digenggam karena high presission, tang ini mempunyai mata pisau pada sisi didalamnya yang berfungsi untuk memotong kabel dan kawat.Fungsi : untuk memotong kabelMaterial : Chrome VanadiumDimensi : 125mm 11mm 79mm
- TEKIRO DR. Hand Socket 3/8inch 6pt (Mata Sock)Deskripsi:TEKIRO 3/8 INCH KUNCI SOCK 6 PT 10 MMTEKIRO 3/8 INCH KUNCI SOCK 6 PT 10 MM merupakan suatun alat perkakas yang digunakan untuk membuka dan mengencangkan baut atau mur dengan bantuan hanldeHeat treated ChromeVanadium steel, Drop forged for extra strength, Silver matt finishingMaterial : Chrome VanadiumItem code : SC-SC0352atribut:
- Dimension 3 (mm): 10
Daftar Harga twister wire Terbaru October 2026
| Daytona Wire Twister Plier (Perkakas Kemudi Motor) | Rp1.099.900 |
| Snap-on Non-reversible Wire Twister/ Cutters (Tang Potong Kabel) | Rp7.199.900 |
| Lippro Wire Twisting Pliers | Rp489.900 |
| PROTO Safety Wire Twister Reversible Pliers (Tang Pemutar Kawat) | Rp4.399.900 |
| PROTO Wire Twister Plier | Rp3.099.900 |
| Blue Point Right Hand Wire Twister/Cutter | Rp5.299.900 |
| WILLIAMS Wire Twister | Rp2.399.900 |
| Kennedy Safety Wire Twisting Pliers | Rp1.199.900 |
| Kstrong Tali Jangkar Cross Arm (Selempang Jangkar) | Rp559.900 |
| Mennekes Plug Head Industrial IP54 AM-TOP (Steker) | Rp209.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)



















































































































































/P102647185-1.jpg)
/9tP103254353-1.jpg)

/lxP103499789-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Kstrong%20Tali%20Jangkar%20Cross%20Arm%20(Selempang%20Jangkar)/dsP107856496-1.jpg)
/5pP101560205-5.jpg)

/20P107298072-1.jpg)
/P101560106-1.jpg)
/iwP110154680-1.jpg)
/gxP101519609-5.jpg)
/kfP103252735-1.jpg)
/k4P101515724-12.jpg)
%20Wire%20Twister/P102067918-1.jpg)
/a0P101000360-7.jpg)
/91P101000325-7.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)