Beli tubing pu di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Airway Hose PU Tube (Selang PU)
    Mulai

    Rp459.900

    Airway Hose PU Tube (Selang PU)
    atribut:
    • Temperature (°C): 60
    • Pressure (bar): 10
    • Color: Assorted Color
  2. PISCO Tube Fitting Unequal Union Tee
    34%
    Mulai

    Rp55.900

    PISCO Tube Fitting Unequal Union Tee
    atribut:
    • Finish Material: Main Body: Brass + Electroless Nickel Plate + Polybutylene Terephthalate (PBT), Seal Rubber: Nitrile Rubber (NBR)
  3. PISCO Speed Controller Union Straight Type (Katup Kontrol Pneumatik)
    Mulai

    Rp129.900

    PISCO Speed Controller Union Straight Type (Katup Kontrol Pneumatik)
    atribut:
    • Material: Metal parts:Yellow Copper + electroless nickel plating, Resin parts:Polybutylene terephthalate (PBT), Sealing rubber:NBR, HNBR
    • Used Fluid: Air
    • Usage pressure range: 0.05 to 1.0MPa
    • Check valve operating pressure: 0.005MPa
    • Working Temperature Range: 0 to 60degrees (do not freeze)
    • Specification: Meter-in, meter-out type
  4. PISCO Speed Controller Meter Out (Katup Kontrol Pneumatik)
    26%
    Mulai

    Rp109.900

    PISCO Speed Controller Meter Out (Katup Kontrol Pneumatik)
    Deskripsi:
    Usage:Connection between screw and tube
    atribut:
    • Form: Elbow
    • Fluid: Air
    • Operating Pressure Range (MPa): 0 - 0.9
    • Operating Temperature Range (°C): 0 - 60
  5. PISCO Tube Fitting Tee (Sambungan Tee)
    Mulai

    Rp119.900

    PISCO Tube Fitting Tee (Sambungan Tee)
    atribut:
    • Material: Body: Brass+electroless nickel plating+polybutylene terephthalate (PBT), seal rubber: nitrile rubber (NBR)
    • Shape: cheese
  6. PISCO Tube Fitting Union Tee (Sambungan Tee)
    42%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp92.900

    PISCO Tube Fitting Union Tee (Sambungan Tee)
    atribut:
    • Finishing Material: Main Body: Brass + Electroless Nickel Plate + Polybutylene Terephthalate (PBT), Seal Rubber: Nitrile Rubber (NBR)
  7. Airtac Hose Polyurethane Tube (Selang PU)
    Mulai

    Rp519.900

    Airtac Hose Polyurethane Tube (Selang PU)
    atribut:
    • Package Length(m): 100
    • Burst Pressure (MPa): 3 (at 23°C)
    • Color: Random Color
    • Temperature (°C): -20-70
    • Working Pressure (MPa): 1 (at 23°C)
  8. Liskam Hose Polyurethane Tubing (Selang PU)
    Mulai

    Rp429.900

    Liskam Hose Polyurethane Tubing (Selang PU)
    Deskripsi:
    Color : Assorted (Blue, Orange)
    atribut:
    • Length (m): 200
  9. Merck Millipore Membrane Filter 0.22µm Pore Size Wh Pl
    Mulai

    Rp2.399.900

    Merck Millipore Membrane Filter 0.22µm Pore Size Wh Pl
    Deskripsi:
    Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore membrane filters one of the most widely used membranes in analytical and research applications. MF-Millipore filters without Triton surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore filters.Features & Benefits: - Versatile filter for biological and environmental monitoring applications - Available in a range of pore sizes, colored black or white, with or without a gridded surface - Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
    atribut:
    • Airflow Rate (L/minute x cm²): 2
    • Chemistry: Mixed Cellulose Esters (MCE)
    • Filter Code: GSWP
    • Filter Color: White
    • Bubble Point (bar): '≥3.52, air with water at 23°C
    • Filter Surface: Plain
    • Maximum Operating Temperature (°C): 75
    • Pore Size (µm): 0.22
    • Porosity (%): 0.75
    • Protein Binding (µg/cm²): 150
    • Quality Level: MQ400
    • Refractive Index: 1.51
    • Thickness (µm): 150
    • Water Flow Rate (ml/minute x cm²): 18
    • Wettability: Hydrophilic
  10. FESTO Swivel Mounting
    Mulai

    Rp979.900

    FESTO Swivel Mounting
    atribut:
    • Corrosion Resistance Class (CRC): 1 - Low corrosion stress
    • Note on Materials: RoHS-compliant
    • LABS (PWIS) Conformity: VDMA24364-B2-L
  11. FESTO Connector
    Mulai

    Rp489.900

    FESTO Connector
    Deskripsi:
    - Standard series - Wide range of variants: large selection for maximum flexibility in standard applications - PBT and nickel-plated brass - Operating media: compressed air, vacuum, (water)
    atribut:
    • Corrosion Resistance Class (CRC): 2 - Moderate corrosion stress
    • Ambient Temperature (°C): -20 - 60
    • Storage Temperature (°C): -20 - 60
    • Temperature of Medium (°C): -20 - 60
    • Type of Mounting: With through-Hole
    • Material of sub-base: Wrought aluminum alloy
    • Mounting Position: Any
    • Note on Materials: Contains paint-wetting impairment substances RoHS-compliant
    • Operating Medium : Compressed air as per ISO 8573-1:2010 [7:-:-]
    • Operating Pressure (bar): 1.5 - 10
    • Pneumatic Connection 1: 1/8 NPT
  12. PISCO Polyurethane Tube (Selang PU)
    43%
    Mulai

    Rp209.900

    PISCO Polyurethane Tube (Selang PU)
    Deskripsi:
    Great flexibility.Ideal for general pneumatic piping that requires a small bending radius.Convenient cut marks are displayed at 500mm intervals when cutting tubes.
  13. Mr. Flex Hose PU (Selang PU)
    Mulai

    Rp6.900

    Mr. Flex Hose PU (Selang PU)
    atribut:
    • Color: Assorted
    • Working Pressure at 70°F (psi): 120
    • Temperature Range (°C): -20 to 60
  14. PISCO Speed Controller Union Straight Type (Katup Kontrol Pneumatik)
    Mulai

    Rp119.900

    PISCO Speed Controller Union Straight Type (Katup Kontrol Pneumatik)
    Deskripsi:
    The speed control valve of the drive device with a built-in one-touch fittings. After installation, the metal body and a resin body to rotate, can change the take-off angle of the tube.Useable: Connection of the tube and the tube (same diameter)
    atribut:
    • Operating Temperature Range: 0 to 60°C
    • Fluid: air
Daftar Harga tubing pu Terbaru October 2026
Airway Hose PU Tube (Selang PU)Rp459.900
SMC Tubing PU Series (Selang PU)Rp119.900
Wipro Fitting Speed Controller PU JSC Series (Katup Kontrol Pneumatik)Rp29.900
Wipro Fitting Union PU SPY Series (Sambungan Y)Rp7.900
Wipro Fitting Union Tee PU SPE Series (Sambungan Tee)Rp7.900
PISCO Tube Fitting Unequal Union TeeRp55.900
PISCO Speed Controller Union Straight Type (Katup Kontrol Pneumatik)Rp129.900
PISCO Speed Controller Meter Out (Katup Kontrol Pneumatik)Rp109.900
PISCO Tube Fitting Tee (Sambungan Tee)Rp119.900
PISCO Tube Fitting Union Tee (Sambungan Tee)Rp92.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)