Beli tube fitting elbow di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Metalwork Elbow Fitting Series B5
    Mulai

    Rp59.900

    Metalwork Elbow Fitting Series B5
    atribut:
    • Body Material: Brass
    • Functional Denomination: Fitting L Male
    • Max. Input Pressure (bar): 060
    • Maximum Temperature (°C): 150
    • Min. Input Pressure (bar): -0.99
    • Minimum Temperature (°C): -40
    • Product's Series: Biconical Fitting \"B\" Series
    • Thread Type: Cylindrical Gas
  2. Camozzi Fitting Mod. 1541 Swivel Male Elbow
    Mulai

    Rp82.900

    Camozzi Fitting Mod. 1541 Swivel Male Elbow
    atribut:
    • Material: Body and nut: nickel-plated brass, O-ring: NBR, thread seals: PTFE, PA, AL
    • Medium: Compressed air low pressure fluids
    • Temperature (°C): -20 to 80, NOTE: for a better use of the fitting we recommend to check the tubing specifications.
    • Thread: GAS conical ISO 7 (BSPT), GAS cylindrical ISO 228 (BSP), M5 - M6 NPT and metric (available on request)
    • Tube to Connect: PA polyethylene braided PVC rilsan PU, Hytrel Polyester
    • Working Pressure (Bar): The nominal pressure of the fittings is always higher than the pressure of the tube
  3. monotaro Elbow
    Mulai

    Rp13.900

    monotaro Elbow
    atribut:
    • Fluid: Air
  4. Camelion Rechargable Battery Ni-MH (Baterai)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp41.900

  5. Oontz Angle 3 Wireless Bluetooth Speaker
    Mulai

    Rp359.900

    Oontz Angle 3 Wireless Bluetooth Speaker
    Deskripsi:
    The Weatherproof OontZ Angle 3The Next Generation of Portable Wireless Bluetooth Speakers, Designed and Engineered by Cambridge SoundWorksCrystal Clear Distortion-Free SoundSurprisingly Loud VolumeRain Proof- Splash Proof - Shower ProofPortable & LightweightStylish Design plays horizontally and stands to play verticallyHands Free Personal Speaker PhoneConnects quickly over Bluetooth to your iPhone, Smartphone, and TabletListen to music, videos, movies, apps, and gamesSurprisingly Low Price
    atribut:
    • Color: Black
  6. PISCO Tube Fitting Elbow
    Mulai

    Rp40.900

    PISCO Tube Fitting Elbow
    Deskripsi:
    Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tube
    atribut:
    • Shape: elbow
    • Type: Standard type
    • Operating Temperature Range (°C): 0 to 60 (without freezing)
    • Fluid: Air, water (conditioned)
    • Material (metal hood)/Processing: Brass (electroless nickel plating)
    • Maximum Working Pressure (MPa): 1
  7. monotaro.id Ring Plat Besi Putih
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.900

  8. Energizer Battery Rechargeable AA
    Rating:
    93% of 100
    (3)
    Mulai

    Rp109.900

    Energizer Battery Rechargeable AA
    atribut:
    • Classification: Rechargeable
    • Chemical System: Nickel-Metal Hydride (NiMH)
    • Designation: ANSI-1.2H2
  9. Camozzi Super Rapid Fittings
    Mulai

    Rp55.900

    Camozzi Super Rapid Fittings
    Deskripsi:
    Push in pneumatic fittings Mod. 6463 Female Stud Connector.
  10. SMC Union Elbow Kq2H
    Mulai

    Rp47.900

    SMC Union Elbow Kq2H
    Deskripsi:
    Most popular type. For pipe fitting to right angle from female screw part.
  11. Metalwork Male Stud Fitting Series B1
    Mulai

    Rp33.900

    Metalwork Male Stud Fitting Series B1
    atribut:
    • Body Material: Brass
    • Functional Denomination: Fitting Male Straight
    • Max. Input Pressure (bar): 060
    • Maximum Temperature (°C): 150
    • Min. Input Pressure (bar): -0.99
    • Minimum Temperature (°C): -40
    • Product's Series: Biconical Fitting \"B\" Series
    • Thread Type: Cylindrical Gas
  12. SHUANGLIN HDPE Solid Wall Pipe SDR11(PN16)
    Mulai

    Rp54.900

    SHUANGLIN HDPE Solid Wall Pipe SDR11(PN16)
    atribut:
    • Manufactured as Standard: SNI4829.2:2015 ISO4427-2007
  13. HPC Metal Fitting Pneumatic MPUT Type
    Mulai

    Rp44.900

  14. Camozzi Fitting Mod. 1431 Swivel Male Tee
    Mulai

    Rp139.900

    Camozzi Fitting Mod. 1431 Swivel Male Tee
    atribut:
    • Material: Body and nut: nickel-plated brass, O-ring: NBR, thread seals: PTFE, PA, AL
    • Medium: Compressed air low pressure fluids
    • Temperature (°C): -20 to 80, NOTE: for a better use of the fitting we recommend to check the tubing specifications.
    • Thread: GAS conical ISO 7 (BSPT), GAS cylindrical ISO 228 (BSP), M5 - M6 NPT and metric (available on request)
    • Tube to Connect: PA polyethylene braided PVC rilsan PU, Hytrel Polyester
    • Working Pressure (Bar): The nominal pressure of the fittings is always higher than the pressure of the tube
Daftar Harga tube fitting elbow Terbaru March 2026
Metalwork Elbow Fitting Series B5Rp59.900
Camozzi Fitting Mod. 1541 Swivel Male ElbowRp82.900
monotaro ElbowRp13.900
Moeller Adaptor/Fitting Hydraulic Elbow 90◦Rp26.900
SMC Insert Fitting (Sambungan)Rp26.900
Camelion Rechargable Battery Ni-MH (Baterai)Rp41.900
CHIYODA TSUSHO Male ElbowRp42.900
Oontz Angle 3 Wireless Bluetooth SpeakerRp359.900
PISCO Tube Fitting ElbowRp40.900
Camelion Battery RechargeableRp62.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)