Beli tube expander tools di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Rothenberger Tube Expander
    Mulai

    Rp13.999.900

    Rothenberger Tube Expander
    Deskripsi:
    -Forged aluminum body that is light and excellent in durability.-With the power torque mechanism, pipe expansion with half force of existing items is possible.-Since the long tube roll and the rivet fixed head are spread out coaxially, the machining preci-Expansion processing of flexible copper pipe.
    atribut:
    • Purpose of Use: Expansion processing of flexible copper pipe.
    • Set Contents: Main Body, Head (3/8, 1/2, 5/8, 3/4, 1), Reamer, Hexagon Socket Spanner, Case
  2. ASOH Bushing
    Mulai

    Rp33.900

    ASOH Bushing
    atribut:
    • Shape: Bushing / Recommended Socket
    • Material: Brass
    • Fluid Used: Water, Air, Oil
    • Type: Threaded joint
  3. Virax Expander Set
    Mulai

    Rp18.999.900

    Virax Expander Set
    atribut:
    • Set Contents: Main body, head (3/8, 1/2, 5/8, 3/4, 7/8, 1, 1 1/8), plastic case
    • Purpose of Use: Expansion processing of flexible copper pipe.
  4. Rothenberger Tube Expander Heads
    Mulai

    Rp4.199.900

    Rothenberger Tube Expander Heads
    Deskripsi:
    -Since the long pipe expanded part and the rivet(tack)fixed head are spread out on the same core, the machining precision is good and it makes a crevice optimum for brazing.-For Expander E, R, P, PR, A0 types and for exclusive head for power expander H1
    atribut:
    • Purpose of Use: For Expander E, R, P, PR, A0 types and for exclusive head for power expander H1
  5. ASADA Tube Expander Set (Alat Pengembang Pipa)
    Mulai

    Rp11.999.900

    ASADA Tube Expander Set (Alat Pengembang Pipa)
    Deskripsi:
    -With aluminum head and handle, less tiring even on repeated expansion works.-Equipped with lightweight and easy to grasp handle shape and grip.-Expansion processing of flexible copper pipe.
    atribut:
    • Set Contents: Main body, head (1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 7/8, 1, 1-1/8), case
  6. RIDGID Tube Expander Tool
    Mulai

    Rp8.099.900

    RIDGID Tube Expander Tool
    atribut:
    • Catalog Number: 15071
    • Dimensions (cm): 44.7x16.26x5.84
    • Part Tool: T
  7. Deli Pencil Eraser (Penghapus)
    Mulai

    Rp3.900

    Deli Pencil Eraser (Penghapus)
    Deskripsi:
    [DELI X AGNEZ MO] Deli Pencil Eraser / Penghapus Elastis Warna Macaroon CH343Merk: Deli- AGNEZ MO Special edition- Terdapat 4 warna berbeda, akan dikirim secara random tidak dapat request melalui chat ataupun catatan- Berukuran 4 x 2 x 1 cm- Hasil penghapusan yang amat bersih- Minim sampah hapusan- Elastis, sehingga tidak mudah patah- Berbahan lembut dan tidak merusak kertas- Cocok untuk kegiatan menggambar, sekolah, ataupun sehari-hari- Berkualitas sangat baik
    atribut:
    • Size (cm): 4x2x1
    • Color: Random Color
    • Dimensions (cm): 4x2x1
  8. Rothenberger Tube Expander
    Mulai

    Rp5.299.900

    Rothenberger Tube Expander
    Deskripsi:
    -Head can be detached with one touch.-With the power torque mechanism, pipe expansion with half force of existing items is possible.-Forged aluminum lightweight body that is excellent in strength and durability.-Since the long pipe expanded part and the r-Expansion processing of flexible copper pipe.
    atribut:
    • Purpose of Use: Expansion processing of flexible copper pipe.
  9. DEWALT PEX Expander
    Mulai

    Rp15.999.900

    DEWALT PEX Expander
    Deskripsi:
    These PEX expansion tools are powered by DEWALT batteries of a compatible platform and matching voltage. The batteries can also power other DEWALT tools.
    atribut:
    • Power Source: Cordless
    • Voltage (V): 20 DC
    • Handle Type: Pistol Grip
    • Battery Platform: 20V Max
    • Expansion Head Sizes Included (inch): 1/2; 3/4; 1
    • Max. Compatible Tube Size (inch): 1
    • Min. Compatible Tube Size (inch): 1/2
    • UNSPSC: 27111607
  10. ZURN Tube Flaring & Swaging Tool (Alat Pengembang Pipa)
    Mulai

    Rp23.999.900

    ZURN Tube Flaring & Swaging Tool (Alat Pengembang Pipa)
    Deskripsi:
    These kits include an expander tool with multiple, interchangeable heads for different tubing diameters. The heads fit into the end of tubing and open out as the tool handles are squeezed, enlarging the tube so it can slide onto another tube of the same diameter. The two lengths of tubing connect without using fittings, and the connection is then brazed to form a permanent joint.
    atribut:
    • UNSPSC: 27111607
    • Container Type: Case
    • Material Application: PEX
    • Maximum Wall Thickness (inch): 0.138
    • For Tube Size (inch): 1/2; 1
    • Number of Heads Included: 3
  11. FATOOLS Tube Expander
    Mulai

    Rp4.899.900

    FATOOLS Tube Expander
    atribut:
    • Size (inch): 3/8-1 1/8
  12. YELLOW JACKET Tube Flaring & Swaging Tool (Alat Pengembang Pipa)
    Mulai

    Rp659.900

    YELLOW JACKET Tube Flaring & Swaging Tool (Alat Pengembang Pipa)
    Deskripsi:
    Swaging kits include multiple punch-style tools to swage different tubing sizes. The tools are struck on their shank with a hammer to drive in their tapered shaft and widen the end of tubing. They enlarge the tube so it can slide onto another tube of the same diameter. The two lengths of tubing connect without using fittings, and the connection is then brazed to form a permanent joint.
    atribut:
    • UNSPSC: 27111607
  13. ALDO Swaging Tool Set
    Mulai

    Rp469.900

    ALDO Swaging Tool Set
    Deskripsi:
    untuk membuat socket pipa tembaga
    atribut:
    • Size (inch): 1/4, 5/16, 3/8, 1/2, 5/8, 7/8
  14. FATOOLS Hydraulic Tube Expander
    Mulai

    Rp6.899.900

    FATOOLS Hydraulic Tube Expander
    atribut:
    • Size (inch): 3/8-1 5/8
  15. Solid Tool Pipe Expander Pembesar Ujung Pipa Tembaga
    Mulai

    Rp159.900

    Solid Tool Pipe Expander Pembesar Ujung Pipa Tembaga
    atribut:
    • Size (inch): 1/4\", 3/8\", 1/2\", 5/8\", 3/4\"
Daftar Harga tube expander tools Terbaru October 2026
Rothenberger Tube ExpanderRp13.999.900
RIDGID Tube Expander Tools Set (Alat Pembuat Ulir)Rp16.999.900
RIDGID Tube Expander Head ImperialRp1.999.900
ASOH BushingRp33.900
Virax Expander SetRp18.999.900
Rothenberger Tube Expander HeadsRp4.199.900
ASADA Tube Expander Set (Alat Pengembang Pipa)Rp11.999.900
RIDGID Tube Expander ToolRp8.099.900
Deli Pencil Eraser (Penghapus)Rp3.900
ASH Square Ratchet Spanner (Kunci Ring Ratchet)Rp469.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)