Beli tripod mount di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RHINO Mesin Las Inverter MMADeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- LEOPARD Rescue Tripodatribut:
- Weight Capacity (kg): 140
- Wire Material: Galvanized
- Tripod Material : Alumunium
- Wire Diameter (mm): 4
- BOSCH Lightweight Compact TripodDeskripsi:Deskripsi:Tripod profesional, dudukan tripod 1/4inch
- Petzl Supervanti HarnessDeskripsi:Simplicity meets versatility. Due to its minimalist design, the Petzl Superavanti Caving Harness is a lightweight harness that can be given to a wide selection of users. Thanks to its buckles, this basic harness is entirely adjustable so it'll work whether you're getting into caving or want to pick up an extra harness for someone else. Petzl lowered the attachment points in order to make the ascent easier for beginners. Plus, its compact size reduces the risk of snagging when you're going through those narrow passages so you don't have to worry about getting caught in the rock while you're learning. -TPU protection on adjustable leg loops reduces abrasion -Waist-belt and leg adjustments mean this harness can fit a wide range of users -Lowered attachment points make rope ascents easier and more efficient -Compact size and positioning of buckles (between the legs) reduces chances of snagging in tight passages -Manually double-back buckles -Two Dyneema equipment loops make this simple harness very durable -Item #PTZ0376atribut:
- Material: [main] Dyneema, polyester webbing, [leg loops] TPU (thermoplastic polyurethane)
- Buckles: Double-back
- Gear Loops: 2
- Recommended Use: Canyoneering
- Cerro Rescue Tripotatribut:
- Type: Rescue The Tripe Tripod
- Work Load (kg): 200
- Blocking Force (kN): 22
- Extension Length (cm): 222
- Closed Length (cm): 414
- Max. Lifting Weight (N): 1600
- Breaking Load (kg): 500
- Capacity (kg): 30.0
- Packing Size (cm): 140x40x40
- Wire Rope (m): 30
- Leica TripodDeskripsi:CTP104, Aluminium tripod with shoulder strap and fast clamps, medium weight.
- LAKONI Mesin Las EDeskripsi:LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng lasatribut:
- Voltage (V): 220
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- monotaro Elevator Type Tripod (Made Of Aluminum)Deskripsi:Since the pipe of the equipment installation part is a through hole, it is also possible to irradiate with black ink. Round bubble tube with horizontal checking. Rubber foot type firmly installed. With a vinyl case convenient to carry.. Mounting thread size 5/8 inch on a tripod for laser inkjet device.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: Aluminium (Frame Part)
- Accessories: Exclusive Storage Vinyl Case
- Core Rod: 5/8inch
- STS Elevator Tripod for LaserDeskripsi:Usage:For various construction, civil engineering work, quotation, insurance research, and sports.atribut:
- Material: Aluminium Alloy
- Compacted Length to Total Length (mm): 470 to 1230
- Specification: Screw diameter 5/8 inches
- Tajima TripodDeskripsi:-With a carrying handle that is convenient for moving or carrying.-Anti-reflection shape is adopted in lifting pipe. Prevent erroneous irradiation of black dot.atribut:
- Screw Diameter: 5/8inch
- Material: Aluminium Alloy
Daftar Harga tripod mount Terbaru March 2026
| RHINO Mesin Las Inverter MMA | Rp1.199.900 |
| LEOPARD Rescue Tripod | Rp31.999.900 |
| BOSCH Lightweight Compact Tripod | Rp1.099.900 |
| Petzl Supervanti Harness | Rp1.899.900 |
| Mujingfang Tripod Meteran Laser Level (Laser Line) | Rp469.900 |
| Cerro Rescue Tripot | Rp18.999.900 |
| Leica Tripod | Rp1.899.900 |
| LAKONI Mesin Las E | Rp1.599.900 |
| BOSCH Digital Laser Distance Meter (Meteran Laser) | Rp1.299.900 |
| monotaro Elevator Type Tripod (Made Of Aluminum) | Rp529.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Mesin%20Las%20Inverter%20MMA/P102113899-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Lain%20-%20lain/LEOPARD%20Rescue%20Tripod/jmP106149706-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/Petzl%20Supervanti%20Harness/P103084639-1.jpg)
/P102123287-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/Cerro%20Rescue%20Tripot/owP104624896-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Semi%20Otomatis/LAKONI%20Mesin%20Las%20E/P101525099-1.jpg)
/P101518176-1.jpg)
/P102250758-1.jpg)