Beli topcon digital theodolite di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Partech TSS Meter
    Mulai

    Rp12.999.900

    Partech TSS Meter
    Deskripsi:
    Portable TSS Meter with SoliTechw² IR Sensor 0 - 10,000
  2. Hanna Instruments Multiparameter Waterproof Meter
    Mulai

    Rp29.999.900

    Hanna Instruments Multiparameter Waterproof Meter
    Deskripsi:
    The HI98194 is a waterproof portable logging multiparameter meter that monitors up to 12 different water quality parameters including 6 measured and 6 calculated. The microprocessor based multi-sensor probe allows for the measurement of key parameters including pH, ORP, conductivity, dissolved oxygen, and temperature. The probe transmits readings digitally to the meter, where data points can be displayed and logged. The HI98194 is supplied with all necessary accessories and packaged in a durable carrying case.This product is used to measure pH/ORP/EC/TDS/Salinity/DO/Pressure/Temperature
  3. Bante TSS and Turbidity Meter
    Mulai

    Rp30.999.900

    Bante TSS and Turbidity Meter
    Deskripsi:
    TB200 Benchtop Turbidity MeterMultiparameter benchtop turbidity meter with the Total Suspended Solids measurement mode, 2 to 7 points calibration, selectable 4 turbidity units. The meter is suitable for laboratory use.
    atribut:
    • Turbidity Range: 0~2000 NTU, 0~500 EBC, 0~9999 ASBC
    • Accuracy: 2% (0~500 NTU), 3% (501~2000 NTU), ±3% of reading
    • Resolution: 0.01 (0~100 NTU), 0.1 (100~999 NTU), 1 (999~2000 NTU), 0.1, 1
    • Calibration Point: 2 to 7
    • Calibration Standard: 1000, 1500, 2000 NTU
    • TSS Range: Depending on the TSS conversion factor
    • Auto-Power Off: 2 hours after last key pressed
    • Detector: Silicon photodiode
    • Dimensions (mm): 250(L)x177(W)x96(H)
    • Display: 4.5inch TFT LCD
    • General Light Source: Infrared-emitting diode, 850nm wavelength
    • Memory: Stores up to 200 data sets
    • Output: USB communication interface
    • Power (V): DC12, using AC adapter, 220V/50Hz
    • Stray Light: < 0.02 NTU
  4. Hanna Instruments pH Meter
    Mulai

    Rp10.999.900

    Hanna Instruments pH Meter
    Deskripsi:
    It is an economical, water resistant, portable meter that measures pH, conductivity (EC), total dissolved solids (TDS) and temperature with a single probe. The meter operation is simplified with dedicated buttons for measurement modes to be displayed on the LCD and knobs for single point calibration of pH and EC/TDS.
    atribut:
    • Resolution (pH): 0.1
    • Accuracy (pH): ±0.1
  5. Joyko Gel Ink Pen King Jeller (Pulpen G2 / Pulpen Gel)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp26.900

    Joyko Gel Ink Pen King Jeller (Pulpen G2 / Pulpen Gel)
    atribut:
    • Size (cm): 15.1x1.4
    • Color: Black
    • Ink Color: Black
    • Tip Size (mm): 0.5
    • Diameter (cm): 1
  6. Baofeng Handy Talky BF Series (HT)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp309.900

  7. Smart Sensor pH Meter
    Mulai

    Rp729.900

    Smart Sensor pH Meter
    Deskripsi:
    pH Meter mengukur tingkat keasaman dan kebasaan larutan dengan sensor elektroda presisi. Cocok untuk laboratorium, pengolahan air, dan aplikasi pertanian.
    atribut:
    • Range (pH): 0 to 14
  8. Joyko Gel Ink Pen (Pulpen G2 / Pulpen Gel)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp12.900

  9. Thermo Fisher Scientific Aquafast Chlorine Meter
    Mulai

    Rp25.999.900

    Thermo Fisher Scientific Aquafast Chlorine Meter
    atribut:
    • Unit Size: Each
    • Battery Life: 17 hours operating time or 5,000 measurements in continuous mode when display backlight is off
    • Certifications/Compliance: CE
    • Display: Backlit LCD
    • IP Rating: IP67
    • Product Line: AQUAfast
    • Backlight Option: Yes
    • Battery Type: 4 x AAA
    • Calibration: User and factory calibration functions
    • Data Storage: 16 with date/time stamp
    • Dimensions (L xWxH) (mm): 155x75x35
    • For Use with (Application): Reagents: AC4P71, AC4P72, AQ250F, AQ250T; Vials: AC2V24, AC2V10; Standards: CLSK100, CLSK200
    • Includes: Colorimeter with free and total chlorine powder packs (100 each), sample vials with lids, field case, batteries and literature
    • Light Source: LED
    • Packaging: Powder packs, bulk powder dispensers
    • Range (mg/L): Low Range: 0.02 to 2.00; High Range: 0.10 to 8.00
    • Test Method: Dedicated Chlorine Colorimeter
    • Type: Chlorine Colorimeter
    • Wavelength (nm): 530
    • Wavelength Accuracy (nm): ± 1
  10. Extech Sound Level Meter
    Mulai

    Rp5.699.900

    Extech Sound Level Meter
    Deskripsi:
    Stores up to 20,000 records with real date and time stampThe HD600 Datalogging Sound Level Meter meets ANSI and IEC 61672-1 Type 2 standards. It has 3 measuring ranges from 30 to 130 dB with 1.4 dB accuracy. In addition to the LCD digital display, an an
    atribut:
    • Brand: EXTECH
    • Resolution (dB): 0.1
  11. DJI Mavic 3 Enterprise
    Mulai

    Rp63.999.900

    DJI Mavic 3 Enterprise
    atribut:
    • Screen Size (inch): 5.5
    • Battery Capacity (mAh): 5000
    • Maximum Hovering Time No Wind (minute): 38
    • Storage Capacity (GB): 64
    • Dimensions Folded (mm): 221x96.3x90.3
    • Battery Type: LiPo 4S
    • Diagonal Distance (mm): 380.1
    • Max Image Size: 4000x3000
    • Maximum Flight Distance (km): 32
    • Maximum Flight Time No Wind (minute): 45
  12. North Bayou Standing Bracket
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.799.900

    North Bayou Standing Bracket
    Deskripsi:
    Kelebihan product North bayou Original :-Bracket TV kualitas terbaik dunia.-Material High quality Premium CNC Solid Steel with powder coating dengan sistem kabel tersembunyi, membuat kabel di belakang TV anda terlihat lebih rapi dan mewah.-No Tilt, Swivel, Rotate
  13. HACH Portable Water Quality Meter (Meter Kualitas Air)
    Mulai

    Rp129.999.900

    HACH Portable Water Quality Meter (Meter Kualitas Air)
    atribut:
    • Dimensions (mm): 63x97x220
    • Operating Temperature (°C): 0 - 60
    • Data Memory (points): 10000
    • Display Type: 536x336 Mono-TFT
    • Certifications: CE, FCC, ISED, RCM, KC, ETL Verified: US DOE/ NRCan Energy Efficiency, RoHS
    • DO Measurement Range (mg/L (ppm)): 0.1-20.0
    • DO Resolution: 0.1
    • Display: Up To 3 Parameters At A Time, Dependent On HQ Model
    • Enclosure Rating: IP67
    • Inputs: 2
    • Instrument: Portable
    • Measurement Method : Probe Specific Programmed Method Settings
    • Operating Interface: Soft Touch Keypad
    • Resolution (mV): 0.1
    • Type of Measurement: Field Measurements
  14. Partech Sensor TSS Meter
    Mulai

    Rp36.999.900

    Partech Sensor TSS Meter
    atribut:
    • Range (mg/L): 0-10000
  15. Choetech HDMI Cable (Kabel HDMI)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp98.900

    Choetech HDMI Cable (Kabel HDMI)
    Deskripsi:
    This is the pinnacle of Choetech technology, and many of the latest technologies are combined on this cable. HDMI 2.1 is the most recent update of the HDMI specification. Backward compatible with earlier versions(HDMI 2.0a/2.0/1.4/1.3/1.2/1.1) and is available to all HDMI 2.0 Adapters.Choetech 8k HDMI 2.1 cable supports 8K@60Hz / 4K@120Hz Video.
    atribut:
    • Length (m): 2
  16. AZ Instrument TDS Meter (Pengukur TDS)
    Mulai

    Rp1.699.900

    AZ Instrument TDS Meter (Pengukur TDS)
    Deskripsi:
    8362 AZ Electric Conductivity and TDS Meter dapat mengukur Konduktivitas, TDS (Total Dissolved Solid) dan Suhu untuk target larutan air. Satuan Konduktivitas termasuk uS & mS, dan satuan TDS termasuk ppm & ppt.
    atribut:
    • LCD Size (LxW) (mm): 30x18
    • Operating Humidity (%RH): <80
    • Meter Size (LxWxH) (mm): 165x35x32
    • Battery: LR44 x4PCS
    • Temperature Range (°C): -5 to 60.0
    • Temperature Accuracy (°C): ±0.5
    • Conductivity Accuracy: ±1% F.S. ±1 digits
    • Conductivity Resolution: 1 uS or 0.01 mS or 0.1 mS
    • Conductivity measuring range: 0 to 1999 us or 2.00 to 19.99 ms or 20.0 to 160.0 ms
    • Lifetime Sensors (month): >6 (with good maintenance)
    • Normal Temperature (°C): Fixed at 25
    • Operating Temperature (°C): 0 to 50
    • Storage Humidity (%RH): <90
    • Storage Temperature (°C): 0 to 60
    • TDS Accuracy: ±1% F.S. ±1 digits
    • TDS Factor: 0.3 to 1
    • TDS Measuring Range: 0 to 9999 or 1.0 to 160.0f ppt (f Is TDS Factor)
    • TDS Resolution: 1 or 0.1 ppt
    • Temperature Resolution: 0.1
    • Temperature coefficient: Fixed at 2.1%/°C
  17. HACH Multiparameter Portable Colorimeter
    Mulai

    Rp96.999.900

    HACH Multiparameter Portable Colorimeter
    Deskripsi:
    Multi parameter handheld water testing with over 90 colorimetric parameters for use in the most demanding field environmentsThe DR900 is a fantastic choice when it comes to field testing multiple parameters. Our customers love the ease of use of our handheld colorimeter. It is portable, rugged and time tested. Simplify your testing in the field by using the DR900.• Portability – The portable colorimeter allows for quick and easy access to your most frequently used testing methods in less than four clicks. The portable colorimeter also helps satisfying core testing needs by offering at least 90 of the most common testing parameters.• Easy to use – This instrument comes with an intuitive user interface, data storage for up to 500 tests and a built-in USB port for the easy transfer of information.• Ruggedness – This colorimeter is waterproof, dustproof, shock resistant, and has been drop tested for greater quality assurance. Combining all these features with a push button backlit display for use in low light areas, you have a portable colorimeter which is field-ready, and makes testing in harsh field environments a little less challenging.What's included?Includes: DR900 instrument, USB cable with mini-USB connector, 4-AA alkaline batteries, 2 glass sample cells 1-inch (25 mm) round with 10, 20, 25-mL marks, 2 sample cells 1 cm/10 mL, sample cell adapter and multilingual user manual
    atribut:
    • Size (mm): 231x96x48
    • Battery Life: 6 Months (Typical @5 Readings A Day/5 Days/Week Without Backlight)
    • Battery Requirements: 4, AA Size Alkali Cells
    • Data logger: 500 Measured Values (Result, Date, Time, Sample ID, User ID)
    • Detector: Silicon Photodiode
    • Display: Graphical Display 240x160 Pixels (Backlit)
    • Enclosure Rating: IP67 (Vial Cover Closed)
    • Interface: USB Type Mini IP67
    • Manual Languages: English, French, German, Italian, Spanish, Portuguese, Bulgarian, Chinese, Czech, Danish, Dutch, Finnish, Greek, Hungarian, Japanese, Korean, Polish, Romanian, Russian, Slovenian, Swedish, Turkish
    • Operating Conditions (°C): 10-40, Max. 80% Relative Humidity (Non- condensing)
    • Operating Humidity: Max 90 % Relative Humidity (Non-condensing)
    • Operating Mode: Transmittance (%), Absorbance and Concentration
    • Operating Temperature (°C): 10-40
    • Optical System: 0/180 Deg Transmittance
    • Photometric Accuracy: ±0.03 Abs
    • Photometric Linearity: ±0.002 Abs (0-1 Abs)
    • Photometric Measuring Range: 0-2 Abs
    • Power Supply: 4x AA Size Alkaline Cells, 4x NiMH Rechargeable Battery* (*External Charger Required)
    • Reproducibility: ±0.005 Abs (0-1 A)
  18. Joyko Gel Ink Pen Q (Pulpen G2 / Pulpen Gel)
    Rating:
    99% of 100
    (28)
    Mulai

    Rp38.900

    Joyko Gel Ink Pen Q (Pulpen G2 / Pulpen Gel)
    Deskripsi:
    Joyko Ballpoint Gel Pen Q Gel 0.5mm GP-265 adalah ballpoint gel dengan desain elegan dilengkapi dengan grip / pegangan karet yang nyaman dan enak digunakan. Dengan mata pen 0.5mm menghasilkan penulisan tinta yang smooth, lancar tidak macet dan nyaman digunakan
    atribut:
    • Tip Size (mm): 0.5
  19. HACH Portable Turbidity Meter
    Mulai

    Rp84.999.900

    HACH Portable Turbidity Meter
    Deskripsi:
    Easiest calibration and verification with accurate results every time.Measuring and monitoring turbidity is crucial for various industrial and municipalapplications, and Hach’s 2100Q Portable Turbidimeter provides unsurpassed ease of use and accuracy. With over 80 years of experience, Hach is a leader inturbidity measurement and has consistently developed reliable and durable instruments for customers.What's included? Instrument, case assembly, 4 AA alkaline batteries, 6 sample cells, Stablcal ampule kit, silicone oil, oiling cloth, manual.The 2100Q Portable Turbidimeter is ideal for use in the field or around the plant. It is easy to carry around and take multiple measurements from various collection points in your treatment process. With its intuitive user interface, the 2100Q makes it easy to take measurements and perform calibration and verification. Storing and transferring data from a portable turbidimeter has never been easier.There is also an optional USB+Power module for the 2100Q Portable Turbidimeter, which allows you to transfer your data directly to a computer.The 2100Q Portable Turbidimeter is compliant with USEPA Method 180.1 design criteria.
Daftar Harga topcon digital theodolite Terbaru October 2026
Partech TSS MeterRp12.999.900
Hanna Instruments Multiparameter Waterproof MeterRp29.999.900
Bante TSS and Turbidity MeterRp30.999.900
Hanna Instruments pH MeterRp10.999.900
Joyko Gel Ink Pen King Jeller (Pulpen G2 / Pulpen Gel)Rp26.900
Baofeng Handy Talky BF Series (HT)Rp309.900
Smart Sensor pH MeterRp729.900
Joyko Gel Ink Pen (Pulpen G2 / Pulpen Gel)Rp12.900
Thermo Fisher Scientific Aquafast Chlorine MeterRp25.999.900
Extech Sound Level MeterRp5.699.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait