Beli tools anti spark di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BAHCO Scraper Non-Sparking Flexible (Kape)Deskripsi:-A tool that does not generate sparks, is non-magnetic, and has corrosion resistance.-Manufactured in accordance with DIN and ISO international standards.-DIN7216 compliant.-Certified by BAM (Bundesanstalt fur Materialforschung und-prufung), a German federal material testing laboratory.atribut:
- Blade length: 90mm
- Total Length: 200mm
- Material: Beryllium Copper
- HAMACO Non-Sparking Double-end Wrenchatribut:
- Material: Beryllium copper alloy
- Width Across Flats (mm): 17 x 19
- Total Length (mm): 170
- BAHCO Non-Sparking Ring & Slogging Wrench (Kunci Ring)Deskripsi:-A tool that does not generate sparks, is non-magnetic, and has corrosion resistance.-Manufactured in accordance with DIN and ISO international standards.-DIN7444 compliant.-Certified by BAM (Bundesanstalt fur Materialforschung und-prufung), a German federal material testing laboratory.-Striked with a hammer to fasten large bolts.atribut:
- Material: Aluminium Bronze
- TEKIRO Striking Box End Wrench (Kunci Ring Pukul)Deskripsi:KUNCI RING IMPACT RING PUKUL TEKIRO-Material Chrome Molybdenum,atribut:
- Material: Chrome Molybdenum
- Kennedy Striking Box End Wrench (Kunci Ring Pukul)atribut:
- End Style: Closed
- Finish/Coating: Chrome Satin
- Insulated: No
- Material: Hardened Steel
- Metric or Imperial: Metric
- Number of Points: 12
- Single or Double End: Single End
- Standards Met: DIN 7444
- Type: Ring Slogging Spanner
- Kennedy Striking Box End Wrench (Kunci Ring Pukul)Deskripsi:Manufactured from forged and hardened steel with machined drive faces to ensure good contact with the fastener. With flat striking faces to allow hammer blows to be used to loosen or tighten stubborn fasteners. Manufactured to DIN 7444.atribut:
- Type: Ring Slogging Spanner
- Standards Met: DIN 7444
- Finish/Coating: Chrome Satin
- Kennedy Striking Box End Wrench Spark Resistant BE-CU (Kunci Ring Pukul)Deskripsi:Spark Resistant Ring End Slogging Wrench Beryllium Copper Metric **Image for illustration purpose onlyatribut:
- Material: Beryllium Copper
- HAMACO Non-Sparking Combination SpannerDeskripsi:-A tool that does not generate sparks even when friction or impact is applied.-Besides being non-ignitable, it is nonmagnetic and has excellent resistance to corrosion.-Certified by FM Approvals, a US accreditation organization.atribut:
- Material: Beryllium Copper Alloy
- AMPCO Scraper Non-Sparking Knife Putty (Kape)Deskripsi:-Suitable for scraping, peeling, and polishing work.-Corrosion-resistant.-Manufactured at a factory certified by UKAS, the United Kingdom Accreditation Service.atribut:
- Material: Nickel Aluminium Copper Alloy
- Kennedy Spark Resistant Putty Knife Be-CuDeskripsi:Putty Knife Spark resistant putty knife with a chisel point. Blade length: 100mm (4inch), Overall length: 200mm (8inch). Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Beryllium Copper are manufactured to 30-10HRC and offer a breaking strain of 1117 N/m - 1236 N/m. Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark resistant properties, is essential.atribut:
- Overall Length (mm): 200
- Blade Length (mm): 100
- Blade Width (mm): 25
- Material: Beryllium Copper
- AMPCO Non-Sparking Tools 12pcsDeskripsi:-A set of 11 standard explosion proof tools.atribut:
- Set Contents: 11pc
- Material: Nickel Aluminium Copper Alloy
- Kennedy Spark Resistant WreckingbarDeskripsi:Wrecking Bar For general dismantling and stripping applications. V-notch for use on nails. Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Aluminium-bronze spark resistant safety tools are manufactured to 25HRC and offer a breaking strain of 75 - 85kgf/mm2. Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark-resistant properties, is essential.atribut:
- Overall Length (mm): 400
- Material: Aluminium Bronze
- BAHCO Scraper Non-Sparking Angled (Kape)Deskripsi:-A tool that does not generate sparks, is non-magnetic, and has corrosion resistance.-Manufactured in accordance with DIN and ISO international standards.-Certified by BAM (Bundesanstalt fur Materialforschung und-prufung), a German federal material testing laboratory.atribut:
- Blade Width: 45mm
- Total Length: 300mm
- Material: Beryllium Copper
Daftar Harga tools anti spark Terbaru October 2026
| GP TOOLS Striking Box End Wrench Non Sparking Wrench (Kunci Ring Pukul) | Rp1.099.900 |
| BAHCO Scraper Non-Sparking Flexible (Kape) | Rp3.299.900 |
| HAMACO Non-Sparking Double-end Wrench | Rp1.799.900 |
| GP TOOLS Striking Box End Wrench (Kunci Ring Pukul) | Rp78.900 |
| BAHCO Non-Sparking Ring & Slogging Wrench (Kunci Ring) | Rp1.299.900 |
| TEKIRO Striking Box End Wrench (Kunci Ring Pukul) | Rp289.900 |
| Kennedy Striking Box End Wrench (Kunci Ring Pukul) | Rp559.900 |
| Kenmaster Skop Pasir | Rp70.900 |
| Kennedy Striking Box End Wrench (Kunci Ring Pukul) | Rp809.900 |
| Kennedy Striking Box End Wrench Spark Resistant BE-CU (Kunci Ring Pukul) | Rp1.599.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/rgP103456988-2.jpg)
/P102625208-2.jpg)

/qoP103456960-1.jpg)
/P102632703-1.jpg)
/6bP101000227-3.jpg)
/ptP101005929-10.jpg)

/rqP103141998-3.jpg)
/oqP103142890-5.jpg)

/7xP103078285-2.jpg)
/7sP102625280-2.jpg)



/P102632527-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)