Beli tool bit di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. K55 HSS Square Tool Bit (Pahat Bubut)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp34.900

  2. SOMTA Square Toolbit (Pahat Bubut)
    Mulai

    Rp52.900

    SOMTA Square Toolbit (Pahat Bubut)
    Deskripsi:
    Square ToolbitsBlanks for the manufacture of tools for high tensile and heat resistant steels where high temperatures and abrasion may be expected during machining, 10° bevel at both ends.
    atribut:
    • Standard: ISO 5421
  3. KYOTO TOOL (KTC) Hex Socket Bit
    Mulai

    Rp119.900

    KYOTO TOOL (KTC) Hex Socket Bit
    Deskripsi:
    Set Contents : Bit one, a single set screw
    atribut:
    • Total Length: 41mm
    • Conformity Number: BT2-3/16 ,BT3-3/16,BT4-3/16
    • Material: Special tool steel
    • Socket Size: 6.3mm
  4. monotaro.id Hexagonal Nut
    Mulai

    Rp3.900

    monotaro.id Hexagonal Nut
    Deskripsi:
    HEX NUT M10 - 1,5- Untuk Baut M10- Pitch (Drat) 1,5- Kunci Pas 17- Shield +- Material Besi- Finishing Plated Galvanis
    atribut:
    • Finishing: Plated Galvanis
    • Material: Besi
  5. monotaro.id HSS Turning Tool (Pisau Pahat Bubut)
    Mulai

    Rp28.900

    monotaro.id HSS Turning Tool (Pisau Pahat Bubut)
    atribut:
    • Material: HSS
    • Type: M2
  6. Allwin HSS Square Tool Bit (Pisau Pahat Bubut)
    Mulai

    Rp18.900

  7. Sherwood HSS Tool Bit (Mata Pahat Bubut)
    Mulai

    Rp68.900

    Sherwood HSS Tool Bit (Mata Pahat Bubut)
    Deskripsi:
    HSS Square Inch.Cut faster, 'stand up' longer and reduce costs. Square and rectangular toolbits supplied with 15° bevelled ends. Parting-off blades supplied with 2° side taper, 10° bevel (top and bottom).
    atribut:
    • ECLASS Code: 21010902
    • Finish/Coating: Uncoated
    • Material: High Speed Steel
    • Material Grade: M2
    • System of Measurement: Inch
    • UNSPSC: 27112232
  8. NACHI Super Hard Long 4 Flute End Mill - 6210 (Mata Pahat Frais)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp289.900

    NACHI Super Hard Long 4 Flute End Mill - 6210 (Mata Pahat Frais)
    Deskripsi:
    It's suitable for side milling of workpiece material from Steel and Stainless Steel to Aluminum.
    atribut:
    • Material: High Speed Steel (HSS)
  9. Cabletime HDMI Switcher
    Mulai

    Rp149.900

    Cabletime HDMI Switcher
    atribut:
    • Packaging: Color Box
  10. Insize Threaded Plug Gauge Dim Type Metric (Alat Pengukur Ulir)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp629.900

    Insize Threaded Plug Gauge Dim Type Metric (Alat Pengukur Ulir)
    atribut:
    • Thread Class: 6H
    • Handle Color: Black
    • Thread Type: Metric
    • Gauge Type: Go/No-Go (Plus/Minus)
    • Dimension Type: Metric
    • Gauge Finish: Uncoated
    • Gauge Material: Steel
    • Handle Design: Double End
    • Thread Direction: Right Hand
  11. BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  12. Kennedy Long Hex Socket Bit 3/8 inch
    Mulai

    Rp189.900

    Kennedy Long Hex Socket Bit 3/8 inch
    Deskripsi:
    Individual Bits - Hexagon Ideal for accessing deep seated bolts that have been fitted knurled bodies for extra grip. Made from S2 chrome vanadium. Supplied on storage rail.
    atribut:
    • Material: Chrome Vanadium Steel
    • Overall Length: 100mm
    • Bit Length: 70mm
    • Bit Type: Hexagon
    • Drive Size: 3/8mm
    • Socket Type: Socket Bit
    • Drive Type: Square
    • Size System: Metric
    • Finish/Coating: Chrome Plated
    • Number of Points: 6
  13. TAIYO Abrasive Abrasive Paper KSCW-SS Series (Kertas Amplas)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp4.900

    TAIYO Abrasive Abrasive Paper KSCW-SS Series (Kertas Amplas)
    Deskripsi:
    - Cocok untuk pengamplasan basah dan kering pada industrial metal dan body repair.- Amplas Waterproof.- Backing C-Paper.
    atribut:
    • Size (mm): 230x280
    • Type: Sandpaper Sheet
    • Material: C-Paper (Waterproof)
    • Use for: Metal, Coating
  14. Orico HDMI Bi-Directional Splitter or Switcher 4K 60Hz (Switch HDMI)
    Mulai

    Rp84.900

    Orico HDMI Bi-Directional Splitter or Switcher 4K 60Hz (Switch HDMI)
    atribut:
    • Case Material: ABS
    • Color: Black
    • Dimensions (mm): 52.5x55x18
    • Refresh Rate: 4K@60Hz/1080P@120Hz Max
    • Resolution: Support 4Kx2K, and backward compatibility
    • System Supports: MAC OS/Windows/Linux
    • Version: HDMI-compatible 2.0
  15. Solid Tool HSS Square Bit (Pisau Pahat Bubut)
    Mulai

    Rp50.900

Daftar Harga tool bit Terbaru October 2026
K55 HSS Square Tool Bit (Pahat Bubut)Rp34.900
MST Tool Bit (Pisau Pahat Bubut)Rp139.900
SOMTA Square Toolbit (Pahat Bubut)Rp52.900
KYOTO TOOL (KTC) Hex Socket BitRp119.900
monotaro.id Hexagonal NutRp3.900
monotaro.id HSS Turning Tool (Pisau Pahat Bubut)Rp28.900
ALDO HSS Turning Tool (Pisau Pahat Bubut)Rp56.900
Allwin HSS Square Tool Bit (Pisau Pahat Bubut)Rp18.900
MST Corporation Spring ColletRp1.599.900
MST 4 Flute HSS End Mill (Mata Pahat Frais)Rp119.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)