Beli toko perkakas karawang di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Dell MonitorDeskripsi:To meet the heavy demands of contracting work, use the workhorse 2-motor TYPHOON 463. It is mounted on an ergonomically designed chassis with sturdy and well positioned handles, rotating front castors and large rear wheels for easy transportation, even over kerbs and steps, while its discharge hose provides effortless, no-spill emptying of tanks.Accessories:- Flexible Hosepipe 1pc- Suction Pipe 1set- Wet Floor Tools 1pc- Dry Floor Tools 1pc- Ground Nozzle 2pcs- Sunni Filter 1pc- Filter Bag 1pcatribut:
- Color Support: 16.7 million colors
- Resolution: Full HD (1080p) 1920 x 1080 at 60 Hz
- Aspect Ratio: 16:09
- Contrast Ratio: 1000:1
- Horizontal/Vertical Viewing Angle: 178
- Diagonal Size (inch): 27
- Brightness (cd/m²): 300
- Built-in Devices: USB 3.2 Gen 1 hub
- Dimensions (inch): 24x7.5x21
- Display Type: LED-backlit LCD monitor / TFT active matrix
- Panel Type: IPS
- Screen Coating: Anti-glare
- DRI Webbing Sling Double Ply for Load 2TonDeskripsi:Webbing sling umumnya terbuat dari bahan dasar 100% Materials webbing polyester berkekuatan tinggi yang diproduksi berdasarkan standard Eu-ropean Normalization (EN). Selain polyester, Materials dasar webbing juga dapat dibuat dari Nylon. Pembuatan webbing sling dilakukan secara spesifik sesuai kebutuhan berdasarkan penggunaan serta Batas Beban Angkat (Working Load Limit/WLL). Webbing sling dapat pula diproduksi bersamaan dengan aksesoris angkat lainnya yang seperti Masterlink, Shackles, Hooks dan lain-lain.atribut:
- Color: Green
- Material: Polyester
- Safety Factor: 7:1
- Width (mm): 60
- Working Load Limit (t): 2
Daftar Harga toko perkakas karawang Terbaru January 2026
| Dell Monitor | Rp3.599.900 |
| DRI Webbing Sling Double Ply for Load 2Ton | Rp73.900 |
| Dell Laptop Latitude | Rp16.999.900 |
Data diperbarui pada 02/01/2026 (Harga belum termasuk PPN)