Beli tie rod di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FESTO Tie Rodatribut:
- Size: 2
- Series: MS
- Medium Temperature (°C): -5 to 50
- Ambient Temperature (°C): -5 to 50
- KYB Shock Absorber (Shock Breaker)Deskripsi:Shock Absorber KYB diproduksi oleh PT. Kayaba Indonesia (PT. KYBI) yang digunakan oleh sekitar 90% pabrikan kendaraan di Indonesia baik Original Equipment Manufacturer (OEM) maupun Replacement Equipment Manufacturer (REM). KYB shock absorber diproduksi
- JTC Inner Tie Rod Toolatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Size: 1-3/16・1/1/4・1-5/16・1-7/16・14mm・17mm・33.6mm
- ASB Rod Ends BearingDeskripsi:ASB memiliki range produk Rod Ends Bearing yang lengkap digunkan pada industri automation, perakitan otomotif dan konstruksi
- AISIN Water PumpDeskripsi:AISIN takes pride in being the No. 1 Water Pump supplier to Japanese automobile manufactures. Utilizing the experience and knowledge gained throughout the years of cooperation directly with automotive manufacturers, AISIN is able to employ a technological advantage in manufacturing and supplying the best in quality and the most durable of products. With this momentum, AISIN is increasing the development, manufacturing and supply for European and American automobile manufacturers.AISIN Water Pumps provide optimal cooling without creating excess load to the engine. AISIN’s advanced aluminium die-casting technology allows for size and weight reductions without sacrificing cooling performance. The highest quality materials are used, creating stronger body design and resistance to corrosion. Advanced technological design produces smooth coolant flow channels, efficient rotors, ball bearings, and carbon ceramic mechanical sealing for optimum cooling performance and longevity.atribut:
- OEM Number: 16100-87249/87508
- Car Model: Xenia New VVT-i '07-,Sirion (Long)
- TEKIRO DR. Deep Wall Socket 1/2inch 12pt (Mata Sock)Deskripsi:Kunci sock yang didesain untuk membuka dan mengencangkan baut dan mur dengan mata sock yang lebih panjang daripada ukuran normalnya.Tekiro Mata Sock Deep Wall 1/2 Inch 12PT 08 mmItem Code : SC-DW0509TEKIRO 1/2 INCH KUNCI SOCK DEEP WALL 12 PT 8 MM merupakan suatu alat yang di desain untuk membuka dan mengencangkan baut atau mur dengan mata sock yang jauh lebih panjang dari yang normalnya Fungsi : untuk membuka dan memasang baut atau murMaterial : Chrome VanadiumDimensi : 77mm 34mm 13mmatribut:
- Dimension 3 (mm): 13
- 555 (SANKEI Industry) Stabilizer LinkDeskripsi:- This product is an important safety part, so be sure to outsource the replacement work to a certified maintenance company. If you replace it by yourself, you will be responsible for it and we will not be able to compensate you.
- Tajima RodDeskripsi:-A tape rod can be winded up speedily.
- Osram LED RetrofitDeskripsi:Discover a suitable replacement for W5W lamps-with LEDriving Standard W5W LED retrofit lamps. These lamps offer a modern LED lighting with two different light colors Cool White and Ice Blue. Due to the bright LED light with up to 6.700 Kelvin the lamps can be used for various applications in vehicle interiors. OSRAM provides a 4 year guarantee for this product. Footnote: Interior Only. These products do not have ECE approval. This means they must not be fitted in any exterior automotive application.atribut:
- Nominal Voltage (V): 12
- Sherlock Tusen Klepatribut:
- Material: Brass
- TEKIRO Tang BuayaDeskripsi:TEKIRO TANG BUAYA LURUS 7 INCH biasa dilengkapi dengan pengunci obyek yang dioperasikan dengan cara memuntir pada bagian ujung tangkainya. Fungsi dari tang ini adalah untuk menjepit suatu baut dan mur.Fungsi : mengunci baut atau murMaterial : Chrome Vanadiumdipergunakan untuk pekerjaan menjepit / menggigit objek dengan cengkraman yang sangat kuat layaknya kekuatan gigitan buaya yang sangat kencang dan sulit dilepaskan.Ukuran panjang 7" inch atau sekitar 177 mm dengan lebar 54 mm.Bahan Besi yang sudah disepuh dan Anti Karat.Pabrikasi dengan metoda 'Drop Forging' untuk meningkatkan kekerasan kunci.Silver Matt Fully Polish Finishing.Produk ini sangat berkualitas dan presisi.atribut:
- Dimension 3 (mm): 12
- Gates Belt Delta Narrow SPB Seriesatribut:
- Width (mm): 16
- Height (mm): 13
- Makita Tool BoxDeskripsi:Stackable for easy Transportation
- THK Rod End Phs Type (Right Thread Type)atribut:
- JIS Class: JIS Class 2
Daftar Harga tie rod Terbaru January 2026
| FESTO Tie Rod | Rp119.900 |
| KYB Shock Absorber (Shock Breaker) | Rp559.900 |
| JTC Inner Tie Rod Tool | Rp1.899.900 |
| 555 (SANKEI Industry) Tie Rod End | Rp469.900 |
| ASB Rod Ends Bearing | Rp13.900 |
| AISIN Water Pump | Rp479.900 |
| AISIN Rack End | Rp509.900 |
| TEKIRO DR. Deep Wall Socket 1/2inch 12pt (Mata Sock) | Rp41.900 |
| 555 (SANKEI Industry) Stabilizer Link | Rp379.900 |
| IKO Rod End PHS Series | Rp81.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




















































































































































/P102927470-1.jpg)

%20Tie%20Rod%20End/c4P110234436-1.jpg)



/99P101000333-8.jpg)
%20Stabilizer%20Link/cmP110234454-1.jpg)









/fwP105435572-1.jpg)