Beli thermometer bimetal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RANSBURG Termometer Bimetal
    Mulai

    Rp379.900

    RANSBURG Termometer Bimetal
    atribut:
    • Diameter (inch): 4
    • Drat (inch): 1/2
    • Connection Type: Bottom
    • Stick Length (cm): 10
    • Material: Stainless Steel
  2. SATO Bimetal Thermometer
    Mulai

    Rp1.499.900

    SATO Bimetal Thermometer
    atribut:
    • Case Outer Diameter (mm): 80
  3. Sense Thermometer Bimetal Analog
    Mulai

    Rp519.900

    Sense Thermometer Bimetal Analog
    atribut:
    • Size (inch): 4
    • Lever Length (mm): 6
  4. CP Thermometer Bimetal Analog
    Mulai

    Rp249.900

    CP Thermometer Bimetal Analog
    atribut:
    • Size (inch): 3
    • Lever Length (mm): 6
  5. YAMAMOTO KEIKI All SUS Bimetal Thermometer
    Mulai

    Rp2.999.900

    YAMAMOTO KEIKI All SUS Bimetal Thermometer
    atribut:
    • Material: SUS
    • Diameter: 8
  6. Wiebrock Thermometer Bimetal 4inch Stainless Steel
    Mulai

    Rp649.900

    Wiebrock Thermometer Bimetal 4inch Stainless Steel
    atribut:
    • Material: Stainless Steel
    • Size (inch): 4
  7. OHAUS Defender 3000 Series Bench Scales
    Mulai

    Rp17.999.900

    OHAUS Defender 3000 Series Bench Scales
    Deskripsi:
    The OHAUS Defender 3000 Series line of bench scales is ideal for general weighing and simple counting applications in production, packaging, warehouse, inventory, shipping and receiving areas. The Defender 3000 Series features a simple, yet rugged tubular-frame base design and indicators with tactile keys, backlit LCD display, built-in rechargeable battery operation and flexible mounting capabilities.
    atribut:
    • Platform Construction: Stainless Steel
  8. SK SATO Bimetal Thermometer
    Mulai

    Rp3.699.900

    SK SATO Bimetal Thermometer
    Deskripsi:
    -The case, screws, and temperature sensitive part are all made of stainless steel(SUS304)which makes it excellent rust proof and corrosion proof. -Measurement target: Liquid/air.
  9. Kenmaster Bimetal Dial Thermometer
    Mulai

    Rp149.900

    Kenmaster Bimetal Dial Thermometer
    Deskripsi:
    Suhu yang akurat mempermudah Anda mengatur tingkat kematangan makanan.
    atribut:
    • Temperature Range (°C): 0 to 300
    • Dial Diameter (inch): 3
    • Probe Length (mm): 100
  10. GRT Bimetal Thermometer
    Mulai

    Rp1.399.900

    GRT Bimetal Thermometer
    atribut:
    • Accuracy (%): 1
    • Stem Diameter (mm): 6
    • Stem Length (mm): 100
  11. Shinwa Rules Thermometer T-Shape Round (Pengukur Suhu)
    Mulai

    Rp269.900

    Shinwa Rules Thermometer T-Shape Round (Pengukur Suhu)
    atribut:
    • Material: Body, holder: stainless steel
    • Thermometer Type: Round T shape
    • Type of display Temperature: analog
    • Dimension: Ø35x145mm
    • Temperature Measurement Range: 0 to 100°C
    • Precision: ± 2°C
    • 1 Scale: 2°C
  12. RANSBURG Thermometer 3inch
    Mulai

    Rp239.900

    RANSBURG Thermometer 3inch
    atribut:
    • Material: 304 Stainless Steel
    • Accuracy class: ±1.5%
    • Connection Size (inch): 1/2 NPT
    • Dial Size (inch): 3
    • Stick Length (cm): 10
  13. Wipro Thermometer Fleksibel
    Mulai

    Rp519.900

    Wipro Thermometer Fleksibel
    atribut:
    • Dial Size (inch): 4
    • Length (mm): 100
  14. Sato Keiryoki Mfg Bimetal Thermometer
    Mulai

    Rp1.999.900

    Sato Keiryoki Mfg Bimetal Thermometer
    Deskripsi:
    Robust industrial thermometer using bimetallic expansion. The cost has been reduced by using polyamide resin for the case and brass for the temperature sensing part and screws.*Please specify a scale range that has a margin for the temperature you will be using. Example: When using 100°C, specify the scale range from 0 to 150°C. 1. When measuring liquids of 50°C or higher (risk of burns or fire) 2. When pressure of 0.5 MPa or higher is applied 3. When measuring a corrosive object to be measured (However, SUS304 may not be suitable for corrosion resistance depending on the environment.) *Avoid installation in locations subject to vibration. *Specifications other than stock standard products can be made to order. Please contact us.
    atribut:
    • Connector Thread: PT1/2
    • Temperature Display: analog
    • Type of thermometer: Bimetal type
  15. ALDO Thermometer Lurus
    Mulai

    Rp329.900

    ALDO Thermometer Lurus
    atribut:
    • Dimensions (inchxmm): 4x150
    • BSPT (inch): 1/2
  16. Kusam Meco Probe Temperature Meter
    Mulai

    Rp559.900

    Kusam Meco Probe Temperature Meter
    Deskripsi:
    Food Thermometer Model KM 6503Temperature unit °C / °F changeableData Hold Function
Daftar Harga thermometer bimetal Terbaru October 2026
RANSBURG Termometer BimetalRp379.900
SATO Bimetal ThermometerRp1.499.900
Sense Thermometer Bimetal AnalogRp519.900
CP Thermometer Bimetal AnalogRp249.900
YAMAMOTO KEIKI All SUS Bimetal ThermometerRp2.999.900
Wiebrock Thermometer Bimetal 4inch Stainless SteelRp649.900
OHAUS Defender 3000 Series Bench ScalesRp17.999.900
Sato Keiryoki Mfg Bimetal ThermometerRp459.900
SK SATO Bimetal ThermometerRp3.699.900
Kenmaster Bimetal Dial ThermometerRp149.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait