Beli thermocouple tipe r di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AND Thermocouple Thermometer (K Type)
    Mulai

    Rp1.099.900

    AND Thermocouple Thermometer (K Type)
    Deskripsi:
    Thermocouple(K) Thermometer 1 Channel
  2. Fort Kabel Sensor Suhu (Thermocouple)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp21.900

    Fort Kabel Sensor Suhu (Thermocouple)
    atribut:
    • Cable Size (mm): 5x2000
  3. Hioki Thermocouple
    Mulai

    Rp639.900

    Hioki Thermocouple
    atribut:
    • Type: K-type, tip exposed
    • Diameter: 0.3 mm (0.01 in)
    • Length: 80 cm (2.62 ft)
    • Temperature Range: -40 to 260 degrees C (-40 to 500 degrees F)
  4. AS ONE Option For Ih Type Hot Plate
    Mulai

    Rp769.900

    AS ONE Option For Ih Type Hot Plate
    atribut:
    • Dimensions (mm): Sensing part: 1.6×200
    • AS ONE Part Number: 1-6537-04
    • Fit: IH Type Hot Plate (CH101) (AS ONE Part No. 1-7560-01)
    • Temperature Range (°C): 0 to 400
  5. AS ONE Resistance Temperature Detecto Sheath Type
    Mulai

    Rp2.499.900

    AS ONE Resistance Temperature Detecto Sheath Type
    atribut:
    • Material: Sheath / Stainless steel (SUS316), Coating / Vinyl shield (VLS)
    • Terminal specifications: Crimp terminal (4Y)
    • Lead Wire (m): 2
  6. AS ONE K Thermocouple Sheath Type With Connector
    Mulai

    Rp849.900

    AS ONE K Thermocouple Sheath Type With Connector
    atribut:
    • Material: Sheath / stainless steel (SUS304), lead wire coating / glass
    • Type: Sheath type with connector
    • Lead Wire (m): 2
    • Terminal specifications: omega type connector
  7. AS ONE K Thermocouple Sheath Type No Connector
    Mulai

    Rp639.900

    AS ONE K Thermocouple Sheath Type No Connector
    Deskripsi:
    We offer an extensive lineup.
    atribut:
    • Material: Sheath / stainless steel (SUS316), lead wire coating / glass
    • Type: sheath type
    • Lead Wire (m): 2
    • Terminal specifications: Crimp Y terminal
  8. KRISBOW Termometer Digital
    Mulai

    Rp1.199.900

    KRISBOW Termometer Digital
    atribut:
    • Dimensions (mm): 165x76x43
    • Type Input: Dual
    • Temperature Range (°C): 20 - +1000
    • Temperature Range (°F): 4 - +1832
  9. Extech Thermocouple Digital Thermometer
    Mulai

    Rp9.699.900

    Extech Thermocouple Digital Thermometer
    Deskripsi:
    - Records data on an SD card in Excel format- Offset adjustment used for zero function to make relative measurements.- Records readings with real date and time stamp.- Min/Max, Data Hold, Auto Power Off.
    atribut:
    • Accuracy (%): ±0.4% +1.8°F/1°C (Types J, K, E, T, Pt100) ±0.5% +2°F/1°C (Types R, S)
    • Thermocouple: K,E,J,R,S,T
    • Temperature Range (°C): -200 to 850
    • Dimensions (mm): 182x73x4735
    • Memory Capacity : 20M data records using a 2G SD card
    • Power: 6 x AA (1.5V) batteries
    • Resolution (°): 0.1/1
  10. GENESIS Spray Gun
    Mulai

    Rp269.900

    GENESIS Spray Gun
    atribut:
    • Outer Diameter (mm): 20
    • Inner Diameter (mm): 1
  11. Meiji Hand Spray Gun F110 Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    Meiji Hand Spray Gun F110 Series
    Deskripsi:
    This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
  12. Meiji Piece Gun, Compact Spray Gun MP/F55 Series
    Mulai

    Rp2.299.900

    Meiji Piece Gun, Compact Spray Gun MP/F55 Series
    atribut:
    • Type of feed: Gravity
  13. Meiji Automotive Refinishing Spray Gun F-ZERO
    Mulai

    Rp3.199.900

    Meiji Automotive Refinishing Spray Gun F-ZERO
    Deskripsi:
    F-ZERO memberikan kualitas semprotan ideal dengan mengoptimalkan kontrol partikel sebagai bentuk teknologi terbaru kami.Cocok untuk pekerjaan teknik maupun pengecatan yang sensitif.
    atribut:
    • Spraying pressure: 0.2MPa
    • Paint feed system: Gravity
  14. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  15. Custom Digital Thermometer
    Mulai

    Rp1.899.900

    Custom Digital Thermometer
    Deskripsi:
    -Various temperature measurements can be made by replacing the probe.
  16. Custom Thermometer
    Mulai

    Rp999.900

    Custom Thermometer
    Deskripsi:
    -Various temperature measurements can be made by replacing the probe.
  17. Custom Infrared Thermometer
    Mulai

    Rp1.499.900

    Custom Infrared Thermometer
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
    atribut:
    • Dimensions (mm): 36x88.5x134
    • Emissivity: 0.95 (Fixed)
    • Power Supply: Laminated Type 9V Dry Batteryx1 (sold separately)
    • Measurement Temperature Range (°C): -50 to 500
    • Minimum Temperature Display (°C): 0.1
Daftar Harga thermocouple tipe r Terbaru March 2026
AND Thermocouple Thermometer (K Type)Rp1.099.900
Fort Kabel Sensor Suhu (Thermocouple)Rp21.900
Hioki ThermocoupleRp639.900
AS ONE Option For Ih Type Hot PlateRp769.900
AS ONE Resistance Temperature Detecto Sheath TypeRp2.499.900
AS ONE K Thermocouple Sheath Type With ConnectorRp849.900
AS ONE K Thermocouple Sheath Type No ConnectorRp639.900
KRISBOW Termometer DigitalRp1.199.900
Extech Thermocouple Digital ThermometerRp9.699.900
GENESIS Spray GunRp269.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)