Beli test probe di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Dial Gauge Lever Contact Pointatribut:
- Ball Diameter (phi mm): 3
- Mitutoyo Part Number: 900391
- Hioki Test LeadDeskripsi:Test Leads for Digital HiTesters Series to take measurements
- Hioki Test Lead Bundlingatribut:
- Length (m): 1.2
- Sanwa Test LeadDeskripsi:-Test leads for testers are made by SANWA ELECTRIC.-A set of a red and a black lead.
- Hioki Test LeadsDeskripsi:-Compatible to various types of insulation resistance testers.atribut:
- Corresponding Models: IR4051-10, IR4052-10, etc.
- Material: Resin/Plastic
- KYORITSU Measurement Cordatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Hioki Digital Insulation Tester (Pengukur Isolasi)Deskripsi:Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
- Hioki Multimeter Digital (Multitester)Deskripsi:The Hioki Digital Multimeter Series consists of a diverse array of meters ranging from professional to industrial to pocket meters, delivering a super fast response rate and safety features that take electrical testing to a higher level.
- Non Brand Digital Multimeter CableDeskripsi:Kabel multimeter ini mempunyai ujung lancip seperti jarum. Cocok untuk mengukur komponen yang kecil seperti komponen di telepon genggam dan tablet. Bisa digunakan untuk semua multimeter / multitester / avometer standard.atribut:
- Withstands Voltage (V/A): 1000/10
- Packaging Dimensions (cm): 8.5x1x18
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- MILWAUKEE Test Probe Leadsatribut:
- For use with: Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
- Standards: UL
- Item - Test Lead: Test Probe Leads
- Connection - Test Lead: Right Angle Shrouded Plug to Probe
- Length - Test Lead: 4 ft 7 in
- Max. Voltage - Test Lead (V): 1000
- Color Code - Test Lead: Black/Red
- Instrument Safety Rating: CAT III 1000V, CAT IV 600V
- Max. Amps - Test Lead (A): 10
- Number of Cords: 2
- Hioki Test PinDeskripsi:Attaches to the tip of the banana plug cable
- Sinar Dunia Kertas HVS A3 80gsm (Kertas Fotocopy)Deskripsi:Kertas Fotokopi SiDU adalah kertas multifungsi untuk memenuhi kebutuhan kantor serta institusi. Dengan kualitas kertas terbaik, kertas fotokopi SiDU diciptakan untuk mesin fotokopi berkecepatan tinggi menghasilkan hasil cetak terbaik.atribut:
- Number of Sheets: 500
- Paper Type: Multi Purpose Paper
- Color: White
- Paper Weight (gsm): 80
- Size: A3
- Size (mm): 297x420
- Hioki Communication Package(USB)Deskripsi:Communication Package for DT428X (USB).atribut:
- Use for: Digital multimeter DT4280s & DT4250s
- Compatible to: Windows 8.1/ 8/ 7/ Vista
Daftar Harga test probe Terbaru January 2026
| Hioki Test Lead Set | Rp159.900 |
| Mitutoyo Dial Gauge Lever Contact Point | Rp199.900 |
| FLUKE Test Probe Adapter Kit | Rp1.799.900 |
| Hioki Test Lead | Rp209.900 |
| Hioki Test Lead Bundling | Rp419.900 |
| Sanwa Test Lead | Rp289.900 |
| Hioki Test Lead | Rp149.900 |
| Hioki Test Leads | Rp509.900 |
| KYORITSU Measurement Cord | Rp189.900 |
| Hioki Digital Insulation Tester (Pengukur Isolasi) | Rp4.799.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




























































































































































/P102091784-1.jpg)
/j1P102091685-6.jpg)

/ivP102049679-5.jpg)



/8aP101002298-10.jpg)
/P102091609-1.jpg)