Beli terminal block weidmuller di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WEIDMULLER Terminal Block Motor Connection Type (Terminal Panel Listrik)atribut:
- Height (mm): 107.5
- Height (inch): 4.232
- Depth (mm): 88
- Depth (inch): 3.465
- Color: dark beige
- WEIDMULLER Terminal Block (Terminal Panel Listrik)Deskripsi:-A small terminal block that can be mounted directly onto machines.-A clamp type that does not require a round terminal and can connect stripped wires as it is.-Contributes to space saving as a relay terminal block.-For relay terminal blocks in places with no space.
- WEIDMULLER Terminal Block Marshalling Type (Terminal Panel Listrik)atribut:
- Width (inch): 0.362
- OMRON Terminal Block DIN Rail Push-In XW5T-P (Terminal Panel Listrik)Deskripsi:Push-in Plus terminal block. It is easy to insert and hard to pull out as if it were inserted into an earphone jack. Two-handed work can be done by the driver holding mechanism. Space-saving with a minimum width of 3.5mm. Contributes to miniaturization of control panels.
- OMRON Din Rail Terminal Block Push-In Type XW5G-P For GroundingDeskripsi:Push-in Plus terminal block. It is easy to insert and hard to pull out as if it were inserted into an earphone jack. Two-handed work can be done by the driver holding mechanism. Space-saving with a minimum width of 3.5mm. Contributes to miniaturization of control panels.
- monotaro Group Terminal BlockDeskripsi:Produk ini juga sering disebut dengan Terminal Strip, Barrier Terminalatribut:
- Material: [Terminal base] Phenol (black), [Cover] PC (transparent)/UL94-V0, [Conductive plate] Brass (nickel plating), [Terminal screw part] Iron (chromate), [Inscription seal] Fiber
- Number of Poles: 6P
- Terminal screw: M5
- Type of Sign: Direct attachment
- Maximum Current (A) : 3.5mm 2 wires: 30, 5.5mm 2 wires: 40, 8mm 2 wires: 50
- Rated Insulation Voltage (V) : 600
- Terminal Connection: screw
- Withstand Voltage (V) : 2500
- LARKIN Crimp Terminal Fork Type (Skun Y)Deskripsi:Berfungsi untuk penyambungan kabel ke terminal atau panel dengan dibautkan pada bussbar atau panel.Mudah PemasanganTahan KorosiTerminal dan Connector
- Phoenix Contact Terminal Block Power Distribution Type (Terminal Panel Listrik)Deskripsi:Distribution block, nom. voltage: 690 V, nominal current: 24 A, number of connections: 6, number of positions: 1, connection method: Push-in connection, Rated cross section: 2.5 mm2, cross section: 0.14 mm2 - 4 mm2, mounting type: NS 35/7,5, NS 35/15, color: gray
- TRUSCO Terminal Block (Terminal Panel Listrik)atribut:
- Accessories: End stops, DIN rails, markers, end plates
- Button Color: Orange
- Color: Gray
- Height (mm): 33
- Length (mm): 68
- Material: 66 nylon
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Set Contents: Terminal block x 1, end stop x 2, DIN rail 68mm x 1, marker x 1, end plate x 1
Daftar Harga terminal block weidmuller Terbaru March 2026
| WEIDMULLER Terminal Block Motor Connection Type (Terminal Panel Listrik) | Rp9.199.900 |
| WEIDMULLER Terminal Block (Terminal Panel Listrik) | Rp90.900 |
| Phoenix Contact Terminal Block (Terminal Panel Listrik) | Rp63.900 |
| WEIDMULLER Terminal Block Motor Connection Type (Terminal Panel Listrik) | Rp3.999.900 |
| WEIDMULLER Terminal Block Feed-Through Standard (Terminal Panel Listrik) | Rp929.900 |
| WEIDMULLER Terminal Block Marshalling Type (Terminal Panel Listrik) | Rp5.499.900 |
| OMRON Terminal Block DIN Rail Push-In XW5T-P (Terminal Panel Listrik) | Rp12.900 |
| OMRON Din Rail Terminal Block Push-In Type XW5G-P For Grounding | Rp40.900 |
| WEIDMULLER Terminal Block Feed-Through 1-Tier (Terminal Panel Listrik) | Rp239.900 |
| WEIDMULLER Terminal Block Feed-Through 1-Tier (Terminal Panel Listrik) | Rp1.699.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/h1P104591613-1.jpg)
/P102852079-1.jpg)
/biP105753414-1.jpg)
/4xP104602177-1.jpg)
/kwP104618752-1.jpg)
/dtP104601497-1.jpg)
/erP105935531-1.jpg)

/ngP104607844-1.jpg)
/giP104595594-1.jpg)
/bgP105755412-1.jpg)
/lwP104602788-11.jpg)

/4hP109185161-1.jpg)

/9dP105560337-1.jpg)

/e9P105935513-1.jpg)
/0uP108895030-1.jpg)
/m2P111900794-1.jpg)