Beli tenaga surya di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Dunamos Panel SuryaDeskripsi:Solar panel 50 wp moncrystaline bersertifikat ISO,CE, TUV dll.atribut:
- Tolerance Wattage (%): 0-+3
- Trina Solar Panel Monocrystallineatribut:
- Cell Type: 144 Cell (6x24) | Solar Cell Monocrystalline
- Module Dimensions (mm): 2031x1011x30
- Max. Power Voltage (V): 42.6
- Peak Power Watt (W): 410
- Max. Power Current (A): 9.63
- Open Circuit Voltage (V): 50
- Module Efficiency (%): 20
- Photovoltaic Cable (mm): 4.0 with TS4 Connection
- Power Output Tolerance: ± 5
- Short Circuit Current (A): 10.25
- SOLANA Solar Panel PolycrystallineDeskripsi:The Structure of Solar Modules- CellsThe hi-efficiency of mono and poly solar cells ensure adequate power for panels.- GlassLow-iron tempered glass, 3.2mm thickness with higher reflectivity.- EVAHighertransmission rate, antioxidant capacity and temperature resistance, no expansion or contraction.- Back filmIncrease efficiency of modules slightly and reduce module's temperature. Aging resistance, corrosion resistance and airtight.- Aluminum FrameUsingthe framework of the anodized aluminum frame with high intensity, mechanical shock resistance capacity.atribut:
- Normal Operating Temperature Conditions (NOTC) (°C): 47
- Power Tolerance (%): Pmax 0 to +3
- Temperature Coefficients (%/°C): ISC +0.06, VOC ISC -0.35, Pmax -0.4
- Temperature Cycling Range (°C): -40 to +85
- SOLANA Solar Panel MonocrystallineDeskripsi:The Structure of Solar Modules- CellsThe hi-efficiency of mono and poly solar cells ensure adequate power for panels.- GlassLow-iron tempered glass, 3.2mm thickness with higher reflectivity.- EVAHighertransmission rate, antioxidant capacity and temperature resistance, no expansion or contraction.- Back filmIncrease efficiency of modules slightly and reduce module's temperature. Aging resistance, corrosion resistance and airtight.- Aluminum FrameUsingthe framework of the anodized aluminum frame with high intensity, mechanical shock resistance capacity.atribut:
- Normal Operating Temperature Conditions (NOTC) (°C): 47
- Power Tolerance (%): Pmax 0 to +3
- Temperature Coefficients (%/°C): ISC +0.06, VOC ISC -0.35, Pmax -0.4
- Temperature Cycling Range (°C): -40 to +85
- GRAPE SOLAR Solar PanelDeskripsi:Grape Solar solar panels use sunlight (a renewable source of energy) to power commercial and residential buildings as well as lighting, gates, and electric fences. They are effective in environments with high temperatures and weak light. The panels' frames are designed to withstand wind and snow loads up to 50 lb./sq. ft.atribut:
- UNSPSC: 60104701
- Cable Length (inch): 35 3/8
- Cell Type: Monocrystalline
- Connector: 4mm PV
- Depth (inch): 1 19/50
- Frame: Yes
- Height (inch): 31 89/100
- Max. System Voltage (VDC): 600 (UL)
- Module Efficiency: 17.3 %
- Nominal Output Power (W): 100
- Number of Cells: 36
- Open Circuit Voltage (V): 23.1
- Operating Temperature Range (°F): -40 to 185
- Panel Max. Power Point Current (A): 5.23
- Panel Max. Power Point Voltage (V): 19.12
- Power Tolerance: 0% to +6%
- Short Circuit Current (A): 5.59
- Standards: CE
- Width (inch): 28 3/20
- VOZ MPPT Solar Charge ControllerDeskripsi:Baterai MPPT 60A Auto (12V-48V) 150Biasa di Gunakan untuk Baterai BTS - Baterai Solar Panel - Baterai UPSMPPT merupakan singkatan dari Maximum Power Point Tracking, yang dalam bahasa indonesia berarti Pelacakan Titik Daya Maksimum. Ini adalah teknologi yang digunakan dalam sistem pengecasan baterai untuk mengekstrak daya maksimum dari panel surya. Dalam kondisi tertentu, panel surya tidak dapat menghasilkan daya maksimum karena adanya variasi suhu, intensitas cahaya, dan resistansi internal panel. MPPT berfungsi untuk menemukan titik kerja terbaik panel surya di mana daya yang dihasilkan adalah maksimum.atribut:
- Category: MPPT
- Non Brand Mata Kucing JalanDeskripsi:Paku marka jalan kaca bening berbentuk bulat menonjol setengah lingkaran, akan bersinar ketika terpapar cahaya ,fungsinya untuk mempertegas garis marka jalan di area minim pencahayaan.atribut:
- Material: Glass tempered and Steel
- Dimensions (cm): 10x6x5
- Color: White
- WIKA Solar Water HeaterDeskripsi:Wika SWH bekerja dengan prinsip Thermosiphon, air yang mengalami pemanasan akan bergerak ke atas dan masuk kedalam tangki. Pada saat bersamaan, air di dalam tangki yang bersuhu rendah terdorong turun masuk ke dalam panel kolektor. Kondisi ini terus berkesinambungan sehingga terjadi sirkulasi pergantian ait secara otomatis yang mengakumulasi peningkatan suhu air dan menghasilkan panas.- HematTanpa biaya energi karena menggunakan energi surya- Ramah LingkunganTidak menghabiskan energi listrik, hanya menggunakan tenaga surya- Kualitas terbaikMaterial tahan karat, menjamin air panas lebih higienis dan menyehatkan- Layanan Purna JualMudah ditemui tersebar di seluruh Indonesia, selalu siap, membantu andaDengan menggunakan Wika Solar water Heater, kebutuhan air panas didalam rumah akan jauh lebih hemat tanpa harus mengeluarkan biaya yang besar per bulan untuk keperluan listrik maupun gas. Penghematan biaya energi yang cukup besar ini dapan anda alihkan untuk keperluan rumah tangga lainnya.
- Honda Power Product Generator (Mesin Genset)atribut:
- Frequency (Hz): 50
- KRUSHERS Sepatu Boots Safety Pull On Half Knee Texas (Sepatu Proyek)Deskripsi:Sepatu boots rigger Texas tanpa tali merupakan produk yang paling sering dibeli dari rangkaian sepatu KRUSHERS®. Sepatu ini terkenal karena ringan dan tahan banting. Ekstra bantalan dan perlindungan ekstra di bagian tumit dan jari kaki tidak hanya untuk kenyaman, tetapi juga untuk keselamatan pengguna. Terdapat pilihan dari outsole TPU standar serbaguna yang tahan banting atau outsole karet nitril yang tahan panas dan cocok untuk penggunaan heavy duty dan perlindungan terhadap permukaan panas (tahan sampai suhu 300°C).
- KRISBOW Lampu Jalan SolarDeskripsi:Krisbow menghadirkan lampu jalan yang dapat menghasilkan cahaya lebih terang sebagai sumber penerangan saat malam hari. Lampu jalan ini lebih hemat energi karena menggunakan tenaga surya yang juga lebih baik untuk bumi. Selain itu, lampu jalan dari Krisbow ini memiliki kualitas IP66 yang tahan terhadap air. Memiliki daya sebesar 100 watt dengan intensitas cahaya 5.700 lumens yang mudah dan fleksibel untuk dipasang.atribut:
- CRI: 70
- CCT (K): 6500
- Color: Black
Daftar Harga tenaga surya Terbaru December 2025
| Dunamos Panel Surya | Rp499.900 |
| Trina Solar Panel Monocrystalline | Rp3.099.900 |
| SOLANA Solar Panel Polycrystalline | Rp779.900 |
| SOLANA Solar Panel Monocrystalline | Rp839.900 |
| GRAPE SOLAR Solar Panel | Rp3.599.900 |
| VOZ MPPT Solar Charge Controller | Rp1.999.900 |
| Non Brand Mata Kucing Jalan | Rp86.900 |
| WIKA Solar Water Heater | Rp39.999.900 |
| Honda Power Product Generator (Mesin Genset) | Rp6.999.900 |
| Hyundai Genset Diesel Silent | Rp23.999.900 |
Data diperbarui pada 10/12/2025 (Harga belum termasuk PPN)

























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/Non%20Brand%20Mata%20Kucing%20Jalan/7xP104822285-1.jpg)

/p0P103759900-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/KRUSHERS%20Sepatu%20Boots%20Safety%20Pull%20On%20Half%20Knee%20Texas%20(Sepatu%20Proyek)/P101002362-1.jpg)