Beli tempat lakban di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Lakban OPP Heavy Packing dengan Dispenser Lakban (Solasi / Selotip)
    Mulai

    Rp34.000

    monotaro Lakban OPP Heavy Packing dengan Dispenser Lakban (Solasi / Selotip)
    Deskripsi:
    Heavy packing for
    atribut:
    • Length (m): 50
    • Adhesive Force: 5 or more N/25mm
    • Tape Length (m): 50
    • Tape Width (mm): 48
    • Adhesion Strength (N/25mm): 5 or more
    • Main application: For packing
    • Width (mm): 48
  2. monotaro Dispenser Lakban (Tempat Solasi)
    Rating:
    76% of 100
    (15)
    Mulai

    Rp23.000

    monotaro Dispenser Lakban (Tempat Solasi)
    Deskripsi:
    Produk ini juga sering disebut dengan dispenser tape
    atribut:
    • Overall Length (mm): About 142
    • Suitable Tape Width (mm): 50
  3. Kenko Dispenser Isolasi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp21.000

  4. Bantex Tempat Selotip (Dispenser Isolasi)
    Mulai

    Rp56.000

    Bantex Tempat Selotip (Dispenser Isolasi)
    Deskripsi:
    Tempat selotip dengan lapisan di permukaan yang halus, dilengkapi pisau stainless steel, dan pemberat sehingga tidak licin.
    atribut:
    • Length (cm): 5.7
    • Height (cm): 4.60
    • Width (cm): 10.8
    • Maximum Tape Width (cm): 1.2
  5. Joyko Dispenser Isolasi
    Rating:
    100% of 100
    (19)
    Mulai

    Rp8.000

  6. TRUSCO Dispenser Lakban Resin (Tempat Solasi)
    Mulai

    Rp109.900

    TRUSCO Dispenser Lakban Resin (Tempat Solasi)
    atribut:
    • Material: Body:ABS resin, Blade:Hardened steel (SK-5)
    • Maximum Tape Width (mm): 50
    • Maximum Tape Outside Diameter (mm): 123
    • Specification: With Expansion and contraction safety cover
    • Body dimensions (Width x Depth x Height): 66 x 154 x 86mm
    • Applicable tape: OPP tape
  7. MG Sign 3A
    Mulai

    Rp11.000

    MG Sign 3A
    atribut:
    • Material: PVC
  8. NACHI TAPE Tempat Selotip Mending
    Mulai

    Rp12.000

    NACHI TAPE Tempat Selotip Mending
    atribut:
    • Size: 18mm x 36yard
    • Accessories: Tape with dispenser
    • ICP: Yes
    • MSDS: Yes
  9. monotaro Dispenser Lakban Meja Besar (Tempat Solasi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    monotaro Dispenser Lakban Meja Besar (Tempat Solasi)
    Deskripsi:
    Produk ini juga sering disebut dengan Tape Dispenser
    atribut:
    • Material: steel
    • Color: Silver
  10. Lion Dispenser Lakban (Tempat Solasi)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp14.000

  11. TRUSCO Dispenser Lakban (Tempat Solasi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp24.000

    TRUSCO Dispenser Lakban (Tempat Solasi)
    Deskripsi:
    -The blade is sharp, responsible to from OPP tape to a wide range of tape.-For 3 inches (76mm) paper tube
  12. monotaro Dispenser Lakban (Tempat Solasi)
    Mulai

    Rp94.000

    monotaro Dispenser Lakban (Tempat Solasi)
    Deskripsi:
    Steel tape cutter -There is weight feeling, cut is stable and easy -When not in use, you can hide the cutter part with a safety cover. OPP, to Kraft tape.
    atribut:
    • Material: Iron
    • Color: Navy blue
    • Adapter Tape External Diameter (phi mm): 110
    • Adapter Tape Inner Diameter (phi mm): 75
    • Adapter Tape Width (mm): 50
    • Materials (Blade): SUS410
    • Package Weight (g): 246
  13. TRUSCO Dispenser Lakban Ergonomis (Tempat Solasi)
    Mulai

    Rp109.900

    TRUSCO Dispenser Lakban Ergonomis (Tempat Solasi)
    Deskripsi:
    -Tape cutting work by very light wrist snap becomes possible by means of the blade angle of 10°.-Contributes to reducing hand fatigue in the case of continuous use.-As a red line is in the center of the blade, it is possible to easily align the tape with the center of an object to paste.-As the hand hold part to insert the paper tube is constructed to be movable right and left, both right-handed and left-handed persons can use.-Optimum for work sites where tape cutters are continuously used frequently.-For 3 inches (76mm) paper tube.
  14. POWERPACK Pneumatic Carton Sealer
    Mulai

    Rp22.999.900

    POWERPACK Pneumatic Carton Sealer
    Deskripsi:
    This machine is a carton sealer machine that is widely used for large and small-scale businesses, this machine in addition to having an automatic road this machine can also be set in speed to suit your needs. This machine uses a compressor to drive it so it is environmentally friendly.
    atribut:
    • Voltage (V): 240
    • Frequency (Hz): 50
    • Conveyor Speed (m/minute): 16
    • Dimensions (cm): 98x100x130
    • Max. Packaging Size (cm): 50x50
    • Min. Packaging Size (cm): 15x12
    • Power (W): 180
    • Width of Duct Tape (cm): 3.6 / 4.8 / 6
  15. WIRAPAX Continuous Sealer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    WIRAPAX Continuous Sealer
    Deskripsi:
    Continuous Sealer merupakan barang yang tidak lagi asing bagi yang memiliki home industri atau bisnis rumahan. Alat tersebut melakukan proses pembungkusan yang berukuran kecil dengan mengunakan sistem pengendali suhu. Selain itu alat ini akan merekatkan kemasan plastik sekaligus dilengkapi dengan kode produksi serta kode kadaluarsa (expire date).Continuous Sealer with Gas Blower SF150G bergaransi resmi 1 tahun dengan harga termurah dan sparepart terlengkap. Continuous Sealer with Gas Blower SF150G ini bertnaga daya listrik 750 watt. Memiliki Sealing Film Thickness 0.02-0.08 mm dan hasil sealer selebar 12 mm serta mesin ini memiliki bobot mesin 39 kg.
  16. Kenko Alat Pemotong Lakban (Dispenser Isolasi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp37.000

    Kenko Alat Pemotong Lakban (Dispenser Isolasi)
    atribut:
    • Dimensions (cm): 17x8x5.7
    • Material: Metal
  17. SEKISUI Dispenser Lakban Tipe T (Tempat Solasi)
    52%
    Mulai

    Rp189.900

    SEKISUI Dispenser Lakban Tipe T (Tempat Solasi)
    atribut:
    • Applicable tape: OPP Tape
    • Main Body Materials: Steel
    • Blade Materials: Stainless Steel
    • Maximum Tape Outer Diameter (mm): 125
  18. GETRA Carton Sealer
    Mulai

    Rp7.899.900

    GETRA Carton Sealer
    Deskripsi:
    Strapping Force: 10-450N (adjustable). Width of Strapping Belt: 6-15mm (adjustable). Working table size: 73x57cm.
    atribut:
    • Voltage (V): 220
    • Phase: 1
    • Frequency (Hz): 50
Daftar Harga tempat lakban Terbaru December 2025
monotaro Lakban OPP Heavy Packing dengan Dispenser Lakban (Solasi / Selotip)Rp34.000
monotaro Dispenser Lakban (Tempat Solasi)Rp23.000
Kenko Dispenser IsolasiRp21.000
Bantex Tempat Selotip (Dispenser Isolasi)Rp56.000
Joyko Dispenser IsolasiRp8.000
TRUSCO Dispenser Lakban Resin (Tempat Solasi)Rp109.900
MG Sign 3ARp11.000
NACHI TAPE Tempat Selotip MendingRp12.000
monotaro Dispenser Lakban Meja Besar (Tempat Solasi)Rp289.900
Lion Dispenser Lakban (Tempat Solasi)Rp14.000

Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)