Beli taper shank drill di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CP Taper Shank DrillDeskripsi:Mata bor cones untuk di pasang ke berbagai macam alat mesin bor
- monotaro Taper Shank DrillDeskripsi:General purpose tapered shank drill.. For general drilling.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: High speed (high speed steel) HSS
- Surface Processing: Homo treatment
- Thinning Shape of Drills: Nothing
- Point Angle (Degree): 118
- Mitsubishi Morse Taper Shank Drill MT2atribut:
- Shank: MT2
- Effective Processing Height: 3 to 5D (cutting diameterx3 to 5)
- SUS Taper Shank Drill TwistDeskripsi:- Suitable for drilling General Steels, Alloy Steels with hardness under HRC 30, Cast Iron and Cast Steel, etc. - Morse taper shank can be fitted into sleeve.atribut:
- Material: HSS (High Speed Steel)
- Diameter Tolerance: h8
- Tip Angle (°): 118
- Mitsubishi Taper Shank Drill Violet Short Typeatribut:
- Effective Processing Height: 3D (cutting diameterx3)
- Surface Treatment: Violet Coating (V)
- DORMER Taper Shank Drill HSS A130Deskripsi:For removing material to create holes on a surface.atribut:
- Material: HSS (High Speed Steel)
- Point Angle (°): 118
- Sherwood Taper Shank Drill HSSDeskripsi:HSS-Co Taper Shank Drills - Metric High heat resistant drill for drilling alloyed and unalloyed steels and castings with a tensile strength over 800N/mm2. Especially suitable for hot and cold rolled steels as well as case hardening and heat treatable steels. Manufactured to Type N DIN 345.345.
- GUHRING Taper Shank Drill HSSatribut:
- Material: HSS
- Overall Lenght (mm): 286
- Flute Lenght (mm): 165
- Shank type: MK-3
- DORMER Taper Shank Drill A125Deskripsi:A125 TAPER SHANK DRILL- Membuat lubang di permukaan besi, digunakan pada mesin taper- Dengan ujung 118˚, memudahkan penetrasi ke permukaan bidang kerja- Konstruksi bentuk flute yang kuat memberikan kekuatan penampang yang sangat baik ketika kondisi pengeboran tidak selalu ideal- Morse taper shank memungkinkan bor langsung dipasang pada poros mesin- Mata bor Straight Shank dengan ukuran extra panjang- Terbuat dari material HSS Steam Temperedatribut:
- Material: HSS Steam Tempered
- Point Angle (°): 118
- SOMTA Morse Taper Shank Drillatribut:
- Material: High speed steel
- Type: N Standard
- Coating: Blue finish [Steam (HOMO) Temper]
- BOSCH Straight Shank Metal Drill HSS-GDeskripsi:Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
- KINIK Mata Gerinda Surfaceatribut:
- Abrasive Material: White Aluminium Oxide
- NACHI Mata Bor Shank Lurus L/N 500Deskripsi:This drill is applied for general purpose.
- Mitsubishi Morse Taper Shank Drill MT1atribut:
- Shank: MT1
- Effective Processing Height: 3 to 5D (cutting diameterx3 to 5)
- BOSCH Straight Shank Metal Drill HSS CobaltDeskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
Daftar Harga taper shank drill Terbaru January 2026
| CP Taper Shank Drill | Rp63.900 |
| Mitsubishi Taper Shank Drill | Rp969.900 |
| monotaro Taper Shank Drill | Rp529.900 |
| Mitsubishi Morse Taper Shank Drill MT2 | Rp1.399.900 |
| SUS Taper Shank Drill Twist | Rp179.900 |
| Mitsubishi Taper Shank Drill Violet Short Type | Rp1.999.900 |
| DORMER Taper Shank Drill HSS A130 | Rp469.900 |
| NACHI Mata Bor Besi Taper | Rp329.900 |
| NACHI Taper Shank Drill Cobalt | Rp589.900 |
| Sherwood Taper Shank Drill HSS | Rp76.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)