Beli tap yamawa di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yamawa Spiral Fluted Tap Oxidation Treatment SP OX (Tap Ulir)atribut:
- Chamfer: 2.5P
- Yamawa Spiral Pointed Tap (M) POatribut:
- Material: High speed steel
- Size: P3 M8x1
- Chamfer Length: 5P
- Class: P3
- Length Shank (mm): 36
- Number of Flute: 3
- Overall Length (mm): 70
- Shank Diameter (mm): 6.2
- Thread Length (mm): 19
- Yamawa Hand Tap for Stainless Steel SU-HT (Tap Ulir)Deskripsi:Hand Taps for Stainless Steel is the hand tap suitable for stainless steels which are sticky and tend to work-harden as well as chrome steel and molydenum steels.
- Yamawa Hand Tap for Cast Iron FC-HTatribut:
- Machining Thread: Metric Thread Screw
- Yamawa Tin Coating Roll Tap Plusatribut:
- Material: High speed tool steel (HSS)
- Screw Type: M
- Yamawa Su Roll TapDeskripsi:It is a roll tap which realized the control of the female inner diameter shape. It is a roll tap corresponding to the control of the female inner diameter shape.atribut:
- Material: Powdered high-speed (HSS-P)
- Work Material: Stainless steel, carbon steel, alloy steel, tool steel, work material: stainless steel, carbon steel, alloy steel, tool steel
- Yamawa Spiral Fluted Tap for Tough Stainless Steels SU2-SP (Tap Ulir)Deskripsi:It is exclusively for machines with perfect synchronous lead feed mechanism. Ideal for thread processing of austenitic stainless steel (SUS 316, 304).For blind hole processing. Workpiece material: stainless steel. Only for perfect synchronous lead feeder.atribut:
- Machining Thread: Metric Thread Screw
- Number of bit thread: 2.5 ridges
- OSG Hy-Pro Carbide End Mill Ball Noseatribut:
- Tool Material: Carbide
- Flute (z): 2
- Yamawa Low Spiral Fluted Tap LO-SP (Tap Ulir)atribut:
- Material: High speed tool steel (HSS)
- Yamawa Spiral Fluted Tap for Left Hand Threads (W) SP LH (Tap Ulir)Deskripsi:For blind holes
- Yamawa Stain Spiral Tap Osatribut:
- Material: High speed tool steel (HSS)
- Screw Type: M
- NUI Hand and Machine Tap NPT Threads 1:16atribut:
- Material: HSSE
- Yamawa Tap For Pipe Taper Thread (Rc)atribut:
- Grade: 2
- Female Screw Type: Rc, PT
- Material: High speed tool steel (HSS)
- Number of Chamfered Threads: 2.5 pitchs
- Number of Flutes: 4
- Screw Type: Rc
- Standard: RC
- Tap Grade: Second grade
- Tap Type: Straight groove tap
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
Daftar Harga tap yamawa Terbaru April 2026
| Yamawa Spiral Fluted Tap Oxidation Treatment SP OX (Tap Ulir) | Rp149.900 |
| Yamawa Hand Tap (M) HT | Rp219.900 |
| Yamawa Spiral Pointed Tap (M) PO | Rp269.900 |
| Yamawa Hand Tap for Stainless Steel SU-HT (Tap Ulir) | Rp159.900 |
| Yamawa Hand Tap for Cast Iron FC-HT | Rp179.900 |
| Yamawa Hand Tap (U) HT | Rp96.900 |
| Yamawa Tin Coating Roll Tap Plus | Rp369.900 |
| Yamawa Su Roll Tap | Rp479.900 |
| Yamawa Spiral Fluted Tap Oxidation Treatment SP OX (Tap Ulir) | Rp189.900 |
| Yamawa Spiral Fluted Tap for Tough Stainless Steels SU2-SP (Tap Ulir) | Rp259.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)



















































































































































/leP102805770-3.jpg)
%20HT/kfP103766735-3.jpg)
%20PO/akP102806380-5.jpg)
/5vP102094211-2.jpg)

%20HT/b3P105258399-10.jpg)


/dtP102805497-2.jpg)
/l6P102804762-2.jpg)

/f9P102805549-2.jpg)
%20Ht/P102804115-1.jpg)
%20SP%20LH%20(Tap%20Ulir)/46P102805150-3.jpg)


/i5P102807653-3.jpg)
/aiP103059378-5.jpg)

%20LS-SP%20(Tap%20Ulir)/3xP102805141-3.jpg)