Beli tap set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Set Alat Senai dan Tap Ulir Baut Metric
    Mulai

    Rp229.900

    KRISBOW Set Alat Senai dan Tap Ulir Baut Metric
    atribut:
    • Type: Tap Dies Set
    • Color: Silver
    • Dimensions (cm): 30x15x5
  2. SATA High-Speed Steel Coarse Thread Tap
    Mulai

    Rp1.799.900

    SATA High-Speed Steel Coarse Thread Tap
    Deskripsi:
    - 21 pieces of nose cone/second cone/tail cone: M3x0.5, M4x0.7, M5x0.8, M6x1.0, M8x1.25, M10x1.5, M12x1.75- HSS high speed steel material, fully ground- Surface steam oxidation treatment, tapping is smoother and non-sticky- Compared with conventional taps, longer service life- Scope of application: Generally used for thread processing of carbon steel, alloy steel and non-ferrous metals
  3. TEKIRO Tap And Dies
    Rating:
    100% of 100
    (2)
    Mulai

    Rp499.900

    TEKIRO Tap And Dies
    Deskripsi:
    - Manufactured From Alloy steel, Packed in steel Box- Heat treated And Hardened- Precision Ground.
    atribut:
    • Material: Heat Treated Carbon Steel
  4. KRISBOW Set Alat Senai dan Tap Ulir Baut Unc & Unf 45EA
    Mulai

    Rp1.499.900

  5. KRISBOW Set Alat Senai dan Tap Ulir Baut M3-M12
    Mulai

    Rp569.900

    KRISBOW Set Alat Senai dan Tap Ulir Baut M3-M12
    Deskripsi:
    TAP DIE SET M3-M12 40EA ORTDM0312A
    atribut:
    • Current (A): 40 each
  6. monotaro Tap Die Set
    Mulai

    Rp569.900

    monotaro Tap Die Set
    atribut:
    • Type: # 2 (middle tap)
    • Material: Alloy tool steel (SKS equivalent)
  7. TRUSCO Hand Tap Set
    Mulai

    Rp149.900

    TRUSCO Hand Tap Set
    atribut:
    • Screw: (Processing thread) Metric thread
    • Purpose of Use: Work Material: Iron, Light Metal.
  8. SKC Tap & Dies
    Mulai

    Rp1.399.900

  9. Light Tap Dies Set
    Mulai

    Rp649.900

  10. JTC Tap And Die Set
    Mulai

    Rp1.899.900

    JTC Tap And Die Set
    Deskripsi:
    Alat senai dan tap manual set yang bisa dipakai untuk membuat drat / ulir pada baut dan lubang untuk baut.
  11. SATA HSS Coarse Thread Tap & Die
    Mulai

    Rp2.799.900

    SATA HSS Coarse Thread Tap & Die
    Deskripsi:
    - 21-piece taper tap/second tap/bottoming tap set: M3 x 0.5, M4 x 0.7, M5 x 0.8, M6 x 1.0, M8 x 1.25, M10 x 1.5, M12 x 1.75- 7-piece threading die set: M3 x 0.5, M4 x 0.7, M5 x 0.8, M6 x 1.0, M8 x 1.25, M10 x 1.5, M12 x 1.75- 5-piece tap extractor set- 1-piece tap and die ratchet wrench- 2-piece tap adapter set M3-M4, M5-M12- 1-piece round die adapter M3-M12- 1-piece operating lever- 1-piece chrome-vanadium steel hex key 4MM- 1-set thread pitch gauge- SATA tap and die ratchet wrench with higher torque output than traditional wrenches, convenient operation and good endurance.- Made of high-quality HSS through all-grinding- Surface underwent vapor oxidation treatment, ensuring more smooth tapping without caking- Longer service life than traditional tap- Scope of application: in general, thread machining of carbon steel, alloy steel, cast iron, etc.
    atribut:
    • Made In: China
  12. TRUSCO Hand Tap and Dies Set for Metric Thread
    Mulai

    Rp9.999.900

    TRUSCO Hand Tap and Dies Set for Metric Thread
    Deskripsi:
    49
    atribut:
    • Material: Llow-Alloy Steel (SKS)
    • Set Contents: T-HT3X0.5-2、T-HT4X0.7-2、T-HT5X0.8-2、T-HT6X1.0-2、T-HT8X1.25-2、T-HT10X1.5-2、T-HT12X1.75-2、T-HT14X2.0-2、T-HT16X2.0-2、T38D-3X0.5、T38D-4X0.7、T38D-5X0.8、T38D-6X1.0、T38D-8X1.25、T38D-10X1.5、T38D-12X1.75、T38D-14X2.0、T38D-16X2.0、TH-13、TT-10、DH-38
    • Threaded: Metric Thread
    • Purpose of Use: Work Material: Iron, Light Metal.
  13. SKC Hand Tap
    Rating:
    100% of 100
    (3)
    Mulai

    Rp29.900

    SKC Hand Tap
    Deskripsi:
    Country Manufacturer : China
  14. TRUSCO Hand Tap Set
    Mulai

    Rp3.099.900

    TRUSCO Hand Tap Set
    Deskripsi:
    -Used to make threaded holes and to clean them out.-For repairing and manufacturing coarse thread ridges.-Tungsten hand set tap.-Work Material: Iron, Light Metal.
    atribut:
    • Set Contents: Tip/Plug/Bottoming
    • Machining Thread: Metric Thread Screw
    • Material: Low-Alloy Steel (SKS)
    • Precision: JIS Class 3
  15. GEARWRENCH Tap & Die Set
    Mulai

    Rp3.999.900

    GEARWRENCH Tap & Die Set
    Deskripsi:
    The taps and dies in these sets are made from carbon steel. They are an economical choice for internal- and external-threading applications in maintenance operations.
    atribut:
    • UNSPSC: 23153305
    • Case Type: Plastic
    • Die Finish: Bright (Uncoated)
    • Die Material: High Speed Steel
    • Die Material Grade: Carbon Steel
    • Die Shape: Hex
    • Die Type: 5/8inch and 1inch Hex
    • Features: Auto-Locking; Eliminate Hand-Over-Hand Turning; Spring-Loaded Cap; Twist Lock Guide System Reduces The in Walk Back in
    • Standards: ASME/ANSI B94.9-1999
    • Tap Chamfer: Plug; Taper
    • Tap Finish: Bright (Uncoated)
    • Thread Direction: Right Hand
  16. KENTA Metric Tap & Die
    Mulai

    Rp9.199.900

    KENTA Metric Tap & Die
    Deskripsi:
    110Pcs Consists (Model:06109094):35 Tapered Taps, Plug Taps & Dies (Each) : M2x0.4, M3x0.5, M4x0.7, M5x0.8, M6x0.75, M7x1.0, M8x0.75,M8x1.0, M8x1.25, M9x0.75, M9x1.0, M9x1.25, M10x0.75, M10x1.0, M10x1.25, M10x1.5, M11x0.75,M11x1.0 M11x1.25, M11x1.5, 12x0.75, M12x1.0, M12x1.25, M12x1.5,M12x1.75, M14x1.0, M14x1.25,M14x1.5, M14x2.0, M16x1.0,M16x1.5, M16x2, M18x1.52 Tap Wrench: M3-M12, M6-M20 1 T-Type Tap Wrench: M3-M6 2 Die Wrench: 25mm, 38mm O/D
    atribut:
    • Material: Made of high grade tool steel.
  17. Koken Tap Holder Set
    Mulai

    Rp3.099.900

    Koken Tap Holder Set
    atribut:
    • Case Size (mm): 240x100x32
  18. Volkel Tap and Die Set
    Mulai

    Rp3.799.900

    Volkel Tap and Die Set
    Deskripsi:
    Hand tap DIN 352, Set per 3 pcsContents:1x Adjustable Tap Wrenches DIN 1814 Size 0 VÖLKEL 13000 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 1 x 0.25 VÖLKEL 27302 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 1.2 x 0.25 VÖLKEL 27306 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 1.4 x 0.3 VÖLKEL 27308 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 1.7 x 0.35 VÖLKEL 27312 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 2 x 0.4 VÖLKEL 27316 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 2.3 x 0.4 VÖLKEL 27320 1x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 2.6 x 0.45 VÖLKEL 27324
Daftar Harga tap set Terbaru January 2026
KRISBOW Set Alat Senai dan Tap Ulir Baut MetricRp229.900
SATA High-Speed Steel Coarse Thread TapRp1.799.900
TEKIRO Tap And DiesRp499.900
KRISBOW Set Alat Senai dan Tap Ulir Baut Unc & Unf 45EARp1.499.900
KRISBOW Set Alat Senai dan Tap Ulir Baut M3-M12Rp569.900
monotaro Tap Die SetRp569.900
TRUSCO Hand Tap SetRp149.900
SKC Tap & DiesRp1.399.900
Light Tap Dies SetRp649.900
JTC Tap And Die SetRp1.899.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)