Beli tap m5 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Okazaki Seiko T-slot cutter 30X5Deskripsi:A T-slot cutter that uses a unique MCO (cobalt high-speed steel) material with excellent heat resistance and wear resistance. The ultimate product with a polished surface and dimensional accuracy.atribut:
- Blade Diameter (mm): 30
- Blade Width (mm): 5
- Neck Diameter (mm): DIA13
- Neck Length (mm): 24
- Number of Tips: 12
- Overall Length (mm): 100
- Shank Diameter (mm): 16
- TRUSCO Stainless Steel Snap Ringatribut:
- Specification: For hole
- TRUSCO Tap Handle (Gagang Tap)atribut:
- Material: Ductile Cast Iron (FCD45)
- Purpose: For Tapping
- Purpose of Use: To stand a tap
- Volkel Hand Tap Set Left Hand (Set Mata Tap)Deskripsi:Hand taps, left hand (set of 23 pcs.) incl. ratchet M 3 LH - M 12 LHContents:1x HSS-G Hand taps (set of 3 pcs.) M 3 LH (27026)1x HSS-G Hand taps (set of 3 pcs.) M 4 LH (27030)1x HSS-G Hand taps (set of 3 pcs.) M 5 LH (27034)1x HSS-G Hand taps (set of 3 pcs.) M 6 LH (27038)1x HSS-G Hand taps (set of 3 pcs.) M 8 LH (27042)1x HSS-G Hand taps (set of 3 pcs.) M 10 LH (27046)1x HSS-G Hand taps (set of 3 pcs.) M 12 LH (27050)1x Adjustable tap wrench, zinc die cast No. 1.1/2 (13015)1x Tap holder with ratchet, size 1 (10001)atribut:
- Material: HSS-G
- Standard: DIN Standard
- Packing: In Plastic Case
- Nominal Diameter: M 3-12
- Type Of Thread: Metric ISO-thread DIN 13
- Nippon Screw Metric Thread Tap for Coarse Thread (Mata Tap)atribut:
- Set contents (unit): Plug x 1,Bottom x 1
- Precision: 1b type
- Purpose of Use: Work Material: Flexible Material such as aluminum.
- SKC Hand Tap (Mata Tap)Deskripsi:Country Manufacturer : China
- Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)Deskripsi:Hand Taps for Stainless Steel is the hand tap suitable for stainless steels which are sticky and tend to work-harden as well as chrome steel and molydenum steels.
- TEKIRO Locking Pliers (Tang Buaya)Deskripsi:TEKIRO TANG BUAYA LURUS 7 INCH biasa dilengkapi dengan pengunci obyek yang dioperasikan dengan cara memuntir pada bagian ujung tangkainya. Fungsi dari tang ini adalah untuk menjepit suatu baut dan mur.Fungsi : mengunci baut atau murMaterial : Chrome Vanadiumdipergunakan untuk pekerjaan menjepit / menggigit objek dengan cengkraman yang sangat kuat layaknya kekuatan gigitan buaya yang sangat kencang dan sulit dilepaskan.Ukuran panjang 7" inch atau sekitar 177 mm dengan lebar 54 mm.Bahan Besi yang sudah disepuh dan Anti Karat.Pabrikasi dengan metoda 'Drop Forging' untuk meningkatkan kekerasan kunci.Silver Matt Fully Polish Finishing.Produk ini sangat berkualitas dan presisi.atribut:
- Dimension 3 (mm): 12
- Volkel Hand Tap Intermediate (Second) (Mata Tap)Deskripsi:Application: For general use. - Non abrasive material up to 900N/mm2 - Unalloyed and low alloyed steel - For through and blind holes - For thread cutting by handatribut:
- Material: HSS-G
- Yoshinobu Snap Ring InternalDeskripsi:Snap ring dari Yoshinobu memiliki variasi bore (lubang) 20-62 mm cocok untuk industri otomotif, perbengkelan, dan manufakturatribut:
- Material: Steel
- Volkel Hand Tap (Rougher) (Mata Tap)atribut:
- Type of Flute: Straight Fluted
- Application: For Through and Blind Holes
- TEKIRO Hand Tap Set (Set Mata Tap)Deskripsi:High quality 9 CrSi MaterialStrong & DurableEasy to use
- Volkel Hand Tap Rougher (Taper) (Mata Tap)Deskripsi:Application: For general use. - Non abrasive material up to 900N/mm2 - Unalloyed and low alloyed steel - For through and blind holes - For thread cutting by handatribut:
- Material: HSS-G
- Volkel Hand Tap (Mata Tap)atribut:
- Type of Flute: Straight Fluted
- Okazaki Seiko T-slot cutter 10X3Deskripsi:A T-slot cutter that uses a unique MCO (cobalt high-speed steel) material with excellent heat resistance and wear resistance. The ultimate product with a polished surface and dimensional accuracy.atribut:
- Blade Diameter (mm): 10
- Blade Width (mm): 3
- Neck Diameter (mm): DIA4
- Neck Length (mm): 15
- Number of Tips: 8
- Overall Length (mm): 65
- Shank Diameter (mm): 10
- Volkel Round Die (Mata Senai)atribut:
- Material: HSS
Daftar Harga tap m5 Terbaru October 2026
| Volkel Hand Tap Set (Set Mata Tap) | Rp329.900 |
| Okazaki Seiko T-slot cutter 30X5 | Rp3.299.900 |
| Yamawa Hand Tap (M) HT (Mata Tap) | Rp99.900 |
| TRUSCO Stainless Steel Snap Ring | Rp99.900 |
| Yamawa Hand Tap (M) HT (Mata Tap) | Rp239.900 |
| TRUSCO Tap Handle (Gagang Tap) | Rp289.900 |
| Volkel Hand Tap Set Left Hand (Set Mata Tap) | Rp6.799.900 |
| Nippon Screw Metric Thread Tap for Coarse Thread (Mata Tap) | Rp559.900 |
| SKC Hand Tap (Mata Tap) | Rp29.900 |
| Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap) | Rp159.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/ogP108155880-1.jpg)

%20HT%20(Mata%20Tap)/P102804115-1.jpg)

%20HT%20(Mata%20Tap)/kfP103766735-3.jpg)
/m4P102182796-2.jpg)
/30P108156108-1.jpg)
/msP102030820-2.jpg)
/85P103208293-2.jpg)
/5vP102094211-2.jpg)
/a1P101000361-8.jpg)
%20(Mata%20Tap)/cvP102174463-2.jpg)

%20(Mata%20Tap)/rfP108155987-1.jpg)
%20(Mata%20Tap)/b3P105258399-10.jpg)
/6dP105678229-11.jpg)
%20(Mata%20Tap)/coP102174456-2.jpg)
/nyP108155862-1.jpg)

/gcP108156588-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)