Beli tap holder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO T Type Tap HolderDeskripsi:If a tap is not strongly tightened using pliers, the tap spins round and round and due to that the jaw may get damaged.atribut:
- Purpose of Use: For thread cutting of taps.
- TRUSCO T Type Ratchet Tap HolderDeskripsi:Ideal for citting work of tap screw.atribut:
- Purpose of Use: For thread cutting of taps.
- KO-KEN Tap Holderatribut:
- Overall Length: 40mm
- TRUSCO Spiral Fluted Tapatribut:
- Screw Type: M
- Number of Chamfered Threads: 2.5
- Chamfer: 2.5
- Purpose of Use: For blind hole machining. Work Material: Standard Steel, Low/Medium Carbon Steel, Alloy Steel.
- KO-KEN Adjustable Tap Holderatribut:
- Material: Chrome molybdenum steel
- TRUSCO Tap Handleatribut:
- Material: Ductile Cast Iron (FCD45)
- Purpose: For Tapping
- Purpose of Use: To stand a tap
- CP T Type Tap Holderatribut:
- Material: Steel
- TRUSCO Socket, Hex Type, Inter Section Angle 6.35mmDeskripsi:The contact surface is large and it is difficult to damage the bolt nut even when applying a strong stress.atribut:
- Material: Chrome vanadium steel (Cr-V)
- Surface Processing: Trivalent chromium plating
- KO-KEN Tap Holder Setatribut:
- Case Dimension: 240x100x32mm
- NITTO KOHKI Tap Holder AssemblyDeskripsi:UseableVelcro Assy for OSS-70Aatribut:
- Compatible Models: MT-200A
- BIG Baby Chuck & Colletatribut:
- Included Accessories: Collet with nut (BC-8)
- Inner Diameter D (mm): 8
- Shank Diameter (mm): 20
- Makita Mesin Profil Trimmeratribut:
- Collet: 6 mm (1/4 inch)
- No Load Speed (rpm): 30
- TEKIRO Gagang Tapatribut:
- Dimension 3 (mm): 70
- TRUSCO Tap HandleDeskripsi:If you do not tighten tap with pliers, nail may be damaged.atribut:
- Purpose of Use: To stand a tap
- TEKIRO Gagang Tap RatchetDeskripsi:- High Fully Polishing Finish- Drop Forged for extra strength- Three position gear box
- TRUSCO Tap HandleDeskripsi:-Straight type handle for hand tap and hand reamer.-Since the main body is made of iron, it is stronger than zinc die casting and durable.-To stand a tapatribut:
- Applicable Tap Dimension: M4 to M13
- Applicable tap square part: 3.0 to 10
- Total Length: 260mm
- Purpose of Use: To stand a tap
- monotaro Tap Handle (Gagang Tap)Deskripsi:Handle for tapping stand
Daftar Harga tap holder Terbaru March 2026
| TRUSCO T Type Tap Holder | Rp169.900 |
| TRUSCO T Type Ratchet Tap Holder | Rp649.900 |
| KO-KEN Tap Holder | Rp249.900 |
| TRUSCO Spiral Fluted Tap | Rp119.900 |
| KO-KEN Adjustable Tap Holder | Rp609.900 |
| TRUSCO Tap Handle | Rp289.900 |
| KING TONY Tap Holder | Rp459.900 |
| CP T Type Tap Holder | Rp109.900 |
| TRUSCO Socket, Hex Type, Inter Section Angle 6.35mm | Rp46.900 |
| Kennedy Ratcheting Chuck Type Tap Wrench | Rp399.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





































































































































































/q2P101570938-9.jpg)