Beli tap 1 5 8 x 12 unf di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HTD Hand Tap SKS UNF
    Mulai

    Rp64.900

    HTD Hand Tap SKS UNF
    atribut:
    • Chamfer Length Taper (#2): 9 Pitches
    • Plug (#2): 5 Pitches
    • Bottoming (#3): 1.5 Picthes
  2. Sherwood Spiral Point Tap UNF
    Mulai

    Rp229.900

    Sherwood Spiral Point Tap UNF
    atribut:
    • Tap Type: Spiral Point
    • Number of Flutes: 3
    • Class of Fit: 2B
    • Finish/Coating: Steam Tempered
    • Material: High Speed Steel
    • Material Grade: M2
    • Thread Standard: UNF
  3. HTD Hand Tap HSS (Inch Series)
    Mulai

    Rp179.900

    HTD Hand Tap HSS (Inch Series)
    atribut:
    • Bottoming (#3): 1.5 Picthes
    • Chamfer Length Taper (#2): 9 Pitches
    • Plug (#2): 5 Pitches
  4. Sherwood UNF HSS GT Straight Flute Second Tap
    Mulai

    Rp399.900

    Sherwood UNF HSS GT Straight Flute Second Tap
    Deskripsi:
    IS0 529 - Straight Flute Individual Sizes - Second. Thread Forms are Class 2 medium fit tolerance. Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others. Manufactured with precision ground flutes for producing accurate thread forms, Sherwood Taps are available in all the popular thread forms and as straight Flute `Hand` Taps in 3 leads, Fluteless, Spiral Flute, or Spiral Point Machine Taps and also Long Series. Sherwood Tap dimensions conform to ISO529 apart from NPT Forms which conform to ANSI 94.9. Straight Flute and Fluteless Taps are manufactured with a standard Bright Finish whereas the Machine Taps have an Oxidised Finish for best results, dissipating the heat build-up associated with these applications.
    atribut:
    • Pitch: 28
    • Shank Diameter (mm): 5.6
    • Number of Flutes: 3
    • Finish/Coating: Bright
    • Dimensions Standard: ISO 529
    • Cromwell Order Number: SHR0851100B
  5. SKC Hand Tap UNF
    Mulai

    Rp76.900

  6. Sherwood UNF HSS GT Straight Flute Taper Tap
    Mulai

    Rp419.900

    Sherwood UNF HSS GT Straight Flute Taper Tap
    Deskripsi:
    IS0 529 - Straight Flute Individual Sizes - Taper. Thread Forms are Class 2 medium fit tolerance. Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others. Manufactured with precision ground flutes for producing accurate thread forms, Sherwood Taps are available in all the popular thread forms and as straight Flute `Hand` Taps in 3 leads, Fluteless, Spiral Flute, or Spiral Point Machine Taps and also Long Series. Sherwood Tap dimensions conform to ISO529 apart from NPT Forms which conform to ANSI 94.9. Straight Flute and Fluteless Taps are manufactured with a standard Bright Finish whereas the Machine Taps have an Oxidised Finish for best results, dissipating the heat build-up associated with these applications.
    atribut:
    • Number of Flutes: 4
    • Finish/Coating: Bright
    • Dimensions Standard: ISO 529
  7. HTD Hand Tap SKS HT
    Mulai

    Rp74.900

    HTD Hand Tap SKS HT
    Deskripsi:
    HTD Hand Tap SKS HT with
    atribut:
    • Chamfer Length Taper (#2): 9 Pitches
    • Plug (#2): 5 Pitches
    • Bottoming (#3): 1.5 Picthes
  8. HTD Hand Tap HSS (mm Series)
    Mulai

    Rp229.900

    HTD Hand Tap HSS (mm Series)
    Deskripsi:
    HTD Hand Tap HSS with
    atribut:
    • Chamfer Length Taper (#2): 9 Pitches
    • Plug (#2): 5 Pitches
    • Bottoming (#3): 1.5 Picthes
  9. Yamawa Hand Taps Set SKS HT (UNF Series)
    Mulai

    Rp479.900

    Yamawa Hand Taps Set SKS HT (UNF Series)
    atribut:
    • Material: Alloy Tool Steels
  10. Yamawa Spiral Fluted Taps SP Series
    Mulai

    Rp139.900

    Yamawa Spiral Fluted Taps SP Series
    Deskripsi:
    Suitable for blind hole tapping of middle carbon steel in low and middle speed tapping area.
  11. OSG Nut Tap (NT)
    Mulai

    Rp729.900

    OSG Nut Tap (NT)
    atribut:
    • Material: high-speed steel (high-speed steel steel) HSS
    • Number of Flutes: 3
    • Precision: 2B
  12. OSG Hand Tap (HT) # 2 U Screw
    Mulai

    Rp169.900

    OSG Hand Tap (HT) # 2 U Screw
    atribut:
    • Chamfer Lcf: 5P
    • Point: middle-
    • Accuracy notation: STD
    • Chamfer: 5P
    • Material: high-speed steel (high-speed steel steel) HSS
    • Type: Medium tap
  13. Yamawa Long Shank Point Drills 90° Coated
    Mulai

    Rp1.999.900

    Yamawa Long Shank Point Drills 90° Coated
    atribut:
    • Overall Length: 150mm
  14. Yamawa Hand Taps for Parallel Pipe Threads for LH Threads
    Mulai

    Rp619.900

    Yamawa Hand Taps for Parallel Pipe Threads for LH Threads
    atribut:
    • Material: High speed tool steel (HSS)
    • Screw Type: PF
Daftar Harga tap 1 5 8 x 12 unf Terbaru January 2026
HTD Hand Tap SKS UNFRp64.900
Sherwood Spiral Point Tap UNFRp229.900
HTD Hand Tap HSS (Inch Series)Rp179.900
Sherwood UNF HSS GT Straight Flute Second TapRp399.900
SKC Hand Tap UNFRp76.900
Sherwood UNF HSS GT Straight Flute Taper TapRp419.900
HTD Hand Tap SKS HTRp74.900
HTD Machine Tap HSS-E POT-OXRp109.900
HTD Machine Tap HSS-E SFT-OXRp109.900
HTD Hand Tap HSS (mm Series)Rp229.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)