Beli tali tambang katun di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Tali Katun Tipe Three Stroke (Tali Katun)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

  2. Yutaka Make Cotton Rope
    Mulai

    Rp299.900

    Yutaka Make Cotton Rope
    Deskripsi:
    Because it is a natural fiber, it is a rope that is resistant to heat and friction.It corrodes in water and soil and returns to the soil.Purpose:For agriculture, gardening, festivals, various types of binding, etc.
  3. Yutaka Make Cotton Rope, Solid Cord
    Mulai

    Rp99.900

    Yutaka Make Cotton Rope, Solid Cord
    atribut:
    • Color: White
    • Material: Cotton
    • Length (m): 10
    • Thickness (phi mm): 5
    • Wire Diameter: 5
  4. Yutaka Make Cotton Rope
    Mulai

    Rp369.900

    Yutaka Make Cotton Rope
    Deskripsi:
    -A rope resistant to heat and friction since it is made of natural fibre.-Decomposes in water or soil and returns to the soil. -Agriculture and horticulture, rites and festivals, and various bonding.
    atribut:
    • Color: White
  5. Schneider Electric AvatarOn Momentary Switch
    Mulai

    Rp86.900

    Schneider Electric AvatarOn Momentary Switch
    Deskripsi:
    Schneider Electric AvatarOn time delay switch E8331PRL1_DG_G3 is a complete product in color dark grey with 1 gang and with 1 rocker. Its matching mounting box can be recessed into the surface of the wall with flush type. The device's fixing mode is clip-in. Being made of PC (polycarbonate), brass material, this time delay switch is quite reliable and resistant. In addition, the rated operational voltage of this device is 250V. It is 86 mm in width, 86 mm in height, 34 mm in depth, with an embedding depth of 25 mm. And the product weighs 0.077 kg. It reaches IP20 degree of protection too. The surface finish is glossy, which ensures a bright, even an inviting finish. This time delay switch is SVHC (substances of very high concern) free too.
    atribut:
    • Material: Polycarbonate, Brass
    • Product or Component Type: Time Delay Switch
    • Height (mm): 86
    • Width (mm): 86
    • Depth (mm): 34
    • Actuator: Rocker
    • Clamping Connection Capacity (mm²): 1 to 4 for Rigid, Stranded and Flexible Cable(s)
    • Device Mounting: Flush
    • Device Presentation: Complete Product
    • Embedding Depth (mm): 25
    • Fixing Mode: Clip-In
    • IP Degree of Protection: IP20
    • Range: AvatarOn
    • Surface Finish: Glossy
    • Wire STripping Length (mm): 12
  6. Legrand 2P+E Rubber Extension
    Mulai

    Rp1.699.900

    Legrand 2P+E Rubber Extension
    Deskripsi:
    Pengunci kebel bahan karet
    atribut:
    • Color: Black
    • Connection System: Screwed Terminal
    • Insert Direction: Straight
    • IP Protection: IP44
    • Material Quality: Thermoplastic
    • Material: Rubber
    • For Heavy Conditions According to VDE: Yes
    • Halogen Free: Yes
    • Suitable for Protective Contact Pin: No
  7. Yutaka Make Cotton Rope
    Mulai

    Rp1.799.900

    Yutaka Make Cotton Rope
    Deskripsi:
    -Strength is reduced by about 40% compared to 3 strokes, but it is a rope with low frictional resistance and difficult to twist.-For agriculture and horticulture, rites and festivals, and various bonding, etc.
    atribut:
    • Packaging: Drum Roll
  8. TRUSCO Cotton Rope
    Mulai

    Rp109.900

    TRUSCO Cotton Rope
    Deskripsi:
    Purpose: As a track rope for landscaping and agriculture.- Specification: In bag.
    atribut:
    • Material: Cotton (Kongo Strokes)
    • Color: White
    • Length (m): 10
  9. TRUSCO 50 mm Of Webbing Sling Width (Tali Sling)
    Mulai

    Rp709.900

    TRUSCO 50 mm Of Webbing Sling Width (Tali Sling)
    Deskripsi:
    Metal materials: Plating and coated surface processing materials, steel pipes, and steel board transportation Machinery: Automobile, automobile parts, and high precision machinery transportation
    atribut:
    • Material: Nylon (Inside: Polyester)
    • Working Load Limit (t): 1.6
  10. Yutaka Make Cotton Rope Drum Winding
    Mulai

    Rp1.099.900

    Yutaka Make Cotton Rope Drum Winding
    atribut:
    • Color: White
    • Material: cotton
  11. TRUSCO PP Rope
    Mulai

    Rp229.900

    TRUSCO PP Rope
    atribut:
    • Count: 4
    • Length (m): 300
    • Mass (kg): 1
    • Material: PP (Polypropylene)
    • Specifications: Made in An ISO 9001 Authorized Factory
    • Thickness (phi mm): 4
  12. YUTAKAMAKE Kite String
    Mulai

    Rp83.900

    YUTAKAMAKE Kite String
    atribut:
    • Color: White
    • Material: Cotton
  13. Hettich ROTOFIX 32A Centrifuge
    Mulai

    Rp159.999.900

    Hettich ROTOFIX 32A Centrifuge
    atribut:
    • Parameter: 4226 rpm, 6000 rpm
    • Manufacturer/Tradename: Hettich 1206
    • AC/DC Input: , Schuko plug, , UK plug
  14. Broco Steker T Arde Persegi
    Rating:
    100% of 100
    (2)
    Mulai

    Rp24.900

    Broco Steker T Arde Persegi
    atribut:
    • Series: Standard Line
    • Color: White
  15. Fullmark Ribbon for Epson ERC-09
    Rating:
    100% of 100
    (1)
    Mulai

    Rp62.900

  16. monotaro PP Rope (Tali Tambang Pp)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp32.900

    monotaro PP Rope (Tali Tambang Pp)
    Deskripsi:
    Produk ini juga sering disebut dengan Tali Tambang PP
    atribut:
    • Material: polypropylene
    • Color: White
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  17. Yutaka Make Cotton Rope
    Mulai

    Rp6.999.900

    Yutaka Make Cotton Rope
    Deskripsi:
    -A rope resistant to heat and friction since it is made of natural fibre.-Decomposes in water or soil and returns to the soil.-For agriculture and horticulture, rites and festivals, and various bonding, etc.
    atribut:
    • Cutting Performance Resin: Φ3mm
    • Total Length: 160mm
  18. AYORACK Rak Gudang Heavy Duty AI10-Series
    Mulai

    Rp3.899.900

    AYORACK Rak Gudang Heavy Duty AI10-Series
    atribut:
    • Load Capacity (kg/layer): 1000
    • Assembled Dimensions (cm): 300 x 80 x 250
    • Material: Steel
    • Finishing: Cat + Powder Coating
Daftar Harga tali tambang katun Terbaru March 2026
TRUSCO Tali Katun Tipe Three Stroke (Tali Katun)Rp109.900
Yutaka Make Cotton RopeRp299.900
Yutaka Make Cotton Rope, Solid CordRp99.900
Yutaka Make Cotton RopeRp369.900
Schneider Electric AvatarOn Momentary SwitchRp86.900
Legrand 2P+E Rubber ExtensionRp1.699.900
Yutaka Make Cotton RopeRp1.799.900
TRUSCO Cotton RopeRp109.900
TRUSCO 50 mm Of Webbing Sling Width (Tali Sling)Rp709.900
Yutaka Make Cotton Rope Drum WindingRp1.099.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)