Beli table planer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WISON Mesin Planner (Mesin Serut)
    Mulai

    Rp17.999.900

    WISON Mesin Planner (Mesin Serut)
    atribut:
    • Feedling Speed per minute: 10.2
    • Max Planning Depth (mm): 4
    • Max Planning Width (mm): 400
    • Motor Power (HP): 3
    • Thickness of Workpiece (mm): 150
    • Spindle Speed (rpm): 5270
  2. UVEX U-Cap Sport
    Rating:
    100% of 100
    (1)
    Mulai

    Rp409.900

  3. Makita Mesin Serut Kayu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

  4. KRUFER Planer Blade
    69%
    Mulai

    Rp249.900

    KRUFER Planer Blade
    Deskripsi:
    Mata mesin Planner
  5. BOSCH Planer (Mesin Ketam)
    Mulai

    Rp979.900

    BOSCH Planer (Mesin Ketam)
    atribut:
    • Uncertainty K (dB): 3
    • Adjustable Rebating Depth (mm): 0 – 9
    • Planing Width (mm): 82
    • K3L License: Yes
    • No Load Speed (rpm): 16500
    • Part Number: 0 601 596 0K0
    • Rated Input Power (W): 650
    • Sound Level (dBA): 97
    • Sound Pressure Level (dBA): 86
  6. Makita Mesin Potong Kayu Meja
    Mulai

    Rp13.999.900

    Makita Mesin Potong Kayu Meja
    Deskripsi:
    Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
  7. Yamamaster Planer Blade TCT
    Mulai

    Rp72.900

    Yamamaster Planer Blade TCT
    Deskripsi:
    Pisau potong kayu High Quality
  8. Hyundai Electric Planer (Mesin Ketam)
    Mulai

    Rp779.900

    Hyundai Electric Planer (Mesin Ketam)
    Deskripsi:
    Hyundai Power Tools range features a variety of models which are designed to make domestic DIY, home improvement and professional-users quick and easy. Built for robust work, with an emphasis on speed and precision, these tools are affordable, easy-to-use
    atribut:
    • Planning Width: 82 mm (3.1/4 inch)
    • Planning Depth: 2 mm
    • No. Load Speed: 16500 r.p.m
    • Rated input power: 450 watt
    • Rated Voltage: 220-240 V
    • Frequency: 50 Hz
  9. RYU Planner
    Rating:
    100% of 100
    (1)
    Mulai

    Rp499.900

    RYU Planner
    Deskripsi:
    The Blade Material is Made of Carbide. So It is Stronger and Durable. The Construction is More Sturdy, So It Can Be Used For Heavy Duty Work, More Powerful Motor.
  10. Kakuri Mini Plane
    Rating:
    98% of 100
    (8)
    Mulai

    Rp579.900

    Kakuri Mini Plane
    Deskripsi:
    Usage:Surface finish of timbers and plates.
    atribut:
    • Overall Length (mm): 150
    • Weight (g): 280
    • Blade Width (mm): 42
    • Material (Unit): Evergreen oak
    • Materials (Blade): Cutlery carbon steel
  11. BITEC Planer
    Mulai

    Rp1.699.900

    BITEC Planer
    atribut:
    • Part Number: 061.600.F0
    • Power: 450 W
    • Capacity: Plan 2.5 mm / Reb 9 mm, 17000 rpm
  12. KOKUYO Map Kertas Flat V Binding Tool Bahan Resin B4-E (Map File)
    Mulai

    Rp25.900

    KOKUYO Map Kertas Flat V Binding Tool Bahan Resin B4-E (Map File)
    Deskripsi:
    The binding is made of resin, so it has strong holding power and documents will not shift.
    atribut:
    • Size: B4-E
    • Type: Horizontal type
    • Storage Dimension (mm): 15
    • Material: Cover / Colored paperboard (using waste paper pulp), binding and holding plate, sliding piece: R-PS
    • Storable Sheet Number: 150
    • Binding Specification: 80mm pitch
    • Eco Mark Certification Number: 17 112 157
    • Filing Thickness (mm): 15
    • Height (mm): 267
    • Hole Intervals (mm): 80
    • Kinds: Flat file
    • Number of Holes: 2
    • Outer Width (mm): 380
    • Paper Quality: Recycled material compounding ratio / Cover paper: color paperboard (recycled paper pulp blending ratio 71%), binding holder holding plate, sliding piece: R-PS 100%
    • Spine Width (mm): 18
    • Standard: Conformed to the Green Purchasing Law, Eco Mark certified products
    • Width (mm): 231
  13. DEWALT Compound Miter Saw
    Mulai

    Rp9.999.900

    DEWALT Compound Miter Saw
    Deskripsi:
    The DW713 10 Inch Compound Miter Saw has a 15 Amp motor delivering 5,000 rpm, extended power and durability. Features stainless steel miter detent plate and cam miter lock that provide repeatable accuracy and durability with easy adjustments. Tall sliding
    atribut:
    • Power Input: 1600 watt
    • Output Power: 1000 watt
    • Blade Diameter: 250 mm
    • Blade Bore: 25.4 mm
    • Bevel Capacity: 48/-3 degrees
    • Mitre Capacity: 50/50 degrees (right/left)
    • Max.Depth of Cut: 89 mm (saws)
    • Maximum Cutting Capacity: 114x41 mm (at 45/45 degrees)
    • No. Load Speed: 5000 r.p.m
  14. BOSCH Mesin Gergaji Bundar Genggam
    Mulai

    Rp1.799.900

    BOSCH Mesin Gergaji Bundar Genggam
    atribut:
    • K3L License: Yes
  15. DEWALT Cordless Impact Driver XR Compact
    Mulai

    Rp3.699.900

    DEWALT Cordless Impact Driver XR Compact
    atribut:
    • Driver Size: 1/4 inch
    • Output Power: 147 watt
    • Battery: XR Li-Ion, 10.8 V 1.3Ah
    • Battery Voltage (V): 10
    • Impact per minute: 0-3.400 m.p.i
    • Maximum Torque (N m): 107
    • No Load Speed (rpm): 0-2.450 r.p.m
Daftar Harga table planer Terbaru March 2026
WISON Mesin Planner (Mesin Serut)Rp17.999.900
UVEX U-Cap SportRp409.900
Makita Mesin Serut KayuRp1.599.900
KRUFER Planer BladeRp249.900
BOSCH Planer (Mesin Ketam)Rp979.900
Makita Mesin Potong Kayu MejaRp13.999.900
Yamamaster Planer Blade TCTRp72.900
Hyundai Electric Planer (Mesin Ketam)Rp779.900
RYU PlannerRp499.900
RYOBI Planner (Mesin Serut)Rp1.699.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)