Beli t ruler di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Shinwa Rules Round Noko Guide Ruler T Slide Basic Combined Use Scaleatribut:
- Material: stainless
- Shinwa Rules Round Saw Guide Ruler Combined Scale Striking Movable T Slide IIDeskripsi:Material: - (Body) iron, (abutment) aluminum, (moldings) ABS resin, polyacetal resin
- Shinwa Rules Straight RulerDeskripsi:- Hard chrome finish provides its surface with excellent durability and prevents glare on the scale for high readability.- Etching and plating finish maintains its performance even under harsh conditions.- For measuring length, drawing lines and marking.atribut:
- Material: Stainless Steel
- Shinwa Rules T Type Ruleratribut:
- Material: wood
- Dimensions (mm): 655x240x15
- Weight (g): 184
- Measuring Range (cm): 60
- Daigoro Muscle PullingDeskripsi:With a convenient scale! Scale up to 10 cm.For streaking (line drawing/rule drawing)atribut:
- Overall Length (mm): 185
- Shinwa Rules Guide Ruler for Bispitch Markeratribut:
- Color: Silver & Blue
- Material: Aluminium, ABS Resin
- Weight (g): 110
- Dimensions (mm): 200x613x15
- SHINWA Round Saw Guide Ruler Mini Free Angle IiDeskripsi:Rugged metal screw that eliminates the damage often found in plastic screws. Guide ruler used when cutting the material with a circular sawatribut:
- Material: Body: Stainless steel / aluminum, Stopper screw: Stainless steel / brass
- Angular Accuracy (mm): 90 °: 1 per 300
- Included Accessories: 1 abandoned tree
- Measurement range (cm): 30
- Dimensions (mm): 439x112x23
- Shinwa Rules Mesin Gergaji Bundar Guide Mini Free Angle IIatribut:
- Body Material: Stainless steel
- Size (cm): 30
- SHINWA Aluminium Cutter Ruler Cut Master without HandleDeskripsi:An aluminum ruler with a scale equivalent to a scale that is convenient for carpenters. With non-slip rubber on the back. With stainless steel, the blade does not bite into the cutter surface. Large and clear scale numbers are used, with red numbers. Light and durable without rusting. For length measurement, line drawing, cutting, and circular saw guide ruler.atribut:
- Width (mm): 60
- Thickness (mm): 9
- KDS Straight Rules Stainless SteelDeskripsi:Straight Rules Stainless Steel - Safety Bases - Line MarkerPengaris ini terbuat dari stainless steel yaitu baja anti karat dan tersedia dalam 6 ukuran. Dilengkapi dengan conversion table.
- Shinwa Rules Round Noko Gide Ruler Mini Free Angle Quick Adjustatribut:
- Main Part Dimension (mm): 439x100x26
- Angular Pricision (mm): 1/300 (at 90°)
- Weight (g): 460
- Material (scale plate): Stainless
- Accessories: One throwing tree, stopper screw (flat)
- Body Material: Stainless steel, aluminum
- Material (Stopper Screw): Iron, brass
- SHINWA Metric Ruleatribut:
- Upper Graduations (pitch): 1mm
- Lower Graduations (pitch): 0.5mm
- Niigata Seiki (SK) Outside Caliper Scriber (Spring Type) (Jangka Sorong)Deskripsi:Outside Caliper Scriber (Spring Type) SO-150. - Use: Transfer diameter and measure round dimension - Material: a. Body: Carbon Steel b. Hardened tip. -atribut:
- Material: Body: Carbon Steel, Hardened tip
- Dimensions (mm): 200x10x3.2
- Nominal Size (mm): 200
- TRUSCO Number: 377-6468
- SHINWA Standard Rule Rounded End(Hard Chrome Finish)atribut:
- Upper Graduations (pitch): 1mm
- Lower Graduations (pitch): 0.5mm
- Shinwa Rules Fine Silver Silveratribut:
- Material: Stainless steel (SUS420J2)
- Overall LengthxWidthxThickness (mm): 1530x15x0.5
- Measuring Range (cm): 150
- Weight (g): 87
- Measuring Range (m): 1.5
- Memory Pitch Lower Row (mm): 1
- Memory Pitch Upper Row (mm): 1
- TRUSCO Number: 288-3759
Daftar Harga t ruler Terbaru January 2026
| Shinwa Rules Round Noko Guide Ruler T Slide Basic Combined Use Scale | Rp219.900 |
| Shinwa Rules Round Saw Guide Ruler Combined Scale Striking Movable T Slide II | Rp409.900 |
| Shinwa Rules Straight Ruler | Rp46.900 |
| Shinwa Rules T Type Ruler | Rp569.900 |
| Daigoro Muscle Pulling | Rp199.900 |
| SHINWA Square | Rp62.900 |
| Shinwa Rules Guide Ruler for Bispitch Marker | Rp239.900 |
| SHINWA Round Saw Guide Ruler Mini Free Angle Ii | Rp609.900 |
| SHINWA Meteran | Rp34.900 |
| Shinwa Rules Mesin Gergaji Bundar Guide Mini Free Angle II | Rp519.900 |
Data diperbarui pada 27/01/2026 (Harga belum termasuk PPN)


































































































































































%20Outside%20Caliper%20Scriber%20(Spring%20Type)%20(Jangka%20Sorong)/P102225080-1.jpg)

/mhP105276809-1.jpg)
/mqP105276818-1.jpg)