Beli t handle tap wrench di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO T Type Tap HolderDeskripsi:If a tap is not strongly tightened using pliers, the tap spins round and round and due to that the jaw may get damaged.atribut:
- Purpose of Use: For thread cutting of taps.
- TRUSCO Tap HandleDeskripsi:If you do not tighten tap with pliers, nail may be damaged.atribut:
- Purpose of Use: To stand a tap
- TRUSCO Tap handleDeskripsi:Usage:To pull out broken taps.atribut:
- Material: Zinc die-casting
- Purpose of Use: To stand a tap
- monotaro Tap Handle (Gagang Tap)Deskripsi:Handle for tapping stand
- TRUSCO T Type Ratchet Tap HolderDeskripsi:Ideal for citting work of tap screw.atribut:
- Purpose of Use: For thread cutting of taps.
- TRUSCO Tap Handleatribut:
- Material: Ductile Cast Iron (FCD45)
- Purpose: For Tapping
- Purpose of Use: To stand a tap
- TRUSCO Tap Handleatribut:
- Material: Nylon 66
- Width (mm): 3.20
- Length (mm): 142.0
- Thickness (mm): 1.50
- Maximum Bundle Diameter (mm): 34
- Tensile Strength (N): 176.4
- Specification: For Indoor Use
- Working Temperature Range: -40 to 80degrees
- Standard: UL Flame Retardant (94V-2)
- Purpose of Use: To stand a tap
- JTC Tap And Die SetDeskripsi:Alat senai dan tap manual set yang bisa dipakai untuk membuat drat / ulir pada baut dan lubang untuk baut.
- TEKIRO Gagang Tap RatchetDeskripsi:- High Fully Polishing Finish- Drop Forged for extra strength- Three position gear box
- TRUSCO Tap HandleDeskripsi:-Straight type handle for hand tap and hand reamer.-Since the main body is made of iron, it is stronger than zinc die casting and durable.-To stand a tapatribut:
- Applicable Tap Dimension: M4 to M13
- Applicable tap square part: 3.0 to 10
- Total Length: 260mm
- Purpose of Use: To stand a tap
- Kennedy Traditional Tap WrenchDeskripsi:With all steel, hardened and tempered bodies, solid construction, hardened ground jaws and knurled adjustable handles for extra grip. Straight handle design provides greater leverage, especially when using larger diameter taps. Tap sizes to ISO 529.atribut:
- T-Handle Adjustability: Fixed Handle
- Minimum Square Size: 2.8mm
- Tap Wrench Type: Straight-handle Bar
- Bar Wrench Overall Length: 175mm
- Maximum Square Size: 5mm
- Square Size: 2.8 to 5.0mm
- Part Number: KEN5188320K
- TRUSCO T Type Ratchet Tap Holderatribut:
- Material: Steel
- Suitable Tap Dimensions: M5 to M13
- Total Length (mm): 315
- Purpose of Use: For thread cutting of taps.
Daftar Harga t handle tap wrench Terbaru March 2026
| TRUSCO T Type Tap Holder | Rp169.900 |
| JTC T Handle Gear Tap Wrench (Kunci T Ratchet) | Rp279.900 |
| TRUSCO Tap Handle | Rp479.900 |
| TRUSCO Tap handle | Rp189.900 |
| monotaro Tap Handle (Gagang Tap) | Rp32.900 |
| TRUSCO T Type Ratchet Tap Holder | Rp649.900 |
| TRUSCO Tap Handle | Rp289.900 |
| TRUSCO Tap Handle | Rp219.900 |
| Kennedy Ratcheting Chuck Type Tap Wrench | Rp399.900 |
| JTC Tap And Die Set | Rp1.899.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/P101539553-1.jpg)


/q2P101570938-9.jpg)






%20HT/kfP103766735-3.jpg)