Beli swl sling di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Matlock SWL Duplex Flat Sling
    Mulai

    Rp1.099.900

    Matlock SWL Duplex Flat Sling
    atribut:
    • Standards Met: BS EN1492:1 - 2000
    • Product Type: Flat Sling-Duplex (Double Thickness
  2. Matlock SWL Endless Round Sling
    Mulai

    Rp199.900

    Matlock SWL Endless Round Sling
    atribut:
    • Standards Met: BS EN1492:2 - 2000
    • Product Type: Endless Round Sling
    • Material: Polyester
  3. Matlock SWL Simplex Flat Sling
    Mulai

    Rp1.299.900

    Matlock SWL Simplex Flat Sling
    atribut:
    • Width (mm): 180
    • Standards Met: BS EN1492:1 - 2000
    • Working Length (m): 3
    • Color: Yellow
    • Product Type: Flat Sling-Simplex (Single Thickness)
    • Basket Hitch Capacity: 6,000kg
    • Basket Hitch Capacity (kg): 6000
    • Basket Hitch Capacity 120 Degree: 3,000kg
    • Basket Hitch Capacity 120°* (kg): 3000
    • Basket Hitch Capacity 90 Degree: 4,200kg
    • Basket Hitch Capacity 90°* (kg): 4200
    • Choker Hitch Capacity: 2,400kg
    • Choker Hitch Capacity (kg): 2400
    • Material: Polyester
    • Safe Working Load: 3000kg
    • Safe Working Load (kg): 3000
    • Vertical Hitch Capacity: 3,000kg
    • Vertical Hitch Capacity (kg): 3000
  4. WEBSTER Duplex Webbing Sling (Tali Angkat / Sling Sabuk)
    Mulai

    Rp71.900

    WEBSTER Duplex Webbing Sling (Tali Angkat / Sling Sabuk)
    atribut:
    • Width (inch): 2
    • Width (mm): 51
    • Working Load Limit (t): 2
  5. TRUSCO Wide Soft Sling
    Mulai

    Rp319.900

    TRUSCO Wide Soft Sling
    atribut:
    • Belt Thickness (mm): 7
Daftar Harga swl sling Terbaru October 2026
Matlock SWL Duplex Flat SlingRp1.099.900
Matlock SWL Endless Round SlingRp199.900
Matlock SWL Simplex Flat SlingRp1.299.900
WEBSTER Duplex Webbing Sling (Tali Angkat / Sling Sabuk)Rp71.900
TRUSCO Wide Soft SlingRp319.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)