Beli swing check valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)
    Mulai

    Rp8.599.900

    SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)
    Deskripsi:
    10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2
    atribut:
    • Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
    • Model : 194-2
  2. Kitz B Series 10K Swing Check Valve (UOB Series)
    Mulai

    Rp2.499.900

    Kitz B Series 10K Swing Check Valve (UOB Series)
    atribut:
    • Material (plug): SUS304
    • Material (hinge pin): SUS304
    • Cap Material: SCS13A/SUS304
    • Material (disk): SCS13A
    • Class: 10K
    • Body Material: SCS13A
    • Connection Method: Pipe flanges
    • Fluid Used: Water, oil, air, steam, gas
    • Handle Shape: Without handle
    • Material (Gasket for plug): Asbestos sheet gasket
    • Maximum Working Pressure (MPa): 1.4 (+120°C below the static water flow), 1.1 (+150°C below the steam, air, non-flammable gas, oil), 1.0 (+180°C below the steam, air, non-flammable gas, oil)
    • Shape: straight
    • Type: stainless
    • Valve Type: Chuck valve
  3. Kitz Swing Check Valve JIS 10K
    Mulai

    Rp4.099.900

    Kitz Swing Check Valve JIS 10K
    atribut:
    • Material: Cast Iron
    • Connection: JIS 10k
    • Rating (kg): 10
  4. Kitz Bronze Swing Check Valve 10K (O Series)
    Mulai

    Rp199.900

    Kitz Bronze Swing Check Valve 10K (O Series)
    atribut:
    • Material (disk): CAC406
    • Cap Material: C3771BE
    • Material (plug): C3604BD
    • Material (hinge pin): C3604BD
    • Class: 10K
    • Body Material: CAC406
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, air, steam, gas
    • Handle Shape: Without handle
    • Maximum Working Pressure (MPa): 1.4 (-29°C - +120°C), 1.0 (+185°C)
    • Shape: straight
    • Type: Bronze (JIS standard products)
    • Valve Type: Chuck valve
  5. Kitz 10K Cast Iron Made Swing Chuck (Flange Type) (10FCOS Series)
    Mulai

    Rp3.199.900

    Kitz 10K Cast Iron Made Swing Chuck (Flange Type) (10FCOS Series)
    atribut:
    • Material (plug): SS400
    • Class: 10K
  6. VTV Valve Swing Check Valve JIS 10K
    Mulai

    Rp1.199.900

    VTV Valve Swing Check Valve JIS 10K
    Deskripsi:
    VTV cast Iron swing valveFlange end to JIS 10K
    atribut:
    • Fig: SC-209
    • Sealing: Graphite
  7. Onda Check Valve Cast Iron Type Flange JIS 10K (Katup)
    Mulai

    Rp1.699.900

  8. VTV Valve Swing Check Valve ANSI 150Rf
    Mulai

    Rp3.999.900

    VTV Valve Swing Check Valve ANSI 150Rf
    Deskripsi:
    VTV Cast Steel swing valveFlange end to ANSI 150Rf
    atribut:
    • Fig: SC209
    • Trim: API 600 No. 1. - SS13%Cr
    • Cover: A216-WCB, Graphite Sealing
    • Body: A216-WCB Cast Steel
  9. VTV Valve Swing Check Valve ANSI 150
    Mulai

    Rp18.999.900

    VTV Valve Swing Check Valve ANSI 150
    Deskripsi:
    Flange End to ANSI 150
    atribut:
    • Fig: SC-209
    • Body: SS304
  10. Tozen Swing Check Valve Cast Iron Body Bronze Trim Flange End Drilled PN16
    Mulai

    Rp1.299.900

    Tozen Swing Check Valve Cast Iron Body Bronze Trim Flange End Drilled PN16
    atribut:
    • Working Pressure (Bar): 16
    • Testing Pressure (bar): Shell: 24, Seat: 17.6
    • Suitable Media: Water & Oil
    • Working Temperature (°C): -10 to 120
  11. Kitz B Series 10K Swing Check Valve (UOB Series)
    Mulai

    Rp15.999.900

    Kitz B Series 10K Swing Check Valve (UOB Series)
    atribut:
    • Material (plug): SUS304
    • Material (hinge pin): SUS304
    • Cap Material: SCS13A/SUS304
    • Material (disk): SCS13A
    • Call of pipe flange: 80A(3B)
    • Class: 10K
    • Body Material: SCS13A
    • Connection Method: Pipe flanges
    • Dimension H (mm): 104
    • Dimension L (mm): 240
    • Fluid Used: Water, oil, air, steam, gas
    • Handle Shape: Without handle
    • Material (Gasket for plug): Non-asbestos sheet gasket
    • Maximum Working Pressure (MPa): 1.4 (+120°C below the static water flow), 1.1 (+150°C below the steam, air, non-flammable gas, oil), 1.0 (+180°C below the steam, air, non-flammable gas, oil)
    • Nominal Diameter: 80
    • Shape: straight
    • Valve Type: Chuck valve
  12. SHOWA (Valve) Swing Check Valve CAC406 Class 10K Flange Type (Katup)
    Mulai

    Rp3.999.900

    SHOWA (Valve) Swing Check Valve CAC406 Class 10K Flange Type (Katup)
    Deskripsi:
    10K FC SWING CHECK VALVE CAC406 (DUAL CHECK VALVE) FLANGE TYPE(showa swing check valve CAC406 (Dual check valve)(65A 2 1/2Inch)(class 10K)(flange type)material : FC item code : 10-1
    atribut:
    • Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: 1.37Mpa Water (-10 to 120Degrees C)
    • Standard: JIS
    • Model : 10-1
  13. YUTA Swing Check Valve
    Mulai

    Rp98.900

    YUTA Swing Check Valve
    atribut:
    • Body Material: Brass
    • Cap Material: Brass
    • Design Spesification: Threaded Ends
    • Disc Material: Brass
    • Hinge Pin Material: Brass
  14. Kitz Bronze Swing Check Valve 10K (O Series)
    Mulai

    Rp2.599.900

    Kitz Bronze Swing Check Valve 10K (O Series)
    atribut:
    • Material (disk): CAC406
    • Cap Material: C3771BE
    • Material (plug): C3604BD
    • Material (hinge pin): C3604BD
    • Class: 10K
    • Body Material: CAC406
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, air, steam, gas
    • Handle Shape: Without handle
    • Maximum Working Pressure (MPa): 1.4 (-29°C - +120°C), 1.0 (+185°C)
    • Shape: straight
    • Type: Bronze (JIS standard products)
    • Valve Type: Chuck valve
  15. Tozen Swing Check Valve Cast Iron Body Bronze Trim Flange End Drilled JIS 16K
    Mulai

    Rp1.299.900

    Tozen Swing Check Valve Cast Iron Body Bronze Trim Flange End Drilled JIS 16K
    atribut:
    • Working Pressure (Bar): 10
    • Testing Pressure (bar): Shell: 15, Seat: 11
    • Suitable Media: Water & Oil
    • Working Temperature (°C): -10 to 120
  16. Kitz 125 Type Key Padoy Made Swing Check Valve (Screw Type)
    Mulai

    Rp359.900

    Kitz 125 Type Key Padoy Made Swing Check Valve (Screw Type)
    atribut:
    • Cap Material: KSB-3
    • Material (disk): CAC911
    • Material (plug): C3604
    • Material (hinge pin): C1100BD
    • Body Material: CAC911
    • Class: 125 type
    • Connection Method: The screw-shaped
    • Fluid Used: water
    • Handle Shape: Without handle
    • Maximum Working Pressure (MPa): 1.18 (+100°C below the static running water)
    • Shape: straight
    • Valve Type: Chuck valve
  17. Onda Check Valve
    Mulai

    Rp149.900

    Onda Check Valve
    atribut:
    • Material: Kuningan
Daftar Harga swing check valve Terbaru January 2026
SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)Rp8.599.900
Kitz B Series 10K Swing Check Valve (UOB Series)Rp2.499.900
Kitz Swing Check Valve JIS 10KRp4.099.900
Kitz Bronze Swing Check Valve 10K (O Series)Rp199.900
Kitz 10K Cast Iron Made Swing Chuck (Flange Type) (10FCOS Series)Rp3.199.900
Wasser Swing Check ValveRp93.900
Samiplast Check ValveRp299.900
VTV Valve Swing Check Valve JIS 10KRp1.199.900
Onda Check Valve Cast Iron Type Flange JIS 10K (Katup)Rp1.699.900
VTV Valve Swing Check Valve ANSI 150RfRp3.999.900

Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)