Beli sweepers karcher di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LAVOR Ride On Sweepers
    Mulai

    Rp199.999.900

    LAVOR Ride On Sweepers
    atribut:
    • Filter Shaker: Electric
  2. NILFISK Sweeper Ride On
    Mulai

    Rp319.999.900

    NILFISK Sweeper Ride On
    Deskripsi:
    SR1601 is claimed to be the most technically advanced sweeper in itscategory, with innovations that increase cleaning productivity whilstsimplifying operating and servicing requirements. Designed forindustrial applications such as heavily soiled factories, constructionsites, parking etc The dust control is outstanding, and airborneparticles are controlled more effectively thanks to the DustGuardTMsystem. And less dust means less cleaning elsewhere. The productivity is excellent, thanks to a huge 900 mm main broom, a 1600 mm wide sweepingpath, and the SR 1601s all around reliability for getting the job donequickly and well.
  3. LAVOR Mesin Pembersih Bertekanan Tinggi
    Mulai

    Rp1.399.900

    LAVOR Mesin Pembersih Bertekanan Tinggi
    Deskripsi:
    Hero 105. - Low maintenance motor. - Three pistons, aluminium pump head with built-in by-pass valve. - Automatic Stop System. - Standard set of accessories. - Ergonomic handle.
  4. LAVOR Industrial Wet & Dry Vacuum Cleaners
    Mulai

    Rp36.999.900

    LAVOR Industrial Wet & Dry Vacuum Cleaners
    Deskripsi:
    Equipped with: - 3 silenced two stage motor (SMX 3-36 model). - 2 silenced two stage motor (SMX 2-24 model). - Suction system with by-pass cooling. - S. S. tank. - Manual filter shaker. - Professional closing hooks. - Static electric shock inhibitor. - Liquid float valve. - Cloth filter. - Filters (optional) against thin dust or Hepa. - Though integrated accessory storage facility. - Non-overturning steel structure. - Available with body and cover entirely made of S. S. AISI 304. - Traceless wheels. - Accessories Ø 50.
  5. LAVOR Carpet Cleaners
    Mulai

    Rp8.799.900

    LAVOR Carpet Cleaners
    atribut:
    • Voltage: 230 V/ 50 Hz
  6. FIORENTINI Road Sweeper
    Mulai

    Rp2.899.999.900

    FIORENTINI Road Sweeper
    atribut:
    • Sweeping Width (2brushes): 1250
    • Sweeping Width (3brushes): 2000
    • Waste Tank Capacity (m³): 1
    • Dumping Height (mm): 1520
    • Working Speed (km/hour): 12
    • Transfer Speed (km/hour): 30
    • Max Slope: 0.25
    • Width for U-Turn (2brushes) (mm): 8330
    • Width for U-Turn (3brushes) (mm): 8840
    • Fuel Gas Oil Tank Capacity (L): 46
    • Motor: Diesel 2 Cylinder 44HP
    • Vacuum Motor: KUBOTA V150T Hydraulic 12V
    • Dimensions (LengthxWidthxHeight) (mm): 3400x1250x1980
    • Side Brush (2brushes) (mm): 700
    • Side Brush (3brushes) (mm): 800
    • Weight of the Machine W/O Fuel (kg): 2400
    • Cleaning Capacity (m²/hour): 15000 (2 burshes), 24000 (3 brushes)
    • Water Tank Capacity (L): 270
  7. KRISBOW Tutup Tempat Sampah
    Mulai

    Rp119.900

    KRISBOW Tutup Tempat Sampah
    atribut:
    • Dimensions (cm): 550x1150
    • Color: Yellow
  8. KARCHER Rideon Sweepers
    Mulai

    Rp759.999.900

    KARCHER Rideon Sweepers
    Deskripsi:
    Our powerful KM 120/250 R D Classic industrial sweeper is especially suited to challenging terrain. The robust design, large waste container and a resistant pocket filter with vibration motor make it the ideal choice for harsh applications in extremely dusty environments, such as those in the construction and metalworking industry as well as in foundries. The diesel-powered machine with fully hydraulic rear-wheel drive and sweeping system is especially designed for outside areas and also impresses with its user-, maintenance- and service-friendliness. Thanks to the integrated Flexible Footprint System, the brushes adapt perfectly to the ground surface and, together with the dustpan principle, ensure excellent cleaning results with fine as well as coarse waste. Lastly, in combination with hydraulic high container emptying, it ensures the convenient disposal of the dirt removed.
    atribut:
    • Size (mm): 2082x1250x1450
    • Drive Type: Diesel
    • Traction drive: Four-Stroke Engine
    • Motor Manufacturer: Yanmar
    • Climbing ability (%): 18
    • Drive Performance (kW): 15.8
    • Filter Area (m²): 6
    • Maximum Area Performance (m²/hour): 10800
    • Waste Container (L): 250
    • Working Speed (km/hour): 9
    • Working Width (mm): 900
    • Working Width With Two Side Brushes (mm): 1500
    • Working Width with 1 Side Brush (mm): 1200
  9. LAVOR High Pressure Cleaner Cold Water Professional
    Mulai

    Rp16.999.900

    LAVOR High Pressure Cleaner Cold Water Professional
    Deskripsi:
    Equipped with: - Three steel pistons, brass axial pump head with built-in by-pass valve. - Total Stop. - Suction and delivery S. S. valves. - Detergent built-in tank for indirect suction. - Power cable holder. - Accessory holder. - Ergonomic handle. - 1L detergent tank.
  10. KARCHER Professional Ride On Vacuum Sweepers
    Mulai

    Rp179.999.900

    KARCHER Professional Ride On Vacuum Sweepers
    Deskripsi:
    TECHNICAL DESCRIPTION: Drive: - 24 V/750 W DC motor - 1 pedal for forward and reverse - small turning radius (3350 mm) - automatic parking brake with vacuum technology - automatic engine cut out when driver leaves seat - effective round filter system with automatic filter cleaning Sweeping/vacuum system: This machine uses the overthrow principle. In other words, the roller brush throws the dirt up and back into the dirt container. The floating roller brush adjusts automatically to uneven surfaces. The filter and roller brush can be replaced without tools. With integrated coarse dirt flap for coarse waste, e.g. cans, split, gravel or wet leaves. The side brush and roller brush are hydraulically driven. A second optional side brush is available. Dirt container: Both 50 litre dirt containers can be removed from the side. Operation: The main roller brush and side brush can be automatically lifted and lowered via a switch. Forward and reverse via one pedal. Equipment - Polyester round filter - Manual filter cleaning - Automatic filter cleaning - Powerful traction drive, electric - Floating main sweeper roller - Suction volume regulation - Coarse dirt flap - Overhead sweeping principle - Forward traction drive - Reverse traction drive - Suction - Outdoor use - Indoor use - Battery display - Elapsed time counter - Sweeping function can be deactivated - Wheels, non-marking
  11. LAVOR Wet & Dry Vacuum Cleaners Heavy Duty Line
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.199.900

  12. LAVOR Ride On Floor Scrubber Driers
    Mulai

    Rp159.999.900

    LAVOR Ride On Floor Scrubber Driers
    Deskripsi:
    Designed for the maintenance and deep cleaning of large areas (up to 3200 sqm.) with a very important reduction of cleaning cost. Very compact size and great maneuverability like walk behind models: suited for maintenance cleaning. 32 kg. of constant pres
  13. KRISBOW Mesin Poles, Pembersih dan Vacuum Lantai 3 in 1
    Mulai

    Rp3.099.900

    KRISBOW Mesin Poles, Pembersih dan Vacuum Lantai 3 in 1
    atribut:
    • Unit Dimensions (cm): 43x21x28
    • Item: Scrubber Dryer
  14. NILFISK Sweeper Manual (Sapu Mesin)
    Mulai

    Rp9.699.900

    NILFISK Sweeper Manual (Sapu Mesin)
    Deskripsi:
    SM800 is a manually-operated sweeper ideal for limited space or congested areas. SM800 picks up paper, leaves-even small screws, nails, bolts, cans, crown corks and cigarettes off outdoor spaces as well as indoor floors. Its the quick clean-up solution for warehouses, small factories, car parks, retail stores, malls, schools, hotels, office buildings, bus/railway stations and convention centres. The rugged corrosion proof frame makes this manual sweeper very reliable and robust. That combined with two main and side brooms, make the sweeper extremely efficient, 5 times faster than a traditional broom, saving time and costs. Furthermore, the hopper is very light, strong and equipped with a carrying handle for easy emptying. The SM800 sweeper will keep your premises presentable without hard work. - Over throw system with two brooms gives excellent sweeping performance when sweeping large debris. - Large ergonomic handle with a soft grip makes the machine easy to manoeuvre. - Dual caster wheels in the front are positioned behind the side brooms and are therefore always in a clean swept area. - Large non-marking wheels makes it easy to push and extremely manoeuvrable. - Rugged corrosion proof frame. - Large 34 liters hopper. - Quick and fume free operation. - Mechanically simple, its virtually service free.
    atribut:
    • Motor Power Source: Manual
    • Dimensions (mm): 1470x920x1120
    • Hopper Volume (L): 38
    • Main broom (mm): 480
    • Productivity 2 Side Brooms (m²/hour): 3680/1840
    • Working Width Side Broom (mm): 920 (2 side)
  15. KARCHER Professional Sweeper
    Mulai

    Rp349.999.900

    KARCHER Professional Sweeper
    Deskripsi:
    KM 70/30 C is the successor for our KSM 690. The development is based on the very successful KM 70/20 C with all their outstanding features. Mainroller brush and side brush of KM 70/30 C are electrically driven, so sweeping corners i.e. is very simple.The push handle is triple adjustable, also foldable and offers high ease of use. Main roller brush and side brush are easily height adjustable and therefore adaptive to different surfaces. The adjustment of the main roller brush is quickly done by a knob in 6 steps. The 12-V battery and the corresponding charger (230V, safety plug) are on-board.
    atribut:
    • Climbing ability (%): 18
    • Filter Area (m²): 6
  16. LAVOR High Pressure Cleaner Hot Water Professional
    Mulai

    Rp45.999.900

    LAVOR High Pressure Cleaner Hot Water Professional
    Deskripsi:
    Equipped with: - Three ceramic coated pistons, brass axial pump head with built-in by-pass valve. - Suction and delivery S. S. valves. - Vertical burner with high thermal effciency steel coil. - Temperature regulation gauge. - Diesel pump with by-pass valve. - Detergent built-in tank for indirect suction (2.4L). - Pressure regulator. - Glicerine pressure gauge. - Power cable holder. - Accessory holder. - Ergonomic handle.
Daftar Harga sweepers karcher Terbaru March 2026
LAVOR Ride On SweepersRp199.999.900
NILFISK Sweeper Ride OnRp319.999.900
LAVOR Mesin Pembersih Bertekanan TinggiRp1.399.900
LAVOR Industrial Wet & Dry Vacuum CleanersRp36.999.900
LAVOR Walk Behind Floor Scrubber DriersRp18.999.900
LAVOR Carpet CleanersRp8.799.900
FIORENTINI Road SweeperRp2.899.999.900
KRISBOW Tutup Tempat SampahRp119.900
KARCHER Rideon SweepersRp759.999.900
LAVOR High Pressure Cleaner Cold Water ProfessionalRp16.999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)