Beli supplier schneider jakarta di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric Wall Box Inbow Doost, Wall Boxatribut:
- Color: Black
- Schneider Electric Circuit Breaker Compact NSX160Hatribut:
- Network Frequency (Hz): 50/60
- Circuit Breaker Mounting Mode: Fixed
- Control Type: Toggle
- Device Short Name: NSX160H
- Performance Level: H 70 kA 415 V AC
- Range: ComPacT
- Suitability For Isolation: Yes conforming to EN/IEC 60947-2
- Utilization Category: Category A
- Schneider Electric Harmony Electromechanical Relays Socket RGZ Seriesatribut:
- Contact Terminal Arrangement: Separate
- Product or Component Type: Socket
- Range of Product: Zelio Relay
- ERIE HVAC & Refrigeration Partsatribut:
- UNSPSC: 31160000
- SIEMENS Temperature & Humidity SensorsDeskripsi:Room temperature and humidity sensors mount to vertical surfaces such as walls and pillars and provide a way to monitor the temperature and humidity of the space closest to occupants. This helps ensure occupant comfort and reduces the HVAC system runtime. Some units allow users to adjust the temperature where the sensor requests heating or cooling from the HVAC system.atribut:
- UNSPSC: 41112209
- For Use With Building Automation Systems: Building Automation System Compatible
- Measurement Type: Single
- Non Brand Threaded Zinc Galvanized Steel Pipe FittingDeskripsi:Class 150 threaded zinc galvanized steel fittings connect with medium-pressure (300-999 psi) pipe. Threaded pipe fittings use PTFE tape to secure seal.atribut:
- Finish/Coating: Galvanized
- OMRON Power RelayDeskripsi:High capacity, high pressure resistance, sealed structure, compact power type Withstand voltage is high insulation with AC 3000 V (shock resistance 6 kV) between coil and contact. Considering the correspondence to the automated line, we also offer stick packaging. Acquired UL 508, CSA standard in standard form.atribut:
- Type: Power relay
- ACTION PUMP Hand Drum PumpDeskripsi:Cleaning hand drum pumps are made of materials that withstand the potentially corrosive effects of cleaning products. They are used to dispense and transfer small volumes of soap, detergent, degreaser, wax, or other cleaning solutions used in janitorial and sanitation work.
- OMRON Bi-Power Relay LY4Deskripsi:The products comply with UL, CSA, SEV certification and the Electrical Appliance and Material Safety Law. Clears Withstand voltage of 2,000V. Overseas standard LR and VDE certified types are also available. 3, 4 poles are AC4 rated, DC2 rated
Daftar Harga supplier schneider jakarta Terbaru January 2026
| Schneider Electric Wall Box Inbow Doost, Wall Box | Rp3.900 |
| Schneider Electric Circuit Breaker Compact NSX160H | Rp5.899.900 |
| Schneider Electric Harmony Electromechanical Relays Socket RGZ Series | Rp78.900 |
| ERIE HVAC & Refrigeration Parts | Rp1.299.900 |
| OMRON Fiber Unit E32 Series Reflective Type | Rp579.900 |
| SIEMENS Temperature & Humidity Sensors | Rp589.900 |
| OMRON Mini Power Relay | Rp149.900 |
| Non Brand Threaded Zinc Galvanized Steel Pipe Fitting | Rp86.900 |
| OMRON Power Relay | Rp33.900 |
| ACTION PUMP Hand Drum Pump | Rp439.900 |
Data diperbarui pada 17/01/2026 (Harga belum termasuk PPN)