Beli super dry di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SUPER DRY Dry Container DesiccantsDeskripsi:Super Dry Desiccant directly target the cause of moisture related cargo damage. Our desiccant effectively remove moisture from the ambient air thus keeping the humidity level inside your container and product packaging below the dew point. Super Dry desiccant have a proven absorption capacity of more than 300% and remain active for up to 90 days. The absorbed moisture is turned into a gel, leakage free. No spillage and re-evaporation. Super Dry small size desiccant are designed for application in cartons, boxes or poly bags. Place together with your goods the desiccant targets moisture inside the product packaging to ensure that your goods arrive in perfect condition.
- Schneider Electric APC Smart-UPS, Line InteractiveDeskripsi:This APC Smart-UPS is designed for IT professionals or network administrators to maintain business uptime and continuity. The 750VA line interactive tower UPS provides pure sine wave power to support critical electronics during power disruptions. It comes with IEC 320 C14 input, 6x IEC 320 C13 outlets, and 2x IEC jumper cables. It offers cloud-based remote power monitoring, UPS firmware upgrades, remote diagnostics and proactive email notifications with recommended actions. It has a SmartSlot for optional Network Management Card that enables graceful shutdown of physical servers, virtual machines & HCI Clusters via PowerChute Network Shutdown. The UPS can connect to EcoStruxure IT or third-party centralized management platforms. It provides surge protection against lightning strikes, power sags, brownouts and surges. It is compatible with a dedicated user-replaceable battery, and the APC replacement battery cartridge helps restore UPS performance to the original specifications.atribut:
- Presentation: Intelligent and efficient network power protection from entry level to scalable runtime. Ideal UPS for servers, point-of-sale, routers, switches, hubs and other network devices.
- Product or Component Type: Uninterruptible power supply (UPS)
- Redundant: No
- Clariant Container Dry II Dessicant for ContainerDeskripsi:Container Dri II adalah desiccant berbahan dasar Calcium Chloride yang berfungsi untuk menyerap kelembapan didalam container (peti kemas). kelembapan yang terjadi didalam container disebabkan oleh kondensasi (pengembunan) selama perjalanan container. Kondensasi disebabkan oleh pergantian suhu (dari panas ke dingin atau sebaliknya), pergantian waktu (dari siang ke malam atau sebaliknya).atribut:
- Size (g): @560
- Legacy Pristine Cangkir Kopiatribut:
- Size (oz): 7
- Capacity (ml): 210
- Non Brand Silica Gel (Silika Gel)Deskripsi:Gel silika adalah butiran seperti kaca dengan bentuk yang sangat berpori, silika dibuat secara sintetis dari natrium silikat. Walaupun dinamakan gel silika, bentuknya adalah padat. Silika gel adalah mineral alami yang dimurnikan dan diolah menjadi salah satu bentuk butiran atau manik-manik. Sebagai pengering, ia memiliki ukuran pori rata-rata 2,4 nanometer dan memiliki afinitas yang kuat untuk molekul air.Silika gel adalah substansi-substansi yang digunakan untuk menyerap kelembapan dan cairan partikel dari ruang yang berudara/bersuhu. Silica gel juga membantu menahan kerusakan pada barang-barang yang mau disimpan.Silika gel sudah menjadi pilihan yang tepercaya oleh pemerintah dan pelaku industri. Silika gel sering ditemukan dalam kotak paket dan pengiriman film, kamera, teropong, alat-alat komputer, sepatu kulit, pakaian, makanan, obat-obatan, dan peralatan peralatan lainnya.atribut:
- Color: Blue
- Clariant Desi Pak Dessicant BaggedDeskripsi:Desi Pak adalah bahan desiccants yaitu active clay atau bentonite berbentuk butiran atau granular yang telah dikemas dengan baik dan berbahan natural 100% yang ramah lingkungan. Produk desipak terbaik di antara Produk sejenis lainnya. menjamin ketahanan produk anda agar bertahan lama dari gangguan jamur, kutu, serangga dan lainnya. Aman untuk produk makanan dan produk non-makanan.atribut:
- Size (g): @100
- AS ONE Gel SilikaDeskripsi:- Suitable for dehumidifying and drying electronic / precision parts and pharmaceuticals.- As moisture absorption progresses, it changes from blue to pink and acts as an indicator.
- TRUSCO U-Gel Powderatribut:
- Material: Main Ingredients:Surfactant, Perlite (Pearlite), Washing Auxiliaries
- Capacity (kg): 6
- TRUSCO Silica Gel (Silika Gel)Deskripsi:-The blue gel is an indicator that indicates the moisture absorbing state and changes to pink when a certain amount of moisture is absorbed.-The A-type silica gel used as the raw material consists of 99% or more silicon dioxide and is a safe substance that has been approved as a food additive by FDA(Food and Drug Administration).-There is no water solubility, corrosiveness and deliquescence due to moisture absorption.-The moisture absorbing performance is exceeding the coefficient of moisture absorption required by the JIS Standard(JIS-Z-0701), and it is excellent particularly in moisture absorption of a low humidity region and demonstrates high effects.-Packaging of food, electronic equipment, precision machines, medical supplies, and export items.atribut:
- Principal Component Materials: Silica Gel(silicon dioxide), Cobalt Chloride
- Non Brand Silica Gel NaturalDeskripsi:kandungan silica diokside nya sebesar 72 %daya serab 25 %atribut:
- Ingredient: Kertas Letto Indo
- Non Brand Silica Gel NaturalDeskripsi:kandungan silica diokside nya sebesar 72 %daya serab 25 %
- Non Brand Silica Gel WhiteDeskripsi:Kandungan SiO2 mencapai 98%daya serab 50 %
- transpal Silica Gel Sachets (Silika Gel) (Desicant)Deskripsi:When used within enclosed storage areas, silica gel absorbs up to 40% of its weight in moisture to create a protective shield of dry air preventing condensation which can cause damage such as: rust, corrosion, tarnish, oxidation, mildew, fungus, mould, spotting and toning.
- transpal Silica Gel (Silika Gel)Deskripsi:When used within enclosed storage areas, silica gel absorbs up to 40% of its weight in moisture to create a protective shield of dry air preventing condensation which can cause damage such as: rust, corrosion, tarnish, oxidation, mildew, fungus, mould, spotting and toning.
- MERCK Dessicant Sachetsatribut:
- Packaging: Fiber Carton
- Quantity/Pack (unit): 1000
- HS Code: 3824 99 96
- Label Types: Warning Product
- Melting Point (°C): > 1000
- Quality Level: MQ200
- Storage class: 10-13 Other liquids and solids
- WGK: NWG not water
- Water Absorption: 250 g/kg (20°C)
Daftar Harga super dry Terbaru March 2026
| SUPER DRY Gel Silika | Rp63.900 |
| SUPER DRY Dry Container Desiccants | Rp159.900 |
| Schneider Electric APC Smart-UPS, Line Interactive | Rp15.999.900 |
| Clariant Container Dry II Dessicant for Container | Rp629.900 |
| Legacy Pristine Cangkir Kopi | Rp669.900 |
| Non Brand Silica Gel (Silika Gel) | Rp68.900 |
| Clariant Desi Pak Dessicant Bagged | Rp1.399.900 |
| AS ONE Gel Silika | Rp299.900 |
| TRUSCO U-Gel Powder | Rp159.900 |
| TRUSCO Silica Gel (Silika Gel) | Rp73.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/SUPER%20DRY%20Gel%20Silika/o7P103662871-15.jpg)
/SUPER%20DRY%20Dry%20Container%20Desiccants/ogP103662880-10.jpg)
/Schneider%20Electric%20APC%20Smart-UPS%2C%20Line%20Interactive/o8P111963872-1.jpg)
/Clariant%20Container%20Dry%20II%20Dessicant%20for%20Container/h6P105593618-2.jpg)

/Non%20Brand%20Silica%20Gel%20(Silika%20Gel)/2eP106517086-1.jpg)
/Clariant%20Desi%20Pak%20Dessicant%20Bagged/gxP105593609-2.jpg)


/TRUSCO%20Silica%20Gel%20(Silika%20Gel)/P102847174-1.jpg)
/Non%20Brand%20Silica%20Gel%20Natural/qeP107004950-1.jpg)
/Non%20Brand%20Silica%20Gel%20Natural/peP107004914-1.jpg)
/Non%20Brand%20Silica%20Gel%20White/ozP107004899-1.jpg)
/transpal%20Silica%20Gel%20Sachets%20(Silika%20Gel)%20(Desicant)/a7P102128367-7.jpg)
/transpal%20Silica%20Gel%20(Silika%20Gel)/9qP102128350-4.jpg)