Beli stubby screwdriver di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ESCO Screw break stubby driver setDeskripsi:Comes with a magnet. Can turn both stripped screws and new screws. Creates new screw grooves by tapping. A through-hole stubby that can be used in tight spaces. T-shaped handle with non-slip ribs that allow force to be applied even with a stubby. Handle shape protects fingers from hammer impacts. Comes with a bolster that can be used with a wrench, increasing turning torque. Can use a 10mm hex wrench.*ESCO original set item.
- TOLSEN Stubby Screwdriver Set (Obeng Pendek)Deskripsi:- Steel thickness:0.6~0.8mm- Net weight: 5.1kgs/11.2lbs- 3 layers- Packing: cartonatribut:
- Stock No.: 20181
- Size (mm): 6.5x38 PH2x38
- Packing: Plastic hanger with color label
- TONE Stubby Screwdriver Stainless Steel (Obeng Pendek)Deskripsi:-All-stainless steel tool excellent in corrosion resistance, chemicals resistance and hygienic.-Weight reduction was realized by the grip portion sealed cavity structure.atribut:
- Shaft Length: 35mm
- Total Length: 90mm
- TEKIRO Stubby Screwdriver 2 Way (Obeng Pendek)Deskripsi:Tekiro Obeng Stubby Rachet Set 7 In 1 memiliki material vanadium Chrome Steel dengan Bi-material PP & TPR pada bagian handle. Bentuk yang ergonomis sangat cocok untuk pekerjaan di ruang yang sempit. Mata obeng dapat diganti dengan cepat dan terdapat tempat penyimpanan di bagian handle.Fungsi : Mata obeng dapat dimasukan kedalam Handle.Material : Chrome VanadiumDimensi : 105mm 92mm 6mmatribut:
- Dimension 3 (mm): 32
- Dimension 4 (mm): 14
- Material: Vanadium Chrome Steel
- Size (mm): (+) PH2x60, (-) 6x60
- Dimension 1 (mm): 105
- Dimension 2 (mm): 64
- TRUSCO Electrical Screwdriver Stubby (Obeng Listrik)Deskripsi:-Fits easily in the hand so it is less slippery.-A stubby type convenient for screw tightening in a limited space.atribut:
- Shaft Length: 25mm
- Toptul Interchangeable Stubby Ratchet Screwdriver SetDeskripsi:- Quick change 1/4inch hex shank bit holder- 3 position, 36 teeth ratcheting action: Forward / Lock / Reverse- High torque performance over 350 kgf-cm- Rigid one piece all stainless steel construction, strong magnetic extension bit holder ensures both bits and screws firmly attached to the driver- Textured non-slip, bi-component PP+TPR plastic handleCONTENTS BOX:- 1pc FTED08171/4inch (H) High-Torque Stubby Ratchet Screwdriver Handle with Storage (L=85mm)- 1pc FTDB08101/4inch Hex Shank Extension Magnetic Bit Holder (L=95mm)- 3pcs FSAA0804-086E1/4inch Hex Shank Slotted Insert Bits 4, 5.5, 6.5 (L=25mm)- 2pcs FSBA0801 & 08021/4inch Hex Shank Phillips Insert Bits PH1 & PH2 (L=25mm)- 3pcs FSEA0815-08251/4inch Hex Shank Star Insert Bits T15, T20, T25 (L=25mm)- 1pc FSKA08081/4inch Hex Shank Socket Adapter 1/4inch x 1/4inch (L=25mm)atribut:
- Torque Performance (kgf-cm): over 350
- Drive Size (inch): 1/4
- TRUSCO Stubby Screwdriver Resin Handle (Obeng Pendek)Deskripsi:-Fits easily in the hand so it is less slippery.-A stubby type convenient for screw tightening in a limited space.
- TONE Stubby Screwdriver 2 Way Set (Obeng Pendek)Deskripsi:A replacement screwdriver with a flat-head and Phillips screwdriver on each end. The total length is 90mm and is short, making it optimum when working in narrow area.atribut:
- Total Length: 90mm
- Blade Edge: (-)0.8x6.0⇔(+)No.2
- MILWAUKEE Stubby Screwdriveratribut:
- UNSPSC: 31160000
- KYOTO TOOL (KTC) Stubby Screwdriver Plastic Grip (Obeng Pendek)Deskripsi:-A square resin grip which is easy to apply force.-The shaft is a hexagonal shaft.
- monotaro Stubby Ratchet Screwdriveratribut:
- Grip Diameter (Ø mm): 38
- Material (Grip): aluminum
- Bit Width Across Flat (mm): 6.35
- Gear Teeth Number: 72
- SUNFLAG Stubby Pokesta Screwdriveratribut:
- Bit Length (mm): 65
- Overall Length (mm): 87
- Shaft penetration: None
- Material (Grip): resin
- Tip Size (#): No.1 / No.2 / No.3
- Weight (g): 40
- Blade Magnet: Yes
- Grip Diameter (mm): 36
- Insertion Angle (mm): 6.35
- Tip Shape: Minus (-) / Plus (+)
- Tip Width (mm): 6
- Type: Replacement screwdriver
- HEYCO Stubby Screwdriver for Plain Slot Screws (Obeng Pendek)Deskripsi:Chrome-VanadiumC = chromium plated (with black tip)with shockproof plastic handle
- KYOTO TOOL (KTC) Stubby Screwdriver Soft Grip (Obeng Pendek)Deskripsi:Set Contents : - Soft Sutabbidoraiba cross No.2 (D9P over 225) - soft Sutabbidoraiba minus 25 (D9M over 625)atribut:
- Blade Shape: +/-
- Material (Shaft): Cr-V
- Blade Edge With Magnet: Yes
- Grip Type: Resin (soft)/Rubber
- Vessel Short BitDeskripsi:-Original special alloy steel is used.
Daftar Harga stubby screwdriver Terbaru March 2026
| ESCO Screw break stubby driver set | Rp639.900 |
| TOLSEN Stubby Screwdriver Set (Obeng Pendek) | Rp26.900 |
| TONE Stubby Screwdriver Stainless Steel (Obeng Pendek) | Rp539.900 |
| TEKIRO Stubby Screwdriver 2 Way (Obeng Pendek) | Rp41.900 |
| TRUSCO Electrical Screwdriver Stubby (Obeng Listrik) | Rp74.900 |
| Toptul Interchangeable Stubby Ratchet Screwdriver Set | Rp239.900 |
| TRUSCO Stubby Screwdriver Resin Handle (Obeng Pendek) | Rp71.900 |
| TONE Stubby Screwdriver 2 Way Set (Obeng Pendek) | Rp88.900 |
| ANEX Stubby Screwdriver Interchangeable (Obeng Pendek) | Rp54.900 |
| Vessel Stubby Screwdriver 2 Way Cushion Grip (Obeng Pendek) | Rp109.900 |
Data diperbarui pada 11/03/2026 (Harga belum termasuk PPN)




















































































































































/8rP106165315-1.jpg)
/P102797426-1.jpg)
/hcP103684624-2.jpg)
/P102712762-2.jpg)

/P102712753-2.jpg)
/a7P102337367-2.jpg)
/25P102793077-2.jpg)
/54P102792184-2.jpg)

%20Stubby%20Screwdriver%20Plastic%20Grip%20(Obeng%20Pendek)/P102357158-1.jpg)

/0mP102793022-2.jpg)

/k6P105362726-1.jpg)
%20Stubby%20Screwdriver%20Soft%20Grip%20(Obeng%20Pendek)/P102177372-1.jpg)

/hxP102082645-2.jpg)