Beli stopwatch analog di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Batavialab Meja TimbangDeskripsi:Dilengkapi karet peredam getarPenyangga kaki meja terbuat dari stainless steel, kaki bisa disetting.Kaki meja dihubungkan dengan pipa SSatribut:
- Dimensions (cm): 90x60x80
- Material: Granit
- Thickness (cm): Table 15, Table Leg 10
- PUDAK SCIENTIFIC Stopwatch AnalogDeskripsi:Alat ukur waktu.·Bahan: stainless steel.·Skala utama: 0 - 60 detik × 0,2 sekon.·Skala sekunder: 0 - 30 menit × 1 menit.·Tipe satu tombol: untuk tombol mulai, reset, dan pemutar pegas mekanik.atribut:
- Material: Stainless Steel
- monotaro StopwatchDeskripsi:Produk ini juga sering disebut dengan Stopwatchatribut:
- Accessories: With battery (alkaline button battery LR44 x 1)
- Material: ABS resin
- Color: black
- Maximum Timing: 23 hours 59 minutes 59 seconds
- Body Dimensions (mm): 79 x 67 x 20
- TRUSCO StopwatchDeskripsi:-Large-sized character display that allows easy viewing.-With watch function.-Drip-proof, handling with wet hands is possible.atribut:
- Length (mm): 95
- Maximum Timekeeping: 23 hours 59 minutes 59 seconds
- Protection Grade: IPX 5
- Thickness (mm): 22
- Width (mm): 64
- Power Supply: Button type alkaline battery (LR44) x 1 (sold separately)
- Waterproof: Waterproof everyday life
- Joyko StopwatchDeskripsi:Stopwatch Pengukur Waktu Joyko SW-510 200 Memory Lap Split>Ukuran Produk : Panjang 8.4 cm x Lebar 6.5 cm>Warna Produk : Hitam kombinasi Kuning>Penunjuk Waktu, Hari, Tanggal>Alarm>Lap Split Function>200 Memory>Timer>Exercise Frequencyatribut:
- Color: Black combination Yellow
- Size LxW (cm): 8.4x6.5
- Joyko Stop Watchatribut:
- Size (cm): 7x5.7x1.6
- Seiko Stopwatch Time Keeper Bibatribut:
- Maximum Time: 100 minutes
- Minimum Time (s): 1/100
- Waterproof property: Water resistant for daily life
- Power Supply: Lithium coin-cell battery (CR2032) x 1 (included)
- Measurement Item: Timer setting number (up to maximum of 10 units), stopwatch function in 1/100 second measurements, integrated watch, split lap timer function, vibration function
- Casio Quartz StopwatchDeskripsi:-Easy-to-use and simple design.-Mode button on the front face switches lap time measurement. *Operating sounds do not ring.-User-friendly, simple design.atribut:
- Battery Life: Approx. 3 years
- Power Supply: 1 coin-type lithium battery (CR2025)
- Minimum Time Measurement (s): 1/100
- Dimensions (mm): 62x63.5x17
- Time Accuracy (%): 99,997,685
- Material: Resin
- Maximum Timekeeping: 10 hours
- Rutland Digital Stopwatchatribut:
- Additional Features: Hourly chime Shock Resistant Water Resistant
- Accuracy: 1/100
- Display: 12hr Calendar and Time 24hr Calendar and Time
- Type: Standard
- Includes: 1.5V Battery Nylon Neck Cord
- GETRA Working TableDeskripsi:Stainless stell body Knock-down system Solid undershelf With backsplashatribut:
- Width (mm): 700
- Height (mm): 850
- Mega ELBOW 90' A105 NPT 3M MEGatribut:
- Material: A105
- Class: 3000#
- GBUplast Rak Sepatu Hexaatribut:
- Color: Random Color
- Extech Stopwatch/Clock Digitalatribut:
- Item: Stopwatch
- Netto Weight (kg): 0.36
- Manufacturing Number: 365510
- Dimension Unit (mm): 57x70x15
- Type: Stopwatch
- Mitutoyo Granite Surface PlateDeskripsi:Granite Surface Plate Mitutoyo memberikan permukaan datar referensi untuk pengukuran presisi. Stabil secara termal dan tahan terhadap korosi serta abrasi.
- monotaro Flat Desk (Meja Kerja)atribut:
- Material: Shelf: Synthetic resin decorative fiberboard (MDF), Legs: Steel
- Color: White
- Load Capacity (kg): 70
- Dimensions (cm): 90x60x70 (WxDxH)
- Surface Treatment: Shelf: Vinyl chloride resin (PVC), Legs: Powder coating
Daftar Harga stopwatch analog Terbaru March 2026
| AS ONE Stopwatch | Rp259.900 |
| Batavialab Meja Timbang | Rp35.999.900 |
| PUDAK SCIENTIFIC Stopwatch Analog | Rp1.499.900 |
| Seiko Stopwatch | Rp1.699.900 |
| Citizen Stopwatch | Rp659.900 |
| monotaro Stopwatch | Rp119.900 |
| TRUSCO Stopwatch | Rp439.900 |
| Joyko Stopwatch | Rp109.900 |
| Joyko Stop Watch | Rp81.900 |
| Seiko Stopwatch Time Keeper Bib | Rp2.199.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





































































































































































/b8P103651404-3.jpg)