Beli sticky mats blue di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Adhesive Clean Mats
    Mulai

    Rp3.099.900

    TRUSCO Adhesive Clean Mats
    Deskripsi:
    Material: - Film: low density polyethylene (LDPE). - PSA: aqueous acrylic acid.
    atribut:
    • Length (mm): 900
    • Width (mm): 600
    • Thickness (mm): 1.6
    • Weight (kg): 8.9/box
    • Color: Blue
    • Thickness (µm): 50
  2. ERSES Sticky Mats
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    ERSES Sticky Mats
    Deskripsi:
    Specifications :1. Material 80% polyester +20% nylon2. Weight 110gsm /165gsm/185gsm/200gsm/225gsm3. Color Blue4. Size 24x36inch
    atribut:
    • Color: Blue
    • Size (inch): 24x36
    • Material: 80% polyester +20% nylon
  3. Pro Master Sticky Mat
    Rating:
    100% of 100
    (2)
    Mulai

    Rp999.900

    Pro Master Sticky Mat
    atribut:
    • Color: Blue
  4. monotaro Adhesive Mat
    Rating:
    90% of 100
    (2)
    Mulai

    Rp859.900

    monotaro Adhesive Mat
    Deskripsi:
    Hanya dengan mengopek lembaran yang lama, lapisan lengket yang baru dapat segera digunakan. Anda dapat melihat jumlah lembaran yang tersisa dengan melihat nomor yang ada di sudut lembaran. Tertera nomor 1 sampai 30. Ketika dikopek, ada lembaran lengket yang bisa langsung digunakan tanpa harus ditaruh di tatakan. Bisa digunakan di: pabrik semikonduktor, pabrik makanan, tempat yang berhubungan dengan hal medis.
    atribut:
    • Thickness (mm): 2
    • Color: Blue
    • Elongation (%): 200 horizontal, 250 vertical
    • Material: Polyethylene
    • Tensile Strength (MPa): Vertical> 20, horizontal> 12
    • Adhesive strength (g / 25mm): (Surface) 350 ± 50, (floor) 650 ± 50
    • Dimensions (mm): 600×900
    • Number of Stacked Layer (sheets): 30
    • Thickness (µm): 45
  5. BLASTON Adhesion Mat
    Mulai

    Rp429.900

    BLASTON Adhesion Mat
    Deskripsi:
    -Can be used cleanly at all times just by peeling off the soiled sheet.-Has serial numbering tag which indicates the remaining number of sheets.-It is easy to manage the number of sheets.
  6. TRUSCO Sticky Mat
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    TRUSCO Sticky Mat
    atribut:
    • Thickness (mm): 1.6
  7. TRUSCO Clean Mat
    Mulai

    Rp409.900

    TRUSCO Clean Mat
    Deskripsi:
    -You can clean the environment at any time just by peeling the dirty film.-Easy to check the remaining number of mats with serial number tag.
    atribut:
    • Thickness: 1.6mm
    • 1 sheet: Film 30 Sheets
    • Film Thickness: 50μm
  8. ONEBIZ Sticky Matt
    Mulai

    Rp999.900

    ONEBIZ Sticky Matt
    Deskripsi:
    Specifications :- Remove particles from shoes and wheels in each entry to the cleanroom- Adhesive backing guarantees the mat stick to the floor- Sheets are peeled off sequentially to expose a fresh adhesive sheet- Made of thin layers of adhesive coated polyethylene film- Film material : Low density polyethylene- Thickness : 55Aµm (A±5Aµm)- Adhesive material : Water-based acrylic- Later/Mat : 30 layer/mat- 180 pell strength - 0.11- 0 13kN/M- Tack : 300gE,tackE, 380g- Size : 609mmx914mm (Length : 914-902mm; width : 609-597mm)- Tension - (Kg/cm2} 170 above- Stick strength : (g/25mm) 300-1000- Working pressure : 0.3- 0 6Mpa- Degree of crack extension coefficient : (%) 250 above- Package : 30 sheets/8pads/CTN- Applications : Cleanroom entrances,Hospitals, Operating rooms. Factory-to-office entrances and other work areas requiring high level of cleanness
    atribut:
    • Size (inch): 24x36
    • Thickness (micron): 32
  9. Takumi Sticky Mat
    Mulai

    Rp969.900

    Takumi Sticky Mat
    Deskripsi:
    Cleanroom Sticky MatsControlled environment cleanroom sticky mats need to be stored horizontally and must be stacked with care. When stored vertically or with heavy objects on top of them, the tacky film can become damaged. Damaged film can be spotted in the form of bubbles and veins. These bubbles and veins cause the mat to have an irregular surface, which leads to delamination of the mat from the floor. Be aware of the environment you store your tacky mats in. Extreme cold hardens the adhesive on the mat and renders it ineffective. This will not cause permanent damage to the adhesive, but the mat must have a chance to “warm up” before being placed. Extreme heat, however, will break down the adhesive and cause permanent damage. Temperatures above 80 degrees can melt the adhesive, and if they are stored vertically, the adhesive will begin to run.
    atribut:
    • Film: 30 films/mat
    • Material: LDPE
    • Size (inch): 24x36
    • Thickness (mm): 0.035
    • Viscosity: Low/Middle/High
  10. Sterene Sticky Mat
    Mulai

    Rp999.900

    Sterene Sticky Mat
    atribut:
    • Size (cm): 61x91.5
    • Color: Blue
    • Material: LDPE (Low Density Polyethylene)
    • Thickness (mm): 0.035
  11. Torabika Kopi Instan Cappucino
    Rating:
    100% of 100
    (4)
    Mulai

    Rp98.900

    Torabika Kopi Instan Cappucino
    atribut:
    • Size (g): 25
  12. Vixal Pembersih Porselen
    Rating:
    95% of 100
    (17)
    Mulai

    Rp4.900

    Vixal Pembersih Porselen
    atribut:
    • Product Form: Liquid
  13. Stella Isi Ulang Pengharum Ruangan Matic
    Rating:
    95% of 100
    (46)
    Mulai

    Rp35.900

    Stella Isi Ulang Pengharum Ruangan Matic
    Deskripsi:
    Inovasi terbaru dari Stella pengharum ruangan yang mudah ditempatkan dimana saja dan kapan saja sesuai kebutuhan.
    atribut:
    • Volume (ml): 160
  14. Wagner Brushcutter
    Mulai

    Rp2.099.900

    Wagner Brushcutter
    Deskripsi:
    Wagner WB 350 adalah Mesin Mini 4-stroke Mampu beroperasi dengan kemiringan 360 derajat penuh, Shaft fleksibel yang dapat mengurangi getaran, menawarkan daya tahan tinggi dan kekuatan torsi maksimum.
    atribut:
    • Bar Type: Gasoline Engine With Square Handle
    • No. of Cylinders: 1
    • Start Machine: Recoil
  15. Kapal Api Kopi Bubuk Special Merah
    Rating:
    97% of 100
    (53)
    Mulai

    Rp11.900

    Kapal Api Kopi Bubuk Special Merah
    Deskripsi:
    Kopi bubuk dengan merk Kapal Api ini special terbuat dari biji kopi pilihan yang menghasilkan aroma kopi harum dan lebih enak. Kapal Api Special ini terdiri dari berbagai ukuran yang dapat menjadi alternatif penyajian.
  16. YASUKA Mesin Potong Rumput
    Mulai

    Rp2.199.900

    YASUKA Mesin Potong Rumput
    Deskripsi:
    - Silinder Tunggal, 2-Tak, Berpendingin udara- Batang Penggerak: Fleksibel dan Terbuat dari baja padat- Kemudi: Bahan Plastik lingkaran tunggal- Silinder Tunggal, 2-Tak, Berpendingin udara- Batang Penggerak: Fleksibel dan Terbuat dari baja padat- Kemudi: Bahan Plastik lingkaran tunggal
    atribut:
    • Starting System: Recoil/Pull
  17. Winner Kantong Plastik Sampah Hitam (Trash Bag / Kresek)
    22%
    Rating:
    100% of 100
    (24)
    Mulai

    Rp14.900

    Winner Kantong Plastik Sampah Hitam (Trash Bag / Kresek)
    atribut:
    • Color: Black
    • Thickness (micron): 0.04
  18. PLASTICOVER Sticky-Surface Floor Mat
    Mulai

    Rp1.599.900

    PLASTICOVER Sticky-Surface Floor Mat
    Deskripsi:
    Sticky-surface mats remove dirt from footwear and wheeled equipment. They are placed in front of doors leading to areas with high requirements for cleanliness or where workers are leaving areas with construction dust and debris.
    atribut:
    • UNSPSC: 52101511
    • Antimicrobial: No
    • ISO Cleanroom Class: 5
    • Overall Length (inch): 36
    • Series: PCS
  19. SOS Hand Soap (Sabun Cuci Tangan)
    Rating:
    94% of 100
    (27)
    Mulai

    Rp8.900

    SOS Hand Soap (Sabun Cuci Tangan)
    Deskripsi:
    Mengandung formula Anti Bacterial efektif membunuh kuman* yang ada di tangan. Dengan kombinasi aroma strawberry & bunga lili yang dapat menghilangkan bau tidak sedap pada tangan. Kandungan aloe vera membantu menjaga kelembapan tangan.
    atribut:
    • Volume (ml): 300
    • Packaging: Pouch
Daftar Harga sticky mats blue Terbaru March 2026
TRUSCO Adhesive Clean MatsRp3.099.900
ERSES Sticky MatsRp959.900
Pro Master Sticky MatRp999.900
monotaro Adhesive MatRp859.900
BLASTON Adhesion MatRp429.900
TRUSCO Sticky MatRp249.900
TRUSCO Clean MatRp409.900
ONEBIZ Sticky MattRp999.900
Takumi Sticky MatRp969.900
Sterene Sticky MatRp999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)